Zoro Homepage

Blower, 12 3/4 In

  • Mfr # 7J596

  • Zoro # G4199517


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
12 3/4 in
Wheel Width (In.)
6 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J596
Zoro #
G4199517
UPC #
00190735356500
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
12 3/4 in
Wheel Width (In.)
6 in
Inlet Dia. (In.)
12 1/16 in
Dimension H (In.)
10 3/8 in
Housing Height (In.)
20 1/2 in
Dimension Y (In.)
13/16 in
Dimension T (In.)
1 1/16 in
Dimension R (In.)
3/4 in
Dimension L (In.)
21 1/8 in
Dimension M (In.)
8 1/4 in
Dimension E (In.)
13 7/16 in
Dimension G (In.)
11 1/4 in
Discharge Height (In.)
13 7/16 in
Dimension Z (In.)
1/2 in
Dimension S (In.)
3 1/8 in
Dimension J (In.)
11 3/4 in
Dimension K (In.)
8 1/4 in
Dimension X (In.)
3/16 in
Dimension F (In.)
12 1/16 in
Housing Length (In.)
19 1/4 in
Dimension C (In.)
9 1/16 in
Dimension A (In.)
20 1/2 in
Housing Width (In.)
8 1/4 in
Shaft Dia. (In.)
3/4 in
Discharge Width (In.)
8 1/4 in
Dimension D (In.)
11/16 in
Dimension B (In.)
19 1/4 in
Wheel Diameter
12 3/4 in
Overall Height
21 1/8 in
Manufacturer Warranty Length
1 yr Limited
Overall Width
19 1/4 in
Housing Depth
19 1/4 in
Wheel Width
6 in
Housing Width
8 1/4 in
Housing Height
20 1/2 in
Inlet Diameter
12 in
Outlet Height
13 7/16 in
Outlet Width
8 1/4 in
Overall Depth
10 5/8 in
Shaft Diameter
3/4 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
0.75 hp
Rotation
CCW
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
CFM @ 0.250-In. SP
1,584 cfm
Mounting Position
Blower Shaft Horizontal
Housing Finish
Galvanized
Type
Belt Drive, Single Inlet Forward Curve With Drive Package
Bearing Type
Ball
Motor RPM
1,725 RPM
Max. Ambient Temp. (F)
104 Degrees F
Housing Material
Steel
Max. Blower RPM
970 RPM
Full Load Amps
2.8-2.8/1.4
CFM @ 0.125-In. SP
1,730 cfm
CFM @ 0.500-In. SP
1,095 cfm
Motor Type
Split Phase
Hz
0.8333 Hz
Blower RPM
650 RPM
Motor Insulation
Class B
Wheel Type
Forward-Curved
Drive Type
Belt Drive
Includes Motor
Yes
Airflow @ 0.125 in SP
1,730 cfm
Number of Speeds
1
Motor Frame Designation
48Z
Nameplate Voltage
208-230/460V AC
Assembly
Unassembled
Motor Horsepower
3/4 hp
Housing Material Finish
Galvanized
Maximum Inlet Air Temperature
150 Degrees F
Flange Type
Non-Flanged
Current
2.7/1.3 A
Airflow @ 0.250 in SP
1,584 cfm
Maximum Ambient Temperature
104 Degrees F
Frequency
50/60 Hz
Number of Inlets
1
Maximum Fan Speed
970 RPM
Motor Speed
1,750 RPM
Airflow @ 0.500 in SP
1,095 cfm
Motor Duty Class
Continuous
Standards
CSA Certified, UL Listed
Minimum Fan Speed
650 RPM
Motor Insulation Class
B
Maximum Static Pressure
1/2 in wc
Minimum Ambient Temperature
104 Degrees F
Mounting Orientation
Horizontal
Includes Drive Package
Yes
Outlet Shape
Rectangular
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,730 cfm, Airflow @ 0.250 in SP 1,584 cfm, Airflow @ 0.500 in SP 1,095 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.