Zoro Homepage

Blower, 12 3/4 In

  • Mfr # 7J599

  • Zoro # G3942443


product price: $1,137.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
12 3/4 in
Wheel Width (In.)
6 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J599
Zoro #
G3942443
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
12 3/4 in
Wheel Width (In.)
6 in
Inlet Dia. (In.)
12 1/16 in
Dimension D (In.)
11/16 in
Dimension X (In.)
3/16 in
Dimension K (In.)
8 1/4 in
Housing Length (In.)
19 1/4 in
Dimension R (In.)
3/4 in
Dimension Y (In.)
13/16 in
Dimension S (In.)
3 1/8 in
Dimension T (In.)
1 1/16 in
Housing Width (In.)
8 1/4 in
Dimension H (In.)
10 3/8 in
Dimension F (In.)
12 1/16 in
Discharge Width (In.)
8 1/4 in
Dimension G (In.)
11 1/4 in
Dimension C (In.)
9 1/16 in
Dimension E (In.)
13 7/16 in
Dimension Z (In.)
1/2 in
Dimension A (In.)
20 1/2 in
Housing Height (In.)
20 1/2 in
Dimension M (In.)
8 1/4 in
Dimension J (In.)
11 3/4 in
Shaft Dia. (In.)
3/4 in
Dimension B (In.)
19 1/4 in
Discharge Height (In.)
13 7/16 in
Dimension L (In.)
21 1/8 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
12 in
Shaft Diameter
3/4 in
Housing Width
8 1/4 in
Housing Height
20 1/2 in
Overall Depth
10 5/8 in
Wheel Width
6 in
Overall Height
21 1/8 in
Outlet Height
13 7/16 in
Housing Depth
19 1/4 in
Wheel Diameter
12 3/4 in
Overall Width
19 1/4 in
Outlet Width
8 1/4 in

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 2,750 cfm, Airflow @ 0.250 in SP 2,600 cfm, Airflow @ 0.500 in SP 2,400 cfm, Airflow @ 0.750 in SP 2,120 cfm, Airflow @ 1.000 in SP 1,780 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.