- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- OEM Specialty Blowers
- /
- Round OEM Blower, 3300 RPM, 1 Phase, Direct, Rolled Steel
Dayton
Round OEM Blower, 3300 RPM, 1 Phase, Direct, Rolled Steel
Mfr # 1TDN2
Zoro # G2667725
$61.15
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 9
- Drive Type Direct Drive
- Full Load Amps 0.08
- Housing Material Steel
- Includes Discharge Mounting Flange
Customers Also Purchased
- Brand Dayton
- MFR # 1TDN2
- Zoro # G2667725
- UPC # 190735146958
- Country of Origin China
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 1 7/8 in |
Overall Height | 3 7/8 in |
Overall Width | 3 15/16 in |
Blower Wheel Diameter | 2 in |
Dimension A | 4 in |
Dimension L | 1 5/8 in |
Dimension B | 4 3/16 in |
Dimension D | 1 5/16 in |
Dimension E | 3 7/8 in |
Blower Wheel Width | 1 7/8 in |
Dimension J | 2 1/4 in |
Outlet Dia. | 1 1/4 in |
Dimension C | 4 1/16 in |
Dimension M | 1 7/16 in |
Overall Depth | 4 in |
Lead Length | 13 in |
Housing Width | 3 15/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 4 in |
Shaft Diameter | 8 mm |
Wheel Diameter | 2 in |
Inlet Diameter | 1 7/8 in |
Housing Height | 3 7/8 in |
Wheel Bore Diameter | 8 mm |
Flange Size | 2 1/4 in Dia. |
Wheel Width | 1 7/8 in |
Outlet Diameter | 1 1/4 in |
Details
CFM @ 0.100-In. SP | 9 |
Drive Type | Direct Drive |
Full Load Amps | 0.08 |
Housing Material | Steel |
Includes | Discharge Mounting Flange |
Number of Speeds | 1 |
Phase | 1 |
Blower Item | OEM Specialty Blower |
Blower Outlet Shape | Round |
With Flange | Yes |
Blower Motor Type | Permanent Split Capacitor |
Blower Voltage | 115V AC |
Blower Thermal Protection | Auto |
Blower Conduit Box | No |
RPM | 3300 |
Housing Color | Gray |
CFM @ 0.800-In. SP | 1390127011701090 |
Motor Enclosure | Open |
Agency Compliance | CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower |
CFM @ 0.000-In. SP | 12 |
CFM @ 0.900-In. SP | # # 830 700 |
Motor Insulation | Class B |
Max. Inlet Temp. | 104 Degrees F |
Max. Ambient Temp. | 104 Degrees F |
Item | OEM Blower |
Hz | 50/60 |
CFM @ 0.400-In. SP | 131 |
Replaces | 2C782 |
Bearing Type | Ball |
CFM @ 0.300-In. SP | 1335 |
CFM @ 0.200-In. SP | 6 |
Wheel Type | Forward-Curved |
Housing Finish | Enamel |
Mounting Position | All Position |
For Ventilation Type | Exhaust, Make-Up, Return, Supply |
Features | Noise and Vibration are Held to a Minimum to Maintain cfm at Higher Static Pressures, the Motor has Cast Aluminum End Shields for Greater Heat Dissipation and Protection, Resulting in Less Downtime and Longer Service Life, This Dynamically Balanced Blower Provides Smooth and Quiet Operation |
Nameplate Voltage | 115V AC |
Motor Type | Permanent Split Capacitor |
Motor Duty Class | Continuous |
For Air Type | Clean Air |
Motor Horsepower | 1/250 hp |
Minimum Fan Speed | 0 RPM |
Hazardous Location Application | No |
Flange Type | Flanged |
Minimum Ambient Temperature | 14 Degrees F |
Replacement For | 2C782 |
Number of Inlets | 1 |
Mounting Orientation | Multiposition |
For High-Static Pressure Applications | No |
Market | Commercial, Industrial, Residential |
Speed Controllable | No |
OEM Replacement | Yes |
Electrical Connection | Wire Leads |
Corrosion Resistant | No |
Frequency | 50/60 Hz |
Motor Insulation Class | B |
Brake Horsepower | 1/250 hp |
Housing Material Finish | Enamel |
AMCA Fan Class | Not Rated |
Maximum Fan Speed | 3,300 RPM |
Motor Location | Out of Airstream |
Maximum Inlet Air Temperature | 104 Degrees F |
Chemical Resistant | No |
Motor IP Rating | IP00 |
Standards | CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower |
Spark Resistant Construction Type | Not Rated |
Compatible Speed Control | No |
Resistance Properties | Corrosion Resistant |
Airflow @ 0.000 in SP | 12 cfm |
Rotation | CCW |
High-Efficiency Motor | No |
Sound Level | Not Rated |
Maximum Static Pressure | 1/8 in wc |
For Location | Indoor |
Outlet Shape | Round |
Motor Frame Designation | 3.3" PSC motor |
Includes Mounting Hardware | No |
Housing Material Gauge | 0.8 mm |
Application | Air Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating |
Includes Motor | Yes |
Mount Type | All Position |
Current | 0.08 A |
Motor Speed | 3,300 RPM |
Discharge Position | Bottom Horizontal, Down Blast, Top Horizontal, Up Blast |
Airflow @ 0.100 in SP | 9 cfm |
Thermal Overload Protection | Yes |
Housing Material Grade | SPCC |
Maximum Ambient Temperature | 104 Degrees F |
Assembly | Assembled |
Wheel Material Finish | Galvanized |
Wheel Material | Steel |
Description
OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Not Applicable, Assembly Assembled, Wheel Diameter 2 in, Airflow @ 0.000 in SP 12 cfm, Airflow @ 0.100 in SP 9 cfm, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Valve (700-515)
- AMERIC Duct to Duct Connector, Galv Stl, 8 in (AM-CG08)
- DAYTON Fanblade, 24 In, 1/4hp, RPM: 1725 (4HZ04)
- AIR HANDLER 20 in x 25 in x 6 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PT10)
- DAYTON Rectangular OEM Blower, 3034 RPM, 1 Phase, Direct, Rolled Steel (1TDN4)
- DAYTON Rectangular OEM Blower, 1350 RPM, 1 Phase, Direct, Rolled Steel (1TDR5)
- DAYTON Rectangular OEM Blower, 2736 RPM, 1 Phase, Direct (1TDU4)
- DAYTON Rectangular OEM Blower, 1700 RPM, 1 Phase, Direct, Rolled Steel (1TDV3)
- DAYTON Rectangular OEM Blower, 1390 RPM, 1 Phase, Direct, Rolled Steel (1TDU2)
- DAYTON Rectangular OEM Blower, 1875 RPM, 1 Phase, Direct, Steel (2C646)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A362)
- Dayton OEM Specialty Blowers