Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dayton Rectangular OEM Blower, 1390 RPM, 1 Phase, Direct, Rolled Steel 12G810

Rectangular OEM Blower, 1390 RPM, 1 Phase, Direct, Rolled Steel (Discontinued)

  • Mfr # 12G810
  • Zoro # G4962596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12G810
Zoro #
G4962596
UPC #
190735114988
Country of Origin
China

Dimensions

Inlet Dia.
7 in
Overall Height
14 7/8 in
Overall Width
13 11/16 in
Blower Wheel Diameter
8 1/4 in
Dimension B
14 7/8 in
Dimension D
7 5/16 in
Blower Wheel Width
1 11/16 in
Dimension C
15 15/16 in
Overall Depth
13 1/8 in
Outlet Height
5 9/16 in
Lead Length
13 in
Dimension F
6 3/8 in
Dimension E
14 7/8 in
Outlet Width
7 1/8 in
Dimension A
13 1/8 in
Wheel Width
1 11/16 in

Details

CFM @ 0.100-In. SP
1170
Drive Type
Direct
Full Load Amps
7.30/3.70
Housing Material
Rolled Steel
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Rectangular
With Flange
No
Blower Motor Type
Permanent Split Capacitor
Blower Voltage
115/230V AC
Blower Thermal Protection
Auto
Blower Conduit Box
Yes
CFM @ 0.700-In. SP
1075
Housing Finish
Enamel
Max. Ambient Temp.
104 Degrees F
CFM @ 0.300-In. SP
1140
Wheel Type
Forward Curve
Item
OEM Blower
Hz
50/60
Max. Inlet Temp.
104 Degrees F
CFM @ 0.200-In. SP
1150
Agency Compliance
cULus Recognized (E47479) for the Motor Only Not the Blower, CE and RoHS Compliance
CFM @ 0.600-In. SP
1080
Motor Enclosure
Totally Enclosed Nonventilated
Bearing Type
Ball
CFM @ 0.800-In. SP
1040
CFM @ 0.500-In. SP
1100
CFM @ 0.400-In. SP
1120
Housing Color
Gray
Mounting Position
All Position
CFM @ 0.000-In. SP
1202
RPM
1390
Motor Insulation
Class B
Motor Type
Permanent Split Capacitor
Outlet Shape
Rectangular

Description

OEM Blower, Wheel Type Forward Curve, Drive Type Direct, Bearing Type Ball, Housing Material Rolled Steel, Wheel Width 1 11/16 in, Outlet Shape Rectangular, Outlet Height 5 9/16 in, Outlet Width 7 1/8 in, Phase 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.