Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 13 1/2 In

  • Mfr # 4C131

  • Zoro # G2208857


product price: $1,163.99
/ea
Free Shipping & Returns

Key Features

Type
Less Drive Package
Wheel Dia. (In.)
13 1/2 in
Shaft Dia. (In.)
1 in
Inlet Dia. (In.)
8 in
Rotation
CW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4C131
Zoro #
G2208857
UPC #
-
Country of Origin
Canada

Dimensions

Wheel Dia. (In.)
13 1/2 in
Shaft Dia. (In.)
1 in
Inlet Dia. (In.)
8 in
Dimension N (In.)
4 in
Dimension J (In.)
9 5/8 in
Dimension X (In.)
17 in
Housing Width (In.)
25 in
Dimension F (In.)
16 in
Dimension T (In.)
20 in
Dimension L (In.)
11 in
Dimension Q (In.)
8 in
Housing Length (In.)
23 in
Housing Height (In.)
26 in
Dimension B (In.)
15 in
Dimension C (In.)
7 1/8 in
Discharge Height (In.)
7 1/8 in
Dimension E (In.)
13 1/2 in
Discharge Width (In.)
5 3/4 in
Dimension K (In.)
11 3/8 in
Dimension H (In.)
10 1/2 in
Dimension S (In.)
25 7/8 in
Dimension V (In.)
9/16 in
Dimension D (In.)
5 3/4 in
Dimension M (In.)
21 in
Dimension A (In.)
17 5/8 in
Wheel Width (In.)
4 3/8 in
Dimension G (In.)
11 1/2 in
Outlet Width
5 3/4 in
Housing Depth
23 in
Wheel Diameter
13 1/2 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
8 in
Wheel Width
4 3/8 in
Outlet Height
7 1/8 in
Shaft Diameter
1 in
Housing Width
25 in
Housing Height
26 in

Details

Item
High Pressure Blower
Type
Less Drive Package
Rotation
CW
Bearing Type
Ball
Stock No.
4C131
Wheel Material
Aluminum
Housing Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
Max. Blower RPM
3,800 RPM
Max. Inlet Temp. (Deg. F)
180 Degrees F
Motor HP Range
1 to 5
Housing Finish
Gray Polyester Epoxy
Features
Self-Cleaning
Standards
AMCA Air Performance Certified, NEC, OSHA
Application
Handling long stringy material, paper trim, fibrous material such as textile scrap, wool and Ensilage
Maximum Ambient Temperature
104 Degrees F
Drive Type
Belt Drive
Maximum Motor Horsepower
5 hp
Maximum Static Pressure
12 in wc
Housing Material Gauge
16 ga
Includes Drive Package
No
Maximum Inlet Air Temperature
180 Degrees F
Number of Discharge Positions
15
Maximum Fan Speed
3,800 RPM
Hazardous Location Specification
Not for Use in Hazardous Locations
Minimum Motor Horsepower
1 hp
Wheel Type
Radial
Maximum Airflow
1,857 cfm
For Air Type
Dusty
Market
Commercial, Industrial
Minimum Fan Speed
1,925 RPM
Assembly
Unassembled
Minimum Airflow
408 cfm
Electrical Connection
Ground Wire
Mount Type
Motor Mount
Discharge Position
Bottom Angular Down, Bottom Angular Up, Bottom Horizontal, Down Blast, Top Angular Down, Top Angular Up, Top Horizontal, Up Blast
Housing Color
Gray
Housing Material Finish
Gray Baked Polyester Epoxy
Hazardous Location Application
No
Number of Inlets
1
Outlet Shape
Rectangular
Includes Motor
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 13 1/2 in, Minimum Airflow 408 cfm, Maximum Airflow 1,857 cfm, Maximum Static Pressure 12 in wc, Maximum Inlet Air Temperature 180 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Wheel Material Aluminum, Housing Material Steel, Wheel Width 4 3/8 in, Number of Inlets 1, Inlet Diameter 8 in, Outlet Shape Rectangular, Outlet Height 7 1/8 in, Outlet Width 5 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.