Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 13 1/2 In

  • Mfr # 7D767

  • Zoro # G2555542


product price: $1,627.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
13 1/2 in
Voltage
208-230/460
Motor HP
1.5 hp
CFM @ 8.000-In. SP
579 @2920
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7D767
Zoro #
G2555542
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
13 1/2 in
Dimension K (In.)
11 3/8 in
Dimension J (In.)
9 5/8 in
Dimension T (In.)
20 in
Discharge Width (In.)
5 3/4 in
Housing Length (In.)
23 in
Dimension F (In.)
16 in
Dimension L (In.)
11 in
Dimension N (In.)
4 in
Dimension C (In.)
7 1/8 in
Inlet Dia. (In.)
8 in
Dimension M (In.)
21 in
Dimension A (In.)
17 5/8 in
Dimension E (In.)
13 1/2 in
Dimension D (In.)
5 3/4 in
Discharge Height (In.)
7 1/8 in
Dimension V (In.)
9/16 in
Dimension B (In.)
15 in
Dimension G (In.)
11 1/2 in
Dimension S (In.)
25 7/8 in
Housing Width (In.)
25 in
Housing Height (In.)
26 in
Dimension X (In.)
17 in
Wheel Width (In.)
4 3/8 in
Dimension Q (In.)
8 in
Shaft Dia. (In.)
1 in
Dimension H (In.)
10 1/2 in
Overall Width
17 5/8 in
Housing Height
26 in
Inlet Diameter
8 in
Housing Width
25 in
Shaft Diameter
1 in
Overall Depth
23 in
Housing Depth
23 in
Wheel Diameter
13 1/2 in
Outlet Height
7 1/8 in
Outlet Width
5 3/4 in
Manufacturer Warranty Length
1 yr Limited
Overall Height
25 7/8 in
Wheel Width
4 3/8 in

Details

Item
High Pressure Blower
Type
With Drive Package
Voltage
208-230/460
Motor HP
1.5 hp
CFM @ 8.000-In. SP
579 @2920
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 4.000-In. SP
895 @2400 RPM
Bearing Type
Ball
Wheel Material
Aluminum
Motor Enclosure
Open Dripproof
Motor Insulation
Class F
CFM @ 2.000-In. SP
1092 @2250 RPM
CFM @ 1.000-In. SP
1191 @2200 RPM
Phase
3
Max. Blower RPM
2,920 RPM
Motor Type
Capacitor-Start Capacitor-Run
Motor Frame
143T
dBA @ 5 Feet
85 dBA
Stock No.
4C131
Rotation
CW
CFM @ 6.000-In. SP
660 @2600 RPM
Includes
1VP4078, 2NKY4, 4C131, 4L320, BK45, QT1
Full Load Amps
4.3-4.0/2.0
Hz
60
Motor RPM
3,495 RPM
CFM @ 3.000-In. SP
980 @2300 RPM
CFM @ 5.000-In. SP
726 @2450 RPM
Housing Finish
Gray Polyester Epoxy
Max. Inlet Temp. (Deg. F)
180 Degrees F
CFM @ 7.000-In. SP
590 @2750 RPM
Housing Material
Steel
Features
Comes Complete with Weatherproof Drive Cover and Dynamically Balanced, Heavy-Duty Die-Cast Aluminum Wheels, Self-Aligning Ball Bearing Pillow Blocks
Maximum Static Pressure
8 in wc
Motor Frame Designation
143T
Airflow @ 4.000 in SP
895 cfm
Airflow @ 6.000 in SP
660 cfm
Includes Drive Package
Yes
Motor Horsepower
1 1/2 hp
Assembly
Unassembled
Number of Inlets
1
Includes Motor
Yes
Motor Insulation Class
F
Minimum Fan Speed
2,200 RPM
Housing Color
Gray
Drive Type
Belt Drive
Market
Industrial
Outlet Shape
Rectangular
Maximum Fan Speed
2,920 RPM
Wheel Type
Radial
Number of Speeds
1
Airflow @ 8.000 in SP
579 cfm
Sound Level
85 dBA @ 5 ft
Airflow @ 2.000 in SP
1,092 cfm
Airflow @ 3.000 in SP
980 cfm
Flange Type
Non-Flanged
Current
3.8/1.9 A
Maximum Ambient Temperature
104 Degrees F
Motor Duty Class
Continuous
Maximum Inlet Air Temperature
180 Degrees F
Airflow @ 5.000 in SP
726 cfm
Motor Speed
3,525 RPM
Airflow @ 7.000 in SP
590 cfm
Standards
CSA Certified, UL Listed
Airflow @ 1.000 in SP
1,191 cfm
Frequency
50/60 Hz
Application
Industrial
Housing Material Finish
Gray Polyester Epoxy
Nameplate Voltage
230/460V AC
Housing Material Gauge
16 ga
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 1.000 in SP 1,191 cfm, Airflow @ 2.000 in SP 1,092 cfm, Airflow @ 3.000 in SP 980 cfm, Airflow @ 4.000 in SP 895 cfm, Airflow @ 5.000 in SP 726 cfm, Airflow @ 6.000 in SP 660 cfm, Airflow @ 7.000 in SP 590 cfm, Airflow @ 8.000 in SP 579 cfm, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.