Zoro Homepage

Blower, 13 1/2 In

  • Mfr # 7D769

  • Zoro # G2164346


product price: $1,821.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
13 1/2 in
Voltage
230/460
Motor HP
3 hp
Dimension A (In.)
17 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7D769
Zoro #
G2164346
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
13 1/2 in
Dimension A (In.)
17 5/8 in
Shaft Dia. (In.)
1 in
Dimension F (In.)
16 in
Dimension M (In.)
21 in
Housing Height (In.)
26 in
Dimension E (In.)
13 1/2 in
Discharge Height (In.)
7 1/8 in
Dimension Q (In.)
8 in
Dimension D (In.)
5 3/4 in
Dimension X (In.)
17 in
Dimension J (In.)
9 5/8 in
Dimension K (In.)
11 3/8 in
Dimension B (In.)
15 in
Dimension C (In.)
7 1/8 in
Dimension S (In.)
25 7/8 in
Dimension G (In.)
11 1/2 in
Dimension L (In.)
11 in
Wheel Width (In.)
4 3/8 in
Discharge Width (In.)
5 3/4 in
Inlet Dia. (In.)
8 in
Dimension N (In.)
4 in
Dimension V (In.)
9/16 in
Dimension T (In.)
20 in
Housing Width (In.)
25 in
Dimension H (In.)
10 1/2 in
Housing Length (In.)
23 in
Housing Depth
23 in
Wheel Width
4 3/8 in
Outlet Width
5 3/4 in
Housing Width
25 in
Overall Width
17 5/8 in
Shaft Diameter
1 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
8 in
Outlet Height
7 1/8 in
Housing Height
26 in
Overall Depth
23 in
Wheel Diameter
13 1/2 in
Overall Height
25 7/8 in

Details

Item
High Pressure Blower
Type
With Drive Package
Voltage
230/460
Motor HP
3 hp
CFM @ 7.000-In. SP
1106 @3100 RPM
CFM @ 2.000-In. SP
1477 @2800 RPM
Phase
3
Max. Ambient Temp. (F)
104 Degrees F
dBA @ 5 Feet
92 dBA
CFM @ 4.000-In. SP
1347 @2920 RPM
Motor RPM
3,450 RPM
Hz
60
Motor Frame
145T
Stock No.
4C131
Motor Type
Capacitor-Start Capacitor-Run
CFM @ 6.000-In. SP
1157 @3000 RPM
CFM @ 5.000-In. SP
1266 @2970 RPM
Rotation
CW
Full Load Amps
8.0/4.0
CFM @ 3.000-In. SP
1407 @2850 RPM
Housing Finish
Gray Polyester Epoxy
CFM @ 1.000-In. SP
1544 @2750 RPM
Motor Insulation
Class B
CFM @ 9.000-In. SP
741 @3150 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
Includes
1VP44118, 2NKY7, 3X654, 4C131, AK461
Bearing Type
Ball
Max. Inlet Temp. (Deg. F)
180 Degrees F
Wheel Material
Aluminum
Max. Blower RPM
3,150 RPM
Housing Material
Steel
CFM @ 8.000-In. SP
948 @3120 RPM
Airflow @ 4.000 in SP
1,347 cfm
Market
Industrial
Airflow @ 1.000 in SP
1,544 cfm
Flange Type
Non-Flanged
Assembly
Unassembled
Motor Insulation Class
B
Maximum Ambient Temperature
104 Degrees F
Number of Inlets
1
Airflow @ 8.000 in SP
948 cfm
Housing Material Gauge
16 ga
Wheel Type
Radial
Maximum Fan Speed
3,150 RPM
Housing Color
Gray
Motor Horsepower
3 hp
Outlet Shape
Rectangular
Features
Comes Complete with Weatherproof Drive Cover and Dynamically Balanced, Heavy-Duty Die-Cast Aluminum Wheels, Self-Aligning Ball Bearing Pillow Blocks
Sound Level
92 dBA @ 5 ft
Includes Drive Package
Yes
Standards
CSA Certified, UL Listed
Airflow @ 7.000 in SP
1,106 cfm
Motor Duty Class
Continuous
Housing Material Finish
Gray Polyester Epoxy
Application
Industrial
Maximum Static Pressure
8 in wc
Minimum Fan Speed
2,750 RPM
Nameplate Voltage
208-230/460V AC
Motor Speed
3,540 RPM
Maximum Inlet Air Temperature
180 Degrees F
Airflow @ 9.000 in SP
741 cfm
Airflow @ 6.000 in SP
1,157 cfm
Includes Motor
Yes
Airflow @ 5.000 in SP
1,266 cfm
Frequency
50/60 Hz
Airflow @ 2.000 in SP
1,477 cfm
Current
7.8/3.9 A
Drive Type
Belt Drive
Airflow @ 3.000 in SP
1,407 cfm
Motor Frame Designation
145T
Number of Speeds
1
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 1.000 in SP 1,544 cfm, Airflow @ 2.000 in SP 1,477 cfm, Airflow @ 3.000 in SP 1,407 cfm, Airflow @ 4.000 in SP 1,347 cfm, Airflow @ 5.000 in SP 1,266 cfm, Airflow @ 6.000 in SP 1,157 cfm, Airflow @ 7.000 in SP 1,106 cfm, Airflow @ 8.000 in SP 948 cfm, Airflow @ 9.000 in SP 741 cfm, Airflow @ 10.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.