Zoro Homepage

Blower, 13 1/2 In

  • Mfr # 7D770

  • Zoro # G1397602


product price: $1,837.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
13 1/2 in
Voltage
230/460
Motor HP
3 hp
Dimension V (In.)
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7D770
Zoro #
G1397602
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
13 1/2 in
Dimension V (In.)
9/16 in
Dimension L (In.)
11 in
Dimension G (In.)
11 1/2 in
Housing Length (In.)
23 in
Housing Width (In.)
25 in
Discharge Height (In.)
7 1/8 in
Dimension A (In.)
17 5/8 in
Inlet Dia. (In.)
8 in
Dimension J (In.)
9 5/8 in
Dimension N (In.)
4 in
Shaft Dia. (In.)
1 in
Housing Height (In.)
26 in
Dimension Q (In.)
8 in
Dimension B (In.)
15 in
Wheel Width (In.)
4 3/8 in
Dimension C (In.)
7 1/8 in
Dimension K (In.)
11 3/8 in
Dimension M (In.)
21 in
Dimension F (In.)
16 in
Dimension H (In.)
10 1/2 in
Dimension T (In.)
20 in
Dimension E (In.)
13 1/2 in
Dimension X (In.)
17 in
Dimension S (In.)
25 7/8 in
Dimension D (In.)
5 3/4 in
Discharge Width (In.)
5 3/4 in
Housing Depth
23 in
Inlet Diameter
8 in
Overall Depth
23 in
Shaft Diameter
1 in
Overall Height
25 7/8 in
Outlet Height
7 1/8 in
Manufacturer Warranty Length
1 yr Limited
Wheel Diameter
13 1/2 in
Outlet Width
5 3/4 in
Wheel Width
4 3/8 in
Overall Width
17 5/8 in
Housing Width
25 in
Housing Height
26 in

Details

Item
High Pressure Blower
Type
With Drive Package
Voltage
230/460
Motor HP
3 hp
Max. Inlet Temp. (Deg. F)
180 Degrees F
Max. Ambient Temp. (F)
104 Degrees F
Bearing Type
Ball
CFM @ 5.000-In. SP
1232 @2930 RPM
Includes
1VP50118, 2NKY7, 4C131, 6A153, BK501
Motor Insulation
Class B
dBA @ 5 Feet
93 dBA
CFM @ 7.000-In. SP
1084 @3080 RPM
CFM @ 4.000-In. SP
1339 @2910 RPM
Motor Type
Capacitor-Start Capacitor-Run
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 8.000-In. SP
1051 @3200 RPM
Full Load Amps
8.0/4.0
Housing Finish
Gray Polyester Epoxy
CFM @ 9.000-In. SP
919 @3250 RPM
Stock No.
4C131
Wheel Material
Aluminum
Hz
60
Max. Blower RPM
3,340 RPM
Motor Frame
145T
CFM @ 11.00-In. SP
746 @3340 RPM
Phase
3
Motor RPM
3,450 RPM
CFM @ 10.00-In. SP
821 @3340 RPM
Housing Material
Steel
Rotation
CW
CFM @ 6.000-In. SP
1157 @3000 RPM
Nameplate Voltage
208-230/460V AC
Current
7.8/3.9 A
Assembly
Unassembled
Frequency
50/60 Hz
Application
Industrial
Maximum Ambient Temperature
104 Degrees F
Housing Color
Gray
Airflow @ 10.00 in SP
821 cfm
Standards
CSA Certified, UL Listed
Flange Type
Non-Flanged
Wheel Type
Radial
Number of Inlets
1
Housing Material Gauge
16 ga
Airflow @ 5.000 in SP
1,232 cfm
Features
Comes Complete with Weatherproof Drive Cover and Dynamically Balanced, Heavy-Duty Die-Cast Aluminum Wheels, Self-Aligning Ball Bearing Pillow Blocks
Motor Duty Class
Continuous
Airflow @ 7.000 in SP
1,084 cfm
Minimum Fan Speed
2,910 RPM
Number of Speeds
1
Maximum Fan Speed
3,340 RPM
Motor Insulation Class
B
Market
Industrial
Airflow @ 6.000 in SP
1,157 cfm
Outlet Shape
Rectangular
Motor Frame Designation
145T
Drive Type
Belt Drive
Housing Material Finish
Gray Polyester Epoxy
Airflow @ 9.000 in SP
919 cfm
Maximum Static Pressure
9 in wc
Airflow @ 4.000 in SP
1,339 cfm
Motor Speed
3,540 RPM
Includes Motor
Yes
Maximum Inlet Air Temperature
180 Degrees F
Airflow @ 8.000 in SP
1,051 cfm
Includes Drive Package
Yes
Airflow @ 11.00 in SP
746 cfm
Motor Horsepower
3 hp
Sound Level
93 dBA @ 5 ft
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.