Shop DAYTON

Rectangle OEM Replacement Direct Drive Blower, 3-7/8 in Wheel Dia, 146 cfm, 115V AC, 1 Phase

  • Mfr # 1TDP7

  • Zoro # G2445581


product price:  $89.99
/ea

Key Features

CFM @ 0.100-In. SP
140
Drive Type
Direct Drive
Full Load Amps
0.75 A
Housing Material
Steel
Includes
Discharge Mounting Flange
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1TDP7
Zoro #
G2445581
UPC #
190735147092
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Dia.
3 1/8 in
Overall Height
5 3/4 in
Overall Width
6 1/4 in
Blower Wheel Diameter
3 15/16 in
Dimension C
6 5/16 in
Outlet Height
2 3/16 in
Dimension B
6 3/8 in
Outlet Width
3 1/4 in
Dimension M
2 7/8 in
Dimension D
3 5/16 in
Overall Depth
5 3/8 in
Dimension E
5 3/4 in
Dimension A
5 3/8 in
Dimension L
4 in
Dimension K
3 1/2 in
Dimension J
4 5/8 in
Lead Length
13 in
Blower Wheel Width
1 7/8 in
Dimension F
3-5/16"
Wheel Width
1 7/8 in
Manufacturer Warranty Length
1 yr Limited
Wheel Bore Diameter
8 mm
Inlet Diameter
3 1/8 in
Housing Width
6 1/4 in
Wheel Diameter
3 7/8 in
Housing Depth
5 3/8 in
Flange Size
4 5/8 in W x 3 1/2 in H
Housing Height
5 3/4 in
Shaft Diameter
8 mm

Details

CFM @ 0.100-In. SP
140
Drive Type
Direct Drive
Full Load Amps
0.75 A
Housing Material
Steel
Includes
Discharge Mounting Flange
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Rectangular
With Flange
Yes
Blower Motor Type
Permanent Split Capacitor
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
Yes
CFM @ 0.200-In. SP
126
RPM
3100
Housing Finish
Enamel
Bearing Type
Ball
Hz
50/60
Wheel Type
Forward-Curved
CFM @ 0.000-In. SP
146
Motor Enclosure
Open
Mounting Position
All Position
Housing Color
Gray
Replaces
4C446
Motor Insulation
Class B
Max. Ambient Temp.
104 Degrees F
CFM @ 0.500-In. SP
110
Max. Inlet Temp.
104 Degrees F
Agency Compliance
CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower
Item
OEM Blower
CFM @ 0.400-In. SP
120
CFM @ 0.300-In. SP
124
Voltage
115
Standards
CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower
Features
Dynamically Balanced Blower Mounts in any Position and Operates with Minimal Noise and Vibration, to Maintain cfm at Higher Static Pressures, Open Motor Has Cast-Aluminum End Shields for Greater Heat Dissipation, Resulting in Less Downtime and Longer Service Life
Application
Air Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating
Motor Speed
3,120 RPM
Maximum Fan Speed
3,100 RPM
Spark Resistant Construction Type
Not Rated
Maximum Static Pressure
3/4 in wc
Mounting Orientation
Multiposition
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Motor Location
Out of Airstream
Motor Duty Class
Continuous
AMCA Fan Class
Not Rated
Includes Motor
Yes
Speed Controllable
No
Housing Material Grade
SPCC
For Ventilation Type
Exhaust, Make-Up, Return, Supply
Airflow @ 0.250 in SP
130 cfm
Maximum Inlet Air Temperature
104 Degrees F
Housing Material Gauge
0.8 mm
Includes Mounting Hardware
No
Hazardous Location Application
No
Motor Frame Designation
3.3" PSC Motor
Current
0.75 A
Rotation
CW
Brake Horsepower
1/25 hp
OEM Replacement
Yes
For High-Static Pressure Applications
No
Maximum Ambient Temperature
104 Degrees F
Nameplate Voltage
115V AC
Electrical Connection
Wire Leads
Airflow @ 0.000 in SP
146 cfm
For Location
Indoor
Wheel Material Finish
Galvanized
Motor Insulation Class
B
Sound Level
Not Rated
Replacement For
4C446
Compatible Speed Control
No
Motor Horsepower
1/25 hp
Airflow @ 0.400 in SP
120 cfm
Chemical Resistant
No
Resistance Properties
Corrosion Resistant
Flange Type
Flanged
Frequency
50/60 Hz
Mount Type
All Position
Minimum Fan Speed
0 RPM
Minimum Ambient Temperature
14 Degrees F
For Air Type
Clean Air
Number of Inlets
1
Airflow @ 0.100 in SP
140 cfm
Airflow @ 0.500 in SP
110 cfm
Corrosion Resistant
No
Outlet Shape
Rectangular
High-Efficiency Motor
No
Assembly
Assembled
Thermal Overload Protection
Yes
Motor IP Rating
IP20
Market
Commercial, Industrial, Residential
Motor Type
Permanent Split Capacitor
Wheel Material
Steel
Mounting
All Position

Description

OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Not Applicable, Assembly Assembled, Wheel Diameter 3 7/8 in, Airflow @ 0.000 in SP 146 cfm, Airflow @ 0.100 in SP 140 cfm, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 130 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP 120 cfm, Airflow @ 0.500 in SP 110 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.