Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 15 1/16 in, 9 in, 150 Degrees F

  • Mfr # 7HR42

  • Zoro # G3148537


product price: $1,588.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Wheel Dia. (In.)
15 1/16 in
Wheel Width (In.)
9 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/230
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HR42
Zoro #
G3148537
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
15 1/16 in
Wheel Width (In.)
9 in
Inlet Dia. (In.)
14 3/4 in
Dimension M (In.)
9 7/16 in
Dimension K (In.)
12 1/2 in
Dimension G (In.)
15 7/16 in
Dimension B (In.)
22 1/2 in
Dimension R (In.)
1 in
Dimension D (In.)
11/16 in
Dimension F (In.)
14 3/4 in
Dimension Y (In.)
13/16 in
Housing Length (In.)
22 1/2 in
Discharge Height (In.)
15 13/16 in
Discharge Width (In.)
12 1/2 in
Dimension J (In.)
14 in
Housing Width (In.)
12 1/2 in
Dimension L (In.)
25 in
Dimension A (In.)
24 3/16 in
Dimension X (In.)
1/2 in
Dimension T (In.)
1 1/16 in
Dimension H (In.)
14 5/8 in
Dimension E (In.)
15 13/16 in
Dimension S (In.)
3 7/16 in
Dimension Z (In.)
1/2 in
Shaft Dia. (In.)
1 in
Dimension C (In.)
10 1/2 in
Housing Height (In.)
24 3/16 in
Overall Depth
14 7/8 in
Housing Width
12 1/2 in
Housing Depth
22 1/2 in
Wheel Diameter
15 in
Manufacturer Warranty Length
1 yr Limited
Outlet Height
15 13/16 in
Inlet Diameter
14 3/4 in
Overall Width
22 1/2 in
Overall Height
25 in
Housing Height
24 3/16 in
Outlet Width
12 1/2 in
Wheel Width
9 in
Shaft Diameter
1 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/230
Phase
1
Motor HP
2 hp
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Housing Material
Steel
Hz
60 Hz
CFM @ 0.500-In. SP
3,880 cfm
Mounting Position
Blower Shaft Horizontal
CFM @ 0.250-In. SP
4,290 cfm
CFM @ 1.000-In. SP
2,520 cfm
Motor RPM
1,725 RPM
CFM @ 0.750-In. SP
3,230 cfm
Housing Finish
None
Full Load Amps
21.0/11.3-10.5
Type
Belt Drive, Single Inlet Forward Curve With Drive Package
Max. Blower RPM
740 RPM
Motor Type
Capacitor-Start Capacitor-Run
Motor Insulation
Class B
CFM @ 0.125-In. SP
4,700 cfm
Bearing Type
Ball
Max. Ambient Temp. (F)
104 Degrees F
Blower RPM
740 RPM
Wheel Type
Forward-Curved
Application
Air Conditioning, Exhausting, General Ventilation, Industrial Air-Moving
Drive Type
Belt Drive
Flange Type
Non-Flanged
Motor Horsepower
2 hp
Current
17.0/8.5 A
Motor Frame Designation
56H
Number of Discharge Positions
4
Airflow @ 0.500 in SP
3,880 cfm
Airflow @ 0.250 in SP
4,290 cfm
Nameplate Voltage
115/230V AC
Airflow @ 0.125 in SP
4,700 cfm
Includes Motor
Yes
Number of Speeds
1
Maximum Static Pressure
1 in wc
Maximum Ambient Temperature
104 Degrees F
Standards
CSA Certified, UL Listed
Airflow @ 0.750 in SP
3,230 cfm
For Ventilation Type
Exhaust
Motor Insulation Class
B
Market
Industrial
Minimum Ambient Temperature
104 Degrees F
Housing Material Finish
Galvanized
Frequency
60 Hz
Mounting Orientation
Horizontal
Airflow @ 1.000 in SP
2,520 cfm
Assembly
Unassembled
Outlet Shape
Rectangular
Thermal Overload Protection
Yes
Features
Drive Package Components are Packed Separately, Single Inlet for Quiet, Efficient Performance
Includes Drive Package
Yes
Maximum Inlet Air Temperature
150 Degrees F
Motor Speed
1,725 RPM
Number of Inlets
1
Motor Duty Class
Continuous
Maximum Fan Speed
740 RPM
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 4,700 cfm, Airflow @ 0.250 in SP 4,290 cfm, Airflow @ 0.500 in SP 3,880 cfm, Airflow @ 0.750 in SP 3,230 cfm, Airflow @ 1.000 in SP 2,520 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.