Zoro Homepage

Blower, 15 5/8 In

  • Mfr # 7C249

  • Zoro # G3377245


product price: $2,921.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
15 5/8 in
Voltage
230/460
Motor HP
7.5 hp
Dimension R (In.)
13 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C249
Zoro #
G3377245
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
15 5/8 in
Dimension R (In.)
13 5/16 in
Dimension X (In.)
18 7/8 in
Shaft Dia. (In.)
1 3/16 in
Dimension P (In.)
9 1/4 in
Dimension J (In.)
4 5/16 in
Discharge Width (In.)
7 1/2 in
Dimension C (In.)
9 in
Inlet Dia. (In.)
9 1/4 in
Dimension B (In.)
1 in
Dimension F (In.)
14 1/2 in
Dimension V (In.)
9/16 in
Dimension M (In.)
28 1/2 in
Dimension E (In.)
17 5/8 in
Wheel Width (In.)
5 7/8 in
Dimension S (In.)
28 in
Dimension L (In.)
11 11/16 in
Dimension H (In.)
11 1/16 in
Dimension K (In.)
12 3/16 in
Housing Width (In.)
7 1/2 in
Dimension D (In.)
7 1/2 in
Dimension G (In.)
9 11/16 in
Dimension N (In.)
6 7/8 in
Housing Height (In.)
24 3/8 in
Housing Length (In.)
23 7/8 in
Discharge Height (In.)
9 in
Dimension T (In.)
26 3/4 in
Dimension A (In.)
17 1/4 in
Dimension Q (In.)
9 7/8 in
Inlet Diameter
9 1/4 in
Wheel Width
5 7/8 in
Manufacturer Warranty Length
1 yr Limited
Housing Height
24 3/8 in
Overall Height
24 3/8 in
Overall Depth
23 7/8 in
Outlet Width
7 1/2 in
Housing Depth
23 7/8 in
Wheel Diameter
15 5/8 in
Outlet Height
9 in
Housing Width
7 1/2 in
Overall Width
29 1/2 in
Shaft Diameter
1 3/16 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
7.5 hp
Housing Material
Steel
Motor Type
3-Phase
CFM @ 5.000-In. SP
2850
Rotation
CW
CFM @ 9.000-In. SP
2015
CFM @ 7.000-In. SP
2425
CFM @ 8.000-In. SP
2230
Full Load Amps
18.3/9.1
Max. Ambient Temp. (F)
104 Degrees F
Motor Enclosure
Open Dripproof
CFM @ 6.000-In. SP
2630
Motor Frame
184T
Phase
3
CFM @ 4.000-In. SP
#
Stock No.
3C106
Max. Inlet Temp. (Deg. F)
250 Degrees F
CFM @ 10.00-In. SP
1765
Hz
60
Motor Insulation
Class F
CFM @ 11.00-In. SP
1420
Includes
2BK60, 2BK70, 36VF40, 3C106, 3X698, QT118, QT1316
Housing Finish
Gray Baked Polyester Epoxy
Blower RPM
2,920 RPM
Motor RPM
3,490 RPM
Wheel Material
Steel
Bearing Type
Ball
dBA @ 5 Feet
84 dBA
Flange Type
Non-Flanged
Nameplate Voltage
230/460V AC
Motor Insulation Class
F
Sound Level
84 dBA @ 5 ft
Motor Duty Class
Continuous
Discharge Position
Bottom Horizontal
Wheel Type
Radial
Assembly
Unassembled
Housing Material Finish
Baked Enamel
For Air Type
Dirty and Dusty
Motor Speed
3,500 RPM
Market
Industrial
Maximum Ambient Temperature
104 Degrees F
Airflow @ 9.000 in SP
2,015 cfm
Number of Discharge Positions
8
Outlet Shape
Rectangular
Airflow @ 5.000 in SP
2,850 cfm
Includes Drive Package
Yes
Maximum Inlet Air Temperature
250 Degrees F
Standards
CE Compliant, CSA Certified, UL Listed
Airflow @ 6.000 in SP
2,630 cfm
Airflow @ 8.000 in SP
2,230 cfm
Number of Inlets
1
Frequency
60 Hz
Maximum Fan Speed
2,920 RPM
Current
17.3/8.6 A
Airflow @ 7.000 in SP
2,425 cfm
Number of Speeds
1
Airflow @ 11.00 in SP
1,420 cfm
Motor Horsepower
7 1/2 hp
Drive Type
Belt Drive
Housing Color
Gray
Maximum Static Pressure
11 in wc
Airflow @ 10.00 in SP
1,765 cfm
Motor Frame Designation
184T
Includes Motor
Yes
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 5/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.