Zoro Homepage

Blower, 15 5/8 In

  • Mfr # 7C314

  • Zoro # G0887512


product price: $2,755.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
15 5/8 in
Voltage
230/460
Motor HP
3 hp
CFM @ 5.000-In. SP
1725
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C314
Zoro #
G0887512
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
15 5/8 in
Dimension J (In.)
4 15/16 in
Dimension K (In.)
12 3/16 in
Dimension Q (In.)
9 7/8 in
Housing Length (In.)
23 7/8 in
Dimension H (In.)
11 1/16 in
Discharge Height (In.)
9 in
Dimension P (In.)
9 1/4 in
Housing Width (In.)
7 1/2 in
Dimension F (In.)
14 1/2 in
Dimension L (In.)
11 11/16 in
Dimension N (In.)
6 7/8 in
Dimension T (In.)
26 3/4 in
Dimension E (In.)
17 5/8 in
Wheel Width (In.)
5 7/8 in
Dimension R (In.)
13 5/16 in
Dimension G (In.)
9 11/16 in
Dimension B (In.)
1 in
Housing Height (In.)
24 3/8 in
Dimension D (In.)
7 1/2 in
Dimension S (In.)
28 in
Dimension A (In.)
17 1/4 in
Inlet Dia. (In.)
9 1/4 in
Dimension C (In.)
9 in
Dimension V (In.)
9/16 in
Discharge Width (In.)
7 1/2 in
Shaft Dia. (In.)
1 3/16 in
Dimension X (In.)
18 7/8 in
Dimension M (In.)
28 1/2 in
Overall Depth
23 7/8 in
Wheel Width
5 7/8 in
Manufacturer Warranty Length
1 yr Limited
Outlet Height
9 in
Outlet Width
7 1/2 in
Housing Depth
23 7/8 in
Overall Height
24 3/8 in
Housing Width
7 1/2 in
Overall Width
29 1/2 in
Wheel Diameter
15 5/8 in
Inlet Diameter
9 1/4 in
Shaft Diameter
1 3/16 in
Housing Height
24 3/8 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
3 hp
CFM @ 5.000-In. SP
1725
Max. Inlet Temp. (Deg. F)
250 Degrees F
Blower RPM
2,275 RPM
Wheel Material
Steel
Includes
36VF28, 3C106, 6L211, BK55, BK70, QT118, QT1316
Stock No.
3C106
Rotation
CW
Motor Frame
182T
Max. Ambient Temp. (F)
104 Degrees F
Phase
3
CFM @ 4.000-In. SP
#
Motor Enclosure
Totally Enclosed Fan Cooled
Bearing Type
Ball
Motor Insulation
Class F
Housing Finish
Gray Baked Polyester Epoxy
Motor Type
3-Phase
Motor RPM
1,765 RPM
CFM @ 7.000-In. SP
960
Hz
60
dBA @ 5 Feet
78 dBA
CFM @ 6.000-In. SP
1430
Housing Material
Steel
Full Load Amps
8.0/4.0
Housing Color
Gray
Assembly
Unassembled
Includes Drive Package
Yes
Housing Material Finish
Baked Enamel
Flange Type
Non-Flanged
Number of Speeds
1
Frequency
60 Hz
Wheel Type
Radial
Maximum Ambient Temperature
104 Degrees F
Motor Horsepower
3 hp
Discharge Position
Bottom Horizontal
Maximum Inlet Air Temperature
250 Degrees F
Standards
CE Compliant, CSA Certified, UL Listed
Airflow @ 7.000 in SP
960 cfm
Motor Speed
1,765 RPM
Motor Frame Designation
182T
Motor Duty Class
Continuous
Number of Discharge Positions
8
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Motor Insulation Class
F
Outlet Shape
Rectangular
Maximum Fan Speed
2,275 RPM
Nameplate Voltage
208-230/460V AC
Market
Industrial
Airflow @ 6.000 in SP
1,430 cfm
Includes Motor
Yes
For Air Type
Dirty and Dusty
Current
7.6/3.8 A
Airflow @ 5.000 in SP
1,725 cfm
Number of Inlets
1
Sound Level
78 dBA @ 5 ft
Drive Type
Belt Drive
Maximum Static Pressure
7 in wc
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 5/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.