Zoro Homepage

Blower, 15 5/8 In

  • Mfr # 7C321

  • Zoro # G1156364


product price: $2,766.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
15 5/8 in
Voltage
230/460
Motor HP
5 hp
Stock No.
3C106
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C321
Zoro #
G1156364
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
15 5/8 in
Dimension M (In.)
28 1/2 in
Dimension C (In.)
9 in
Discharge Height (In.)
9 in
Housing Length (In.)
23 7/8 in
Dimension X (In.)
18 7/8 in
Dimension B (In.)
1 in
Dimension Q (In.)
9 7/8 in
Dimension V (In.)
9/16 in
Discharge Width (In.)
7 1/2 in
Dimension R (In.)
13 5/16 in
Dimension L (In.)
11 11/16 in
Dimension K (In.)
12 3/16 in
Housing Height (In.)
24 3/8 in
Dimension D (In.)
7 1/2 in
Dimension F (In.)
14 1/2 in
Inlet Dia. (In.)
9 1/4 in
Dimension T (In.)
26 3/4 in
Dimension A (In.)
17 1/4 in
Dimension J (In.)
4 15/16 in
Dimension E (In.)
17 5/8 in
Dimension P (In.)
9 1/4 in
Dimension H (In.)
11 1/16 in
Wheel Width (In.)
5 7/8 in
Dimension S (In.)
28 in
Housing Width (In.)
7 1/2 in
Shaft Dia. (In.)
1 3/16 in
Dimension G (In.)
9 11/16 in
Dimension N (In.)
6 7/8 in
Overall Depth
23 7/8 in
Housing Width
7 1/2 in
Outlet Height
9 in
Overall Width
29 1/2 in
Inlet Diameter
9 1/4 in
Shaft Diameter
1 3/16 in
Outlet Width
7 1/2 in
Wheel Diameter
15 5/8 in
Housing Depth
23 7/8 in
Wheel Width
5 7/8 in
Manufacturer Warranty Length
1 yr Limited
Overall Height
24 3/8 in
Housing Height
24 3/8 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
5 hp
Stock No.
3C106
Wheel Material
Steel
Phase
3
CFM @ 7.000-In. SP
1890
CFM @ 8.000-In. SP
1630
Includes
1A094, 36VF05, 3C106, BK65, BK95, QT118, QT1316
Full Load Amps
12.8/6.4
dBA @ 5 Feet
81 dBA
Motor RPM
1,745 RPM
Housing Finish
Gray Baked Polyester Epoxy
CFM @ 5.000-In. SP
2330
Motor Frame
184T
Housing Material
Steel
Bearing Type
Ball
Blower RPM
2,625 RPM
CFM @ 9.000-In. SP
1250
Rotation
CW
Motor Insulation
Class F
Motor Type
3-Phase
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Inlet Temp. (Deg. F)
250 Degrees F
Max. Ambient Temp. (F)
104 Degrees F
Hz
60
CFM @ 6.000-In. SP
2115
CFM @ 4.000-In. SP
#
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers
Assembly
Unassembled
Number of Inlets
1
Includes Motor
Yes
Maximum Static Pressure
9 in wc
Outlet Shape
Rectangular
Motor Insulation Class
F
Maximum Ambient Temperature
104 Degrees F
Airflow @ 9.000 in SP
1,250 cfm
Motor Horsepower
5 hp
Airflow @ 8.000 in SP
1,630 cfm
Sound Level
81 dBA @ 5 ft
Drive Type
Belt Drive
Wheel Type
Radial
Standards
CE Compliant, CSA Certified, UL Listed
Airflow @ 7.000 in SP
1,890 cfm
Housing Color
Gray
Motor Speed
1,750 RPM
Current
13.0/6.4 A
Frequency
60 Hz
Maximum Inlet Air Temperature
250 Degrees F
For Air Type
Dirty and Dusty
Airflow @ 5.000 in SP
2,330 cfm
Motor Duty Class
Continuous
Housing Material Finish
Baked Enamel
Maximum Fan Speed
2,625 RPM
Nameplate Voltage
208-230/460V AC
Number of Speeds
1
Number of Discharge Positions
8
Motor Frame Designation
184T
Airflow @ 6.000 in SP
2,115 cfm
Market
Industrial
Includes Drive Package
Yes
Flange Type
Non-Flanged
Discharge Position
Bottom Horizontal
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 5/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.