Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 15 1/16 in, 9 in, 150 Degrees F

  • Mfr # 7HR93

  • Zoro # G2156016


product price: $1,268.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
15 1/16 in
Wheel Width (In.)
9 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
230/460
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HR93
Zoro #
G2156016
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
15 1/16 in
Wheel Width (In.)
9 in
Inlet Dia. (In.)
14 3/4 in
Housing Length (In.)
22 1/2 in
Dimension Z (In.)
1/2 in
Dimension T (In.)
1 1/16 in
Dimension X (In.)
1/2 in
Dimension D (In.)
11/16 in
Dimension K (In.)
12 1/2 in
Discharge Width (In.)
12 1/2 in
Dimension F (In.)
14 3/4 in
Dimension L (In.)
25 in
Dimension C (In.)
10 1/2 in
Dimension E (In.)
15 13/16 in
Shaft Dia. (In.)
1 in
Dimension J (In.)
14 in
Dimension G (In.)
15 7/16 in
Dimension S (In.)
3 7/16 in
Dimension M (In.)
9 7/16 in
Dimension H (In.)
14 5/8 in
Discharge Height (In.)
15 13/16 in
Housing Height (In.)
24 3/16 in
Dimension Y (In.)
13/16 in
Dimension R (In.)
1 in
Dimension A (In.)
24 3/16 in
Dimension B (In.)
22 1/2 in
Housing Width (In.)
12 1/2 in
Housing Depth
22 1/2 in
Wheel Width
9 in
Manufacturer Warranty Length
1 yr Limited
Housing Width
12 1/2 in
Overall Height
25 in
Inlet Diameter
14 3/4 in
Outlet Width
12 1/2 in
Overall Depth
14 7/8 in
Outlet Height
15 13/16 in
Shaft Diameter
1 in
Overall Width
22 1/2 in
Wheel Diameter
15 in
Housing Height
24 3/16 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
230/460
Phase
3
Motor HP
0.75 hp
Rotation
CCW
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Motor Type
3-Phase
CFM @ 0.125-In. SP
3,280 cfm
Full Load Amps
2.9-2.8/1.4
Mounting Position
Blower Shaft Horizontal
Max. Ambient Temp. (F)
104 Degrees F
Bearing Type
Ball
Motor Insulation
Class B
Blower RPM
540 RPM
Housing Finish
None
CFM @ 0.500-In. SP
1,990 cfm
Housing Material
Steel
CFM @ 0.250-In. SP
2,780 cfm
Hz
60 Hz
Motor RPM
1,725 RPM
Max. Blower RPM
740 RPM
Type
Belt Drive, Single Inlet Forward Curve With Drive Package
Drive Type
Belt Drive
Application
Air Conditioning, Exhausting, General Ventilation, Industrial Air-Moving
Wheel Type
Forward-Curved
Standards
UL/cUL Listed
Current
2.5/1.3 A
Outlet Shape
Rectangular
Includes Drive Package
Yes
Features
Drive Package Components are Packed Separately, Single Inlet for Quiet, Efficient Performance
Includes Motor
Yes
Maximum Ambient Temperature
104 Degrees F
Maximum Static Pressure
1/2 in wc
Motor Duty Class
Continuous
Thermal Overload Protection
Yes
Airflow @ 0.250 in SP
2,780 cfm
Motor Frame Designation
143-5T/56HZ
Maximum Inlet Air Temperature
150 Degrees F
Nameplate Voltage
208-230/460V AC
Number of Speeds
1
Assembly
Unassembled
Market
Industrial
Airflow @ 0.125 in SP
3,280 cfm
Airflow @ 0.500 in SP
1,990 cfm
Frequency
50/60 Hz
Mounting Orientation
Horizontal
For Ventilation Type
Exhaust
Flange Type
Non-Flanged
Minimum Ambient Temperature
104 Degrees F
Motor Speed
1,725 RPM
Maximum Fan Speed
740 RPM
Minimum Fan Speed
540 RPM
Number of Inlets
1
Housing Material Finish
Galvanized
Number of Discharge Positions
4
Motor Insulation Class
B
Motor Horsepower
3/4 hp
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,280 cfm, Airflow @ 0.250 in SP 2,780 cfm, Airflow @ 0.500 in SP 1,990 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.