Zoro Homepage

Blower, 18 1/4 In

  • Mfr # 7H170

  • Zoro # G3353201


product price: $2,956.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Wheel Dia. (In.)
18 1/4 in
Voltage
230/460
Motor HP
3 hp
Includes
Epoxy Coated Steel Weather Proof Drive Cover
Dimension M (In.)
30 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7H170
Zoro #
G3353201
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
18 1/4 in
Dimension M (In.)
30 5/8 in
Dimension S (In.)
33 3/8 in
Height (In.)
36 7/8 in
Depth (In.)
41 1/4 in
Dimension E (In.)
17 1/2 in
Dimension Q (In.)
15 3/4 in
Dimension F (In.)
21 1/2 in
Dimension A (In.)
23 1/8 in
Dimension B (In.)
17 in
Shaft Dia. (In.)
1 3/16 in
Outlet Height (In.)
19 5/8 in
Width (In.)
31 3/4 in
Dimension P (In.)
19 5/8 in
Dimension J (In.)
12 5/8 in
Inlet Dia. (In.)
19 5/8 in
Outlet Width (In.)
14 1/4 in
Dimension K (In.)
17 1/8 in
Dimension L (In.)
14 5/8 in
Dimension N (In.)
9 1/8 in
Dimension C (In.)
19 5/8 in
Dimension D (In.)
17 1/2 in
Dimension H (In.)
15 in
Wheel Width (In.)
8 15/16 in
Dimension T (In.)
25 in
Dimension X (In.)
21 7/8 in
Dimension R (In.)
19 5/8 in
Housing Depth
41 1/4 in
Shaft Diameter
1 3/16 in
Outlet Width
14 1/4 in
Wheel Width
8 15/16 in
Overall Width
31 3/4 in
Overall Depth
41 1/4 in
Overall Height
36 7/8 in
Wheel Diameter
18 1/4 in
Inlet Diameter
19 5/8 in
Outlet Height
19 5/8 in
Housing Width
31 3/4 in
Manufacturer Warranty Length
1 yr Limited
Housing Height
36 7/8 in

Details

Voltage
230/460
Motor HP
3 hp
Includes
Epoxy Coated Steel Weather Proof Drive Cover
Type
Backward Incline Belt Drive With Drive Package
Assembled/Unassembled
Unassembled
Bearing Type
Pillow Block Ball
Max. BHP
3.0 hp
CFM @ 0.250-In. SP
6,445 cfm
CFM @ 3.000-In. SP
4,224
CFM @ 0.500-In. SP
6,293 cfm
CFM @ 1.500-In. SP
5,621
CFM @ 2.500-In. SP
4,795
Phase
3
CFM @ 1.000-In. SP
5,972
Motor RPM
1,765 RPM
Blower RPM
1670
CFM @ 1.250-In. SP
5,800
Housing Finish
Gray Baked Polyester Epoxy
CFM @ 0.750-In. SP
6,136 cfm
Motor Type
Capacitor-Start Capacitor-Run
CFM @ 2.000-In. SP
5,235
Item
Blower
Hz
60 Hz
Full Load Amps
8.4/4.2
dBA @ 5 Feet
73
Housing Material
Steel
Rotation
CW
Wheel Material
Steel
Motor Frame
182T
Max. Inlet Temp. (Deg. F)
250 Degrees F
Motor Enclosure
Open Dripproof
Max. Ambient Temp. (F)
104 Degrees F
Number of Inlets
1
Flange Type
Non-Flanged
Maximum Inlet Air Temperature
250 Degrees F
Thermal Overload Protection
No
Outlet Shape
Rectangular
Motor Frame Designation
182T
Airflow @ 2.000 in SP
5,235 cfm
Includes Motor
Yes
Airflow @ 1.250 in SP
5,800 cfm
Airflow @ 2.500 in SP
4,795 cfm
Wheel Type
Backward-Inclined
Sound Level
73 dBA @ 5 ft
Airflow @ 1.000 in SP
5,972 cfm
AMCA Fan Class
I
Standards
AMCA Air Performance Certified
Discharge Position
Bottom Horizontal
Airflow @ 0.250 in SP
6,445 cfm
Airflow @ 0.500 in SP
6,293 cfm
Current
8.3-7.8/3.9 A
Number of Speeds
1
Motor Speed
1,770 RPM
Maximum Fan Speed
1,670 RPM
Features
Dynamically Balanced Wheels Sizes 10-1/2 in to 24-1/2 in Feature Flat Blade Wheel, Motor Cannot Be Overloaded at any Given Rpm and Horsepower Regardless of Static Pressure Applied to the System, Sizes 10-1/2 in to 20 in Have Variable-Pitch Sheaves, Sizes 27 in to 36-1/2 in Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range
Housing Color
Gray
Includes Drive Package
Yes
Maximum Static Pressure
3 in wc
Drive Type
Belt Drive
Airflow @ 3.000 in SP
4,224 cfm
Minimum Ambient Temperature
104 Degrees F
Maximum Ambient Temperature
104 Degrees F
Number of Discharge Positions
7
Nameplate Voltage
208-230/460V AC
Motor Horsepower
3 hp
Assembly
Unassembled
Frequency
50/60 Hz
Motor Insulation Class
B
Housing Material Finish
Baked Enamel
Motor Duty Class
Continuous
Airflow @ 1.500 in SP
5,621 cfm
Airflow @ 0.750 in SP
6,136 cfm
OEM Replacement
No

Description

Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.250 in SP 6,445 cfm, Airflow @ 0.500 in SP 6,293 cfm, Airflow @ 0.750 in SP 6,136 cfm, Airflow @ 1.000 in SP 5,972 cfm, Airflow @ 1.250 in SP 5,800 cfm, Airflow @ 1.500 in SP 5,621 cfm, Airflow @ 2.000 in SP 5,235 cfm, Airflow @ 2.500 in SP 4,795 cfm, Airflow @ 3.000 in SP 4,224 cfm, Airflow @ 3.500 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.