Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 19 1/8 In

  • Mfr # 7C257

  • Zoro # G1394075


product price: $3,703.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
19 1/8 in
Voltage
230/460
Motor HP
7.5 hp
Wheel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7C257
Zoro #
G1394075
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
19 1/8 in
Dimension P (In.)
11 1/4 in
Dimension E (In.)
17 in
Dimension R (In.)
16 1/2 in
Dimension J (In.)
5 11/16 in
Shaft Dia. (In.)
1 7/16 in
Dimension H (In.)
13 1/4 in
Housing Height (In.)
29 3/4 in
Dimension T (In.)
27 1/2 in
Dimension B (In.)
1 3/8 in
Dimension M (In.)
30 in
Dimension Q (In.)
11 5/8 in
Discharge Height (In.)
11 in
Wheel Width (In.)
7 in
Dimension S (In.)
32 3/8 in
Dimension D (In.)
9 1/16 in
Dimension N (In.)
7 5/8 in
Dimension C (In.)
11 in
Housing Length (In.)
28 5/8 in
Dimension K (In.)
14 7/8 in
Discharge Width (In.)
9 1/16 in
Housing Width (In.)
9 1/16 in
Dimension G (In.)
11 3/4 in
Dimension A (In.)
21 5/8 in
Dimension F (In.)
19 3/4 in
Dimension X (In.)
22 1/2 in
Dimension V (In.)
9/16 in
Inlet Dia. (In.)
11 1/4 in
Dimension L (In.)
13 3/4 in
Outlet Width
9 1/16 in
Housing Height
29 3/4 in
Housing Depth
28 5/8 in
Overall Depth
28 5/8 in
Wheel Width
7 in
Shaft Diameter
1 7/16 in
Overall Height
29 3/4 in
Inlet Diameter
11 1/4 in
Outlet Height
11 in
Housing Width
9 in
Overall Width
31 in
Manufacturer Warranty Length
1 yr Limited
Wheel Diameter
19 1/8 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
7.5 hp
Wheel Material
Steel
Blower RPM
2,125 RPM
Rotation
CW
dBA @ 5 Feet
82 dBA
Includes
2BK62, 36VF41, 3C107, 3X637, 682B, QT1716, SDS138
Full Load Amps
19.2/9.6
CFM @ 5.000-In. SP
3430
CFM @ 9.000-In. SP
1735
Motor Enclosure
Open Dripproof
Bearing Type
Ball
Housing Material
Steel
Phase
3
CFM @ 6.000-In. SP
3115
Motor Type
3-Phase
CFM @ 8.000-In. SP
2360
Max. Ambient Temp. (F)
104 Degrees F
Motor Frame
213T
Stock No.
3C107
Motor Insulation
Class F
Motor RPM
1,760 RPM
Max. Inlet Temp. (Deg. F)
250 Degrees F
Housing Finish
Gray Baked Polyester Epoxy
CFM @ 7.000-In. SP
2765
CFM @ 4.000-In. SP
#
Hz
60
Airflow @ 8.000 in SP
2,360 cfm
Motor Horsepower
7 1/2 hp
Airflow @ 7.000 in SP
2,765 cfm
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers
Motor Duty Class
Continuous
Motor Insulation Class
F
Number of Inlets
1
For Air Type
Dirty and Dusty
Airflow @ 6.000 in SP
3,115 cfm
Motor Frame Designation
213T
Flange Type
Non-Flanged
Number of Discharge Positions
8
Airflow @ 9.000 in SP
1,735 cfm
Drive Type
Belt Drive
Current
18.5/9.2 A
Discharge Position
Bottom Horizontal
Assembly
Unassembled
Outlet Shape
Rectangular
Airflow @ 5.000 in SP
3,430 cfm
Number of Speeds
1
Sound Level
82 dBA @ 5 ft
Includes Drive Package
Yes
Maximum Fan Speed
2,125 RPM
Housing Color
Gray
Frequency
60 Hz
Maximum Static Pressure
9 in wc
Housing Material Finish
Baked Enamel
Market
Industrial
Includes Motor
Yes
Nameplate Voltage
230/460V AC
Wheel Type
Radial
Maximum Inlet Air Temperature
250 Degrees F
Standards
CE Compliant, CSA Certified, UL Listed
Motor Speed
1,770 RPM
Maximum Ambient Temperature
104 Degrees F
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 19 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.