Zoro Homepage

Blower, 19 1/8 In

  • Mfr # 7C262

  • Zoro # G2324025


product price: $4,267.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
19 1/8 in
Voltage
230/460
Motor HP
15 hp
CFM @ 6.000-In. SP
4195
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C262
Zoro #
G2324025
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
19 1/8 in
Wheel Width (In.)
7 in
Housing Width (In.)
9 1/16 in
Dimension T (In.)
27 1/2 in
Dimension L (In.)
13 3/4 in
Shaft Dia. (In.)
1 7/16 in
Housing Length (In.)
28 5/8 in
Dimension N (In.)
7 5/8 in
Dimension V (In.)
9/16 in
Discharge Height (In.)
11 in
Dimension D (In.)
9 1/16 in
Dimension B (In.)
1 3/8 in
Dimension X (In.)
22 1/2 in
Housing Height (In.)
29 3/4 in
Dimension Q (In.)
11 5/8 in
Dimension K (In.)
14 7/8 in
Dimension H (In.)
13 1/4 in
Dimension A (In.)
21 5/8 in
Dimension G (In.)
11 3/4 in
Inlet Dia. (In.)
11 1/4 in
Dimension C (In.)
11 in
Dimension M (In.)
30 in
Dimension P (In.)
11 1/4 in
Discharge Width (In.)
9 1/16 in
Dimension S (In.)
32 3/8 in
Dimension F (In.)
19 3/4 in
Dimension R (In.)
16 1/2 in
Dimension J (In.)
5 11/16 in
Dimension E (In.)
17 in
Housing Width
9 in
Shaft Diameter
1 7/16 in
Overall Width
31 in
Wheel Diameter
19 1/8 in
Housing Height
29 3/4 in
Housing Depth
28 5/8 in
Outlet Height
11 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
11 1/4 in
Wheel Width
7 in
Outlet Width
9 1/16 in
Overall Depth
28 5/8 in
Overall Height
29 3/4 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
15 hp
CFM @ 6.000-In. SP
4195
Motor Insulation
Class F
CFM @ 9.000-In. SP
3315
Blower RPM
2,460 RPM
Wheel Material
Steel
Motor Type
3-Phase
CFM @ 4.000-In. SP
#
Bearing Type
Ball
Includes
1A096, 3C107, 4GZC4, 683B, 943B, SD178, SK158
Full Load Amps
38.0/19.0
CFM @ 11.00-In. SP
2605
Motor Frame
254T
Housing Finish
Gray Baked Polyester Epoxy
Max. Inlet Temp. (Deg. F)
250 Degrees F
Housing Material
Steel
Rotation
CW
Max. Ambient Temp. (F)
104 Degrees F
Motor Enclosure
Open Dripproof
Hz
60
CFM @ 10.00-In. SP
3005
Stock No.
3C107
CFM @ 8.000-In. SP
3610
CFM @ 5.000-In. SP
4420
CFM @ 12.00-In. SP
2030
Phase
3
dBA @ 5 Feet
89 dBA
CFM @ 7.000-In. SP
3900
Motor RPM
1,770 RPM
Number of Discharge Positions
8
Drive Type
Belt Drive
Airflow @ 10.00 in SP
3,005 cfm
Airflow @ 5.000 in SP
4,420 cfm
Maximum Static Pressure
12 in wc
Standards
CE Compliant, CSA Certified, UL Listed
Includes Drive Package
Yes
Motor Duty Class
Continuous
Nameplate Voltage
230/460V AC
Wheel Type
Radial
Flange Type
Non-Flanged
Maximum Fan Speed
2,460 RPM
Airflow @ 11.00 in SP
2,605 cfm
Maximum Ambient Temperature
104 Degrees F
Number of Inlets
1
Market
Industrial
Airflow @ 6.000 in SP
4,195 cfm
Motor Insulation Class
F
Assembly
Unassembled
Motor Horsepower
15 hp
Maximum Inlet Air Temperature
250 Degrees F
Airflow @ 7.000 in SP
3,900 cfm
Current
36.4/18.2 A
Frequency
60 Hz
Discharge Position
Bottom Horizontal
Outlet Shape
Rectangular
Sound Level
89 dBA @ 5 ft
Airflow @ 8.000 in SP
3,610 cfm
Includes Motor
Yes
Housing Color
Gray
Motor Frame Designation
254T
Motor Speed
1,770 RPM
Number of Speeds
1
Housing Material Finish
Baked Enamel
Airflow @ 12.00 in SP
2,030 cfm
Airflow @ 9.000 in SP
3,315 cfm
For Air Type
Dirty and Dusty
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 19 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.