Zoro Homepage

Blower, 19 1/8 In

  • Mfr # 7C329

  • Zoro # G3309722


product price: $3,696.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
19 1/8 in
Voltage
230/460
Motor HP
7.5 hp
Inlet Dia. (In.)
11 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C329
Zoro #
G3309722
UPC #
00194484312718
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
19 1/8 in
Inlet Dia. (In.)
11 1/4 in
Dimension N (In.)
7 5/8 in
Dimension F (In.)
19 3/4 in
Dimension A (In.)
21 5/8 in
Dimension E (In.)
17 in
Dimension S (In.)
32 3/8 in
Dimension H (In.)
13 1/4 in
Dimension P (In.)
11 1/4 in
Dimension K (In.)
14 7/8 in
Dimension X (In.)
22 1/2 in
Dimension G (In.)
11 3/4 in
Dimension V (In.)
9/16 in
Dimension Q (In.)
11 5/8 in
Wheel Width (In.)
7 in
Shaft Dia. (In.)
1 7/16 in
Discharge Height (In.)
11 in
Discharge Width (In.)
9 1/16 in
Dimension L (In.)
13 3/4 in
Dimension T (In.)
27 1/2 in
Dimension M (In.)
30 in
Dimension R (In.)
16 1/2 in
Dimension B (In.)
1 3/8 in
Dimension D (In.)
9 1/16 in
Housing Length (In.)
28 5/8 in
Housing Height (In.)
29 3/4 in
Dimension C (In.)
11 in
Housing Width (In.)
9 1/16 in
Dimension J (In.)
5 11/16 in
Housing Height
29 3/4 in
Overall Height
29 3/4 in
Outlet Height
11 in
Shaft Diameter
1 7/16 in
Inlet Diameter
11 1/4 in
Wheel Width
7 in
Housing Width
9 in
Overall Depth
28 5/8 in
Manufacturer Warranty Length
1 yr Limited
Overall Width
31 in
Housing Depth
28 5/8 in
Wheel Diameter
19 1/8 in
Outlet Width
9 1/16 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
7.5 hp
CFM @ 7.000-In. SP
2190
CFM @ 5.000-In. SP
2985
CFM @ 8.000-In. SP
1490
Wheel Material
Steel
Housing Finish
Gray Baked Polyester Epoxy
Max. Ambient Temp. (F)
104 Degrees F
Motor RPM
1,760 RPM
Stock No.
3C107
Max. Inlet Temp. (Deg. F)
250 Degrees F
Motor Type
3-Phase
Full Load Amps
18.6/9.3
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 4.000-In. SP
3345
Includes
1A107, 2BK57, 36VF32, 3C107, 582B, QT1716, SDS138
Blower RPM
1,990 RPM
Bearing Type
Ball
Phase
3
CFM @ 6.000-In. SP
2620
Motor Frame
213T
Housing Material
Steel
Rotation
CW
Hz
60
Motor Insulation
Class F
dBA @ 5 Feet
81 dBA
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers
Includes Drive Package
Yes
Market
Industrial
For Air Type
Dirty and Dusty
Number of Discharge Positions
8
Motor Frame Designation
213T
Wheel Type
Radial
Airflow @ 7.000 in SP
2,190 cfm
Motor Duty Class
Continuous
Maximum Fan Speed
1,990 RPM
Number of Inlets
1
Assembly
Unassembled
Airflow @ 4.000 in SP
3,345 cfm
Sound Level
81 dBA @ 5 ft
Drive Type
Belt Drive
Includes Motor
Yes
Motor Speed
1,770 RPM
Airflow @ 6.000 in SP
2,620 cfm
Maximum Static Pressure
8 in wc
Maximum Ambient Temperature
104 Degrees F
Motor Horsepower
7 1/2 hp
Number of Speeds
1
Housing Material Finish
Baked Enamel
Outlet Shape
Rectangular
Nameplate Voltage
208-230/460V AC
Frequency
60 Hz
Airflow @ 5.000 in SP
2,985 cfm
Airflow @ 8.000 in SP
1,490 cfm
Current
18.1/9.0 A
Maximum Inlet Air Temperature
250 Degrees F
Standards
CE Compliant, CSA Certified, UL Listed
Flange Type
Non-Flanged
Motor Insulation Class
F
Housing Color
Gray
Discharge Position
Bottom Horizontal
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 19 1/8 in, Airflow @ 2.500 in SP Not Applicable, Airflow @ 4.000 in SP 3,345 cfm, Airflow @ 5.000 in SP 2,985 cfm, Airflow @ 6.000 in SP 2,620 cfm, Airflow @ 7.000 in SP 2,190 cfm, Airflow @ 8.000 in SP 1,490 cfm, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable, Airflow @ 11.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.