Zoro Homepage

Blower, 20 In, Fwd Curve

  • Mfr # 7K412

  • Zoro # G1367441


product price: $2,696.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
20 in
Wheel Width (In.)
20 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/208-230
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7K412
Zoro #
G1367441
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
20 in
Wheel Width (In.)
20 in
Inlet Dia. (In.)
16 1/4 in
Outlet Height (In.)
24 3/4 in
Outlet Width (In.)
24 3/4 in
Width (In.)
36 3/4 in
Shaft Dia. (In.)
7/8
Depth (In.)
32 3/4 in
Height (In.)
38 in
Manufacturer Warranty Length
1 yr Limited
Overall Depth
32 3/4 in
Outlet Height
24 3/4 in
Shaft Diameter
7/8 in
Overall Width
36 3/4 in
Housing Depth
32 3/4 in
Wheel Diameter
20 in
Outlet Width
24 3/4 in
Inlet Diameter
16 1/4 in
Housing Height
38 in
Overall Height
38 in
Wheel Width
20 in
Housing Width
31 1/4 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/208-230
Phase
1
Motor HP
2 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Motor RPM
1,725 RPM
Footnotes
# Motor Overload Condition
Hz
60 Hz
Motor Insulation
Class B
Type
With Drive Package
Blower RPM
400
Motor Type
Capacitor-Start
CFM @ 0.375-In. SP
7400
CFM @ 0.500-In. SP
5650
Housing Material
Steel
CFM @ 0.250-In. SP
8650
Max. Ambient Temp. (F)
104 Degrees F
Full Load Amps
21.0/11.3-10.5
Bearing Type
Regreasable Pillow Block Ball
Motor Frame
56HZ
Housing Finish
None
Application
Cooling, Drying, Exhausting, Heating, Humidifying, Ventilation
Drive Type
Belt Drive
Wheel Type
Forward-Curved
Motor Insulation Class
B
Airflow @ 0.250 in SP
8,650 cfm
Includes Drive Package
Yes
Maximum Inlet Air Temperature
150 Degrees F
Motor Horsepower
2 hp
Number of Inlets
2
AMCA Fan Class
I
Motor Frame Designation
56HZ
Minimum Ambient Temperature
104 Degrees F
Frequency
60 Hz
Maximum Ambient Temperature
104 Degrees F
Nameplate Voltage
115/208-230V AC
Airflow @ 0.500 in SP
5,650 cfm
Flange Type
Non-Flanged
For Ventilation Type
Exhaust
Motor Speed
1,725 RPM
Includes Motor
Yes
Current
22.0/11.0-10.9 A
Outlet Shape
Rectangular
Airflow @ 0.375 in SP
7,400 cfm
Housing Material Finish
Galvanized
Maximum Fan Speed
400 RPM
Motor Duty Class
Continuous
Assembly
Unassembled
Number of Discharge Positions
4
Number of Speeds
1
Standards
CSA Certified, UL Listed
Maximum Static Pressure
1/2 in wc
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 8,650 cfm, Airflow @ 0.375 in SP 7,400 cfm, Airflow @ 0.500 in SP 5,650 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.