Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 20 In, Fwd Curve

  • Mfr # 7K415

  • Zoro # G2420056


product price: $2,801.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
20 in
Wheel Width (In.)
20 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7K415
Zoro #
G2420056
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
20 in
Wheel Width (In.)
20 in
Inlet Dia. (In.)
16 1/4 in
Outlet Height (In.)
24 3/4 in
Outlet Width (In.)
24 3/4 in
Width (In.)
36 3/4 in
Shaft Dia. (In.)
1-1/8
Height (In.)
38 in
Depth (In.)
32 3/4 in
Wheel Width
20 in
Housing Depth
32 3/4 in
Outlet Width
24 3/4 in
Overall Height
38 in
Housing Width
31 1/4 in
Overall Depth
32 3/4 in
Manufacturer Warranty Length
1 yr Limited
Wheel Diameter
20 in
Shaft Diameter
1 1/8 in
Outlet Height
24 3/4 in
Inlet Diameter
16 1/4 in
Housing Height
38 in
Overall Width
36 3/4 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
5 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Hz
60 Hz
Motor Frame
184T
CFM @ 0.750-In. SP
8,730 cfm
Housing Material
Steel
Motor Insulation
Class F
Blower RPM
525
CFM @ 0.500-In. SP
10,880
Motor RPM
1,740 RPM
Footnotes
# Motor Overload Condition
CFM @ 0.375-In. SP
11,700
Housing Finish
None
Type
With Drive Package
Full Load Amps
14.5-13.1/6.6
Bearing Type
Regreasable Pillow Block Ball
CFM @ 0.250-In. SP
#
Motor Type
Capacitor-Start
CFM @ 1.000-In. SP
5,370
Max. Ambient Temp. (F)
104 Degrees F
Drive Type
Belt Drive
Wheel Type
Forward-Curved
Application
Cooling, Drying, Exhausting, Heating, Humidifying, Ventilation
Standards
CE Compliant, CSA Certified, UL Listed
Number of Inlets
2
Airflow @ 0.375 in SP
11,700 cfm
For Ventilation Type
Exhaust
Outlet Shape
Rectangular
Minimum Ambient Temperature
104 Degrees F
Airflow @ 0.750 in SP
8,730 cfm
Current
12.7/6.3 A
Housing Material Finish
Galvanized
Motor Frame Designation
184T
Maximum Inlet Air Temperature
150 Degrees F
Airflow @ 0.500 in SP
10,880 cfm
Number of Speeds
1
Motor Horsepower
5 hp
Maximum Fan Speed
525 RPM
Number of Discharge Positions
4
Includes Motor
Yes
Motor Duty Class
Continuous
Nameplate Voltage
230/460V AC
Motor Insulation Class
F
Includes Drive Package
Yes
Airflow @ 1.000 in SP
5,370 cfm
Motor Speed
1,760 RPM
Maximum Static Pressure
1 in wc
AMCA Fan Class
I
Maximum Ambient Temperature
104 Degrees F
Frequency
60 Hz
Flange Type
Non-Flanged
Assembly
Unassembled
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP 11,700 cfm, Airflow @ 0.500 in SP 10,880 cfm, Airflow @ 0.750 in SP 8,730 cfm, Airflow @ 1.000 in SP 5,370 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.