Zoro Homepage

Blower, 22 1/4 In

  • Mfr # 7C712

  • Zoro # G1423116


product price: $3,919.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Wheel Dia. (In.)
22 1/4 in
Wheel Width (In.)
11 9/32 in
Max. Inlet Temp. (Deg. F)
250 Degrees F
Voltage
230/460
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C712
Zoro #
G1423116
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
22 1/4 in
Wheel Width (In.)
11 9/32 in
Inlet Dia. (In.)
23 7/8 in
Shaft Dia. (In.)
1 3/16 in
Discharge Height (In.)
24 in
Width (In.)
44 in
Depth (In.)
38 in
Discharge Width (In.)
17 3/8 in
Height (In.)
44 in
Overall Width
44 in
Housing Width
44 in
Wheel Width
11 1/4 in
Overall Depth
38 in
Inlet Diameter
23 7/8 in
Manufacturer Warranty Length
1 yr Limited
Housing Depth
38 in
Overall Height
44 in
Housing Height
44 in
Outlet Width
17 3/8 in
Outlet Height
24 in
Wheel Diameter
22 1/4 in
Shaft Diameter
1 3/16 in

Details

Max. Inlet Temp. (Deg. F)
250 Degrees F
Voltage
230/460
Phase
3
Motor HP
2 hp
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Steel
dBA @ 5 Feet
64 dBA
Assembled/Unassembled
Unassembled
Item
Blower
CFM @ 1.000-In. SP
5,290 cfm
Includes
Weatherproof Drive Cover
Motor Frame
145T
Hz
60
CFM @ 0.375-In. SP
#
Housing Material
Steel
CFM @ 0.250-In. SP
#
Max. Ambient Temp. (F)
104 Degrees F
Housing Finish
Gray Baked Polyester Epoxy
Motor RPM
1,740 RPM
Full Load Amps
6.0/3.0
Motor Type
Capacitor-Start
CFM @ 0.750-In. SP
5,940 cfm
Footnotes
# Motor Overload Condition
CFM @ 0.125-In. SP
#
Blower RPM
458 RPM
CFM @ 0.500-In. SP
7235
Type
With Drive Package
Bearing Type
Ball
Wheel Type
Forward-Curved
Drive Type
Belt Drive
Number of Speeds
1
Housing Material Finish
Baked Enamel
Number of Inlets
1
Outlet Shape
Rectangular
Motor Speed
1,745 RPM
Maximum Inlet Air Temperature
250 Degrees F
Frequency
50/60 Hz
Includes Drive Package
Yes
Motor Insulation Class
F
Motor Frame Designation
145T
Airflow @ 0.500 in SP
7,235 cfm
Includes Motor
Yes
Motor Duty Class
Continuous
Maximum Ambient Temperature
104 Degrees F
Airflow @ 1.000 in SP
5,290 cfm
Features
Extra-Quiet, Efficient Blowers Provide High Volume Performance
Maximum Fan Speed
458 RPM
Sound Level
64 dBA @ 5 ft
Flange Type
Non-Flanged
Standards
CSA Certified, UL Listed
Maximum Static Pressure
1 in wc
Housing Color
Gray
Airflow @ 0.750 in SP
5,940 cfm
Assembly
Unassembled
Current
5.6/2.8 A
Motor Horsepower
2 hp
Number of Discharge Positions
8
Nameplate Voltage
230/460V AC
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 7,235 cfm, Airflow @ 0.750 in SP 5,940 cfm, Airflow @ 1.000 in SP 5,290 cfm, Airflow @ 1.250 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.