Zoro Homepage

Blower, 22 5/8 In

  • Mfr # 7C265

  • Zoro # G3113975


product price: $3,476.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
22 5/8 in
Voltage
230/460
Motor HP
10 hp
CFM @ 8.000-In. SP
3170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C265
Zoro #
G3113975
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
22 5/8 in
Dimension X (In.)
22 11/16 in
Discharge Width (In.)
10 1/2 in
Dimension E (In.)
17 in
Dimension D (In.)
10 1/2 in
Housing Width (In.)
10 1/2 in
Dimension V (In.)
9/16 in
Inlet Dia. (In.)
13 1/4 in
Dimension R (In.)
19 1/2 in
Dimension K (In.)
17 9/16 in
Shaft Dia. (In.)
1 11/16 in
Dimension L (In.)
15 7/8 in
Housing Height (In.)
35 1/8 in
Dimension J (In.)
6 7/16 in
Dimension P (In.)
13 1/4 in
Dimension T (In.)
27 3/4 in
Discharge Height (In.)
13 in
Wheel Width (In.)
8 5/16 in
Dimension C (In.)
13 in
Dimension M (In.)
31 in
Dimension S (In.)
33 7/8 in
Dimension H (In.)
15 5/8 in
Dimension F (In.)
19 3/4 in
Dimension Q (In.)
13 1/8 in
Dimension G (In.)
13 7/8 in
Dimension B (In.)
1 3/8 in
Dimension N (In.)
8 3/8 in
Dimension A (In.)
21 5/8 in
Housing Length (In.)
33 7/16 in
Outlet Width
10 1/2 in
Housing Width
10 1/2 in
Housing Depth
33 7/16 in
Shaft Diameter
1 11/16 in
Outlet Height
13 in
Overall Height
35 1/8 in
Overall Depth
33 7/16 in
Wheel Diameter
22 5/8 in
Inlet Diameter
13 1/4 in
Housing Height
35 1/8 in
Wheel Width
8 1/4 in
Overall Width
32 1/2 in
Manufacturer Warranty Length
1 yr Limited

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
10 hp
CFM @ 8.000-In. SP
3170
CFM @ 4.000-In. SP
#
Motor Frame
213T
Hz
60
Motor Insulation
Class F
Bearing Type
Ball
Max. Ambient Temp. (F)
104 Degrees F
Motor RPM
3,500 RPM
CFM @ 7.000-In. SP
3780
Housing Finish
Gray Baked Polyester Epoxy
Stock No.
3C108
Motor Enclosure
Open Dripproof
CFM @ 6.000-In. SP
4260
Max. Inlet Temp. (Deg. F)
250 Degrees F
Blower RPM
1,780 RPM
Full Load Amps
25.4/12.7
Wheel Material
Steel
Phase
3
Rotation
CW
dBA @ 5 Feet
83 dBA
CFM @ 9.000-In. SP
2190
Housing Material
Steel
Includes
1102B, 36VF42, 3C108, 582B, 6X565, SDS138, SK11116
Motor Type
3-Phase
CFM @ 5.000-In. SP
4730
Airflow @ 6.000 in SP
4,260 cfm
Number of Inlets
1
Maximum Inlet Air Temperature
250 Degrees F
Current
23.3/11.6 A
Motor Insulation Class
F
Airflow @ 8.000 in SP
3,170 cfm
Airflow @ 5.000 in SP
4,730 cfm
Motor Duty Class
Continuous
Maximum Ambient Temperature
104 Degrees F
Standards
CE Compliant, CSA Certified, UL Listed
Includes Drive Package
Yes
Drive Type
Belt Drive
Number of Speeds
1
Housing Color
Gray
Maximum Static Pressure
9 in wc
Sound Level
83 dBA @ 5 ft
Includes Motor
Yes
Airflow @ 9.000 in SP
2,190 cfm
Motor Frame Designation
213T
Airflow @ 7.000 in SP
3,780 cfm
Outlet Shape
Rectangular
Maximum Fan Speed
1,780 RPM
Market
Industrial
Motor Horsepower
10 hp
Housing Material Finish
Baked Enamel
Flange Type
Non-Flanged
For Air Type
Dirty and Dusty
Nameplate Voltage
230/460V AC
Frequency
60 Hz
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Discharge Position
Bottom Horizontal
Wheel Type
Radial
Motor Speed
3,535 RPM
Assembly
Unassembled
Number of Discharge Positions
8
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 5/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.