Zoro Homepage

Blower, 22 In, Fwd Curve

  • Mfr # 7K421

  • Zoro # G0575793


product price: $3,286.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
22 in
Wheel Width (In.)
22 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7K421
Zoro #
G0575793
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
22 in
Wheel Width (In.)
22 in
Inlet Dia. (In.)
18 1/16 in
Outlet Height (In.)
27 1/4 in
Outlet Width (In.)
27 1/4 in
Shaft Dia. (In.)
1-1/8
Width (In.)
39 1/4 in
Height (In.)
41 1/2 in
Depth (In.)
35 3/4 in
Overall Width
39 1/4 in
Shaft Diameter
1 1/8 in
Overall Depth
35 3/4 in
Overall Height
41 1/2 in
Manufacturer Warranty Length
1 yr Limited
Housing Depth
35 3/4 in
Housing Width
34 1/4 in
Inlet Diameter
18 in
Outlet Width
27 1/4 in
Wheel Width
22 in
Wheel Diameter
22 in
Housing Height
41 1/2 in
Outlet Height
27 1/4 in

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 12,400 cfm, Airflow @ 0.375 in SP 11,400 cfm, Airflow @ 0.500 in SP 10,100 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.