Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 230/460, 2 hp, F

  • Mfr # 7H173

  • Zoro # G3330634


product price: $3,307.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Wheel Dia. (In.)
20 in
Voltage
230/460
Motor HP
2 hp
Housing Material
Steel
Wheel Width (In.)
10 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7H173
Zoro #
G3330634
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
20 in
Wheel Width (In.)
10 1/32 in
Dimension K (In.)
18 3/4 in
Dimension P (In.)
21 1/2 in
Dimension F (In.)
23 3/8 in
Dimension N (In.)
10 in
Outlet Height (In.)
21 1/2 in
Height (In.)
40 1/4 in
Shaft Dia. (In.)
1 3/16 in
Dimension B (In.)
17 in
Dimension X (In.)
23 3/4 in
Dimension E (In.)
17 in
Depth (In.)
42 15/16 in
Dimension Q (In.)
17 7/8 in
Dimension A (In.)
25 in
Dimension J (In.)
13 3/4 in
Outlet Width (In.)
15 7/8 in
Dimension D (In.)
15 7/8 in
Dimension H (In.)
16 1/2 in
Dimension T (In.)
25 in
Width (In.)
34 1/2 in
Dimension L (In.)
15 3/4 in
Dimension R (In.)
20 1/8 in
Inlet Dia. (In.)
21 1/2 in
Dimension M (In.)
31 1/2 in
Dimension C (In.)
21 1/2 in
Dimension S (In.)
36 1/4 in
Inlet Diameter
21 1/2 in
Wheel Width
10 in
Overall Depth
42 15/16 in
Housing Height
40 1/4 in
Overall Width
34 1/2 in
Outlet Height
21 1/2 in
Housing Width
34 1/2 in
Manufacturer Warranty Length
1 yr Limited
Overall Height
40 1/4 in
Wheel Diameter
20 in
Shaft Diameter
1 3/16 in
Housing Depth
42 15/16 in
Outlet Width
15 7/8 in

Details

Voltage
230/460
Motor HP
2 hp
Housing Material
Steel
dBA @ 5 Feet
69
Motor Enclosure
Open Dripproof
Assembled/Unassembled
Unassembled
Phase
3
CFM @ 2.000-In. SP
3,933
Includes
Epoxy Coated Steel Weather Proof Drive Cover
Housing Finish
Gray Baked Polyester Epoxy
CFM @ 0.500-In. SP
5,917 cfm
CFM @ 0.250-In. SP
6,134 cfm
Max. Inlet Temp. (Deg. F)
250 Degrees F
Rotation
CW
Type
Backward Incline Belt Drive With Drive Package
Motor Type
3-Phase
Item
Blower
CFM @ 1.500-In. SP
4,802
Motor RPM
1,740 RPM
Bearing Type
Pillow Block Ball
Blower RPM
1240
Wheel Material
Steel
Motor Frame
145T
Full Load Amps
6.0/3.0
CFM @ 0.750-In. SP
5,681 cfm
Hz
60 Hz
Max. BHP
1.97 hp
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 1.000-In. SP
5,421
CFM @ 1.250-In. SP
5,131
Thermal Overload Protection
No
Standards
AMCA Air Performance Certified
Current
5.6/2.8 A
Airflow @ 2.000 in SP
3,933 cfm
Airflow @ 1.250 in SP
5,131 cfm
Includes Drive Package
Yes
Includes Motor
Yes
Outlet Shape
Rectangular
Features
Dynamically Balanced Wheels Sizes 10-1/2 in to 24-1/2 in Feature Flat Blade Wheel, Motor Cannot Be Overloaded at any Given Rpm and Horsepower Regardless of Static Pressure Applied to the System, Sizes 10-1/2 in to 20 in Have Variable-Pitch Sheaves, Sizes 27 in to 36-1/2 in Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range
Motor Duty Class
Continuous
Number of Inlets
1
AMCA Fan Class
I
Airflow @ 0.250 in SP
6,134 cfm
Sound Level
69 dBA @ 5 ft
Housing Color
Gray
Number of Discharge Positions
7
Motor Insulation Class
F
Housing Material Finish
Baked Enamel
Maximum Static Pressure
2 in wc
Assembly
Unassembled
Airflow @ 1.500 in SP
4,802 cfm
Minimum Ambient Temperature
104 Degrees F
Drive Type
Belt Drive
Motor Speed
1,745 RPM
Maximum Ambient Temperature
104 Degrees F
Discharge Position
Bottom Horizontal
Motor Frame Designation
145T
Flange Type
Non-Flanged
Number of Speeds
1
Frequency
50/60 Hz
Maximum Fan Speed
1,240 RPM
Wheel Type
Backward-Inclined
Motor Horsepower
2 hp
Airflow @ 0.750 in SP
5,681 cfm
Nameplate Voltage
230/460V AC
Airflow @ 1.000 in SP
5,421 cfm
Maximum Inlet Air Temperature
250 Degrees F
Airflow @ 0.500 in SP
5,917 cfm
OEM Replacement
No

Description

Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.250 in SP 6,134 cfm, Airflow @ 0.500 in SP 5,917 cfm, Airflow @ 0.750 in SP 5,681 cfm, Airflow @ 1.000 in SP 5,421 cfm, Airflow @ 1.250 in SP 5,131 cfm, Airflow @ 1.500 in SP 4,802 cfm, Airflow @ 2.000 in SP 3,933 cfm, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.