This item is Discontinued.

Dayton Blower, 24 1/2 In, 1 1/2 HP, 115/230 V 7C714

This item is Discontinued.

Dayton

Blower, 24 1/2 In, 1 1/2 HP, 115/230 V (Discontinued)

Mfr # 7C714
Zoro # G1341155
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7C714
Zoro #
G1341155
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
24 1/2 in
Wheel Width (In.)
12 7/16 in
Inlet Dia. (In.)
26 3/8 in
Depth (In.)
43 in
Shaft Dia. (In.)
1 7/16 in
Width (In.)
46 in
Discharge Width (In.)
19 1/4 in
Height (In.)
48 in
Discharge Height (In.)
26 1/4 in
Shaft Diameter
1 7/16 in
Overall Height
48 in
Overall Depth
43 in
Outlet Size
26 1/4 in x 19 1/4 in
Wheel Width
12 7/16 in
Inlet Diameter
26 3/8 in
Housing Width
46 in
Outlet Width
19 1/4 in
Housing Height
48 in
Wheel Diameter
24 1/2 in
Outlet Height
26 1/4 in
Manufacturer Warranty Length
1 yr Limited
Wheel Dimensions
24 1/2 in Dia. x 12 3/8 in W
Housing Depth
43 in
Overall Width
46 in

Details

Max. Inlet Temp. (Deg. F)
250 Degrees F
Voltage
115/230
Phase
1
Motor HP
1 1/2 hp
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Steel
dBA @ 5 Feet
56 dBA
Assembled/Unassembled
Unassembled
Item
Blower
CFM @ 0.500-In. SP
6623
Motor RPM
1,725 RPM
Housing Finish
Gray Baked Polyester Epoxy
Includes
Weatherproof Drive Cover
CFM @ 0.750-In. SP
3,795 cfm
Motor Type
Capacitor-Start
Blower RPM
349 RPM
Max. Ambient Temp. (F)
104 Degrees F
Motor Frame
56
Bearing Type
Ball
CFM @ 0.250-In. SP
7820
Housing Material
Steel
Type
With Drive Package
Hz
60
Full Load Amps
20.4/10.2
CFM @ 0.375-In. SP
6945
CFM @ 0.125-In. SP
8700
Drive Type
Belt Drive
Wheel Type
Forward-Curved
Motor Insulation Class
F
Frequency
60 Hz
Outlet Shape
Rectangular
Motor Speed
1,725 RPM
Flange Type_broad
Outlet
Airflow @ 0.375 in SP
6,945 cfm
Material
Steel Wheel & Steel Housing
Current
13.4/6.7 A
Maximum Fan Speed
349 RPM
Number of Inlets
1
Motor Horsepower
1 1/2 hp
Airflow @ Static Pressures
8,700 cfm @ 0.125 in SP / 7,820 cfm @ 0.250 in SP
Standards
CSA Certified, UL Listed
Airflow @ 0.500 in SP Range
More than 4000 cfm
Includes Drive Package
Yes
Flange Type
Non-Flanged
Airflow @ 0.125 in SP
8,700 cfm
For Fan Speed (Dependent on Motor)
349 RPM
Inlet Type
Single-Inlet
Motor Enclosure Design_Table
Open Motor
Airflow @ 0.500 in SP
6,623 cfm
Motor Enclosure Design
Open Dripproof (ODP)
Nameplate Voltage
115/230V AC
Housing Material Finish
Baked Enamel
Outlet Shape_broad
Rectangular
Features
Extra-Quiet, Efficient Blowers Provide High Volume Performance
Airflow @ 1.500 in SP Range
More than 4000 cfm
Airflow @ 0.750 in SP
3,795 cfm
Includes Motor
Yes
Maximum Inlet Air Temperature
250 Degrees F
Assembly
Unassembled
Motor Frame Designation
56
Airflow @ 0.250 in SP
7,820 cfm
Motor Duty Class
Continuous
Airflow @ 2.500 in SP Range
More than 5000 cfm
Maximum Static Pressure
3/4 in wc
Number of Discharge Positions
8
Housing Color
Gray
Sound Level
56 dBA @ 5 ft
Maximum Ambient Temperature
104 Degrees F
Nominal Voltage
115/230V AC
Number of Speeds
1
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.125 in SP 8,700 cfm, Airflow @ 0.250 in SP 7,820 cfm, Airflow @ 0.375 in SP 6,945 cfm, Airflow @ 0.500 in SP 6,623 cfm, Airflow @ 0.750 in SP 3,795 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.