This item is Discontinued.

Dayton Blower, 24-1/2 In, 1 HP, 115/208-230 Volts 7C098

This item is Discontinued.

Dayton

Blower, 24-1/2 In, 1 HP, 115/208-230 Volts (Discontinued)

Mfr # 7C098
Zoro # G2734347
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7C098
Zoro #
G2734347
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
24 1/2 in
Inlet Dia. (In.)
25 7/8 in
Dimension G (In.)
26 in
Discharge Width (In.)
19 in
Dimension J (In.)
45 7/8 in
Dimension C (In.)
25 in
Housing Depth (In.)
45 7/8 in
Discharge Height (In.)
49 1/4 in
Housing Width (In.)
46 1/2 in
Housing Height (In.)
49 1/4 in
Dimension F (In.)
36 in
Dimension A (In.)
25 7/8 in
Dimension M (In.)
31 5/10 in
Dimension B (In.)
19 in
Dimension K (In.)
17 3/4 in
Dimension N (In.)
31 1/8 in
Dimension H (In.)
26 1/4 in
Shaft Dia. (In.)
1 1/2 in
Dimension E (In.)
45 3/4 in
Overall Depth
45 1/2 in
Housing Depth
45 7/8 in
Shaft Diameter
1 1/2 in
Outlet Height
49 1/4 in
Overall Height
45 3/4 in
Outlet Width
19 in
Housing Height
49 1/4 in
Inlet Diameter
25 7/8 in
Overall Width
36 1/2 in
Manufacturer Warranty Length
1 yr Limited
Wheel Dimensions
24 1/2 in Dia. x 19 1/2 in W
Outlet Size (H x W)
49 1/4 in x 19 in
Wheel Diameter
24 1/2 in
Housing Width
46 1/2 in
Wheel Width
19 1/2 in

Details

Voltage
115/208-230
Motor HP
1 hp
Phase
1
CFM @ 1.000-In. SP
4330
CFM @ 0.250-In. SP
6075
Housing Material
Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Inlet Temp. (Deg. F)
300 Degrees F
Motor Insulation
Class B
Type
Belt Drive, Backward Incline, With Drive Package
Wheel Material
Aluminum
Motor Type
Capacitor-Start
Bearing Type
Ball
Sones @ 0.750-In. SP @ 5 Ft.
11.6
Max. BHP
1.0 hp
CFM @ 0.750-In. SP
5051
Max. Ambient Temp. (F)
104 Degrees F
Full Load Amps
13.4/6.8-6.7
Hazardous Location Class
1 C,D / 2 E,F,G
Item
Utility Exhaust Blower
Blower RPM
751
Agency Compliance
AMCA Air, UL/cUL 762
Hz
60
Assembled/Unassembled
Unassembled
CFM @ 0.500-In. SP
5610
Includes
Weatherproof Drive Cover
Wheel Type
Backward-Inclined
Housing Finish
Gray Polyester Urethane
Max. Blower RPM
1,281 RPM
Mounting Position
Shaft Horizontal
Motor RPM
1,725 RPM
Number of Inlets
1
Mounting Orientation
Horizontal
Airflow @ 0.000 in SP
6,496 cfm
Motor Frame Designation
213T
Drive Type
Belt Drive
Housing Color
Gray
Housing Material Finish
Gray Polyester Urethane
Assembly
Unassembled
Nameplate Voltage
115/208-230V AC
Airflow @ 3.000 in SP
9,755 cfm
Maximum Fan Speed
1,281 RPM
Airflow @ 0.750 in SP
5,051 cfm
Maximum Inlet Air Temperature
300 Degrees F
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Motor Horsepower
1 hp
Application
Commercial Kitchen Exhaust
Hazardous Location Specification
Groups C,D Division 1, Groups E,F,G Division 2
Includes Drive Package
Yes
Airflow @ 0.500 in SP
5,610 cfm
Airflow @ 2.000 in SP
10,935 cfm
Motor Duty Class
Continuous
Outlet Shape
Rectangular
Current
13.4/6.8-6.7 A
Nominal Voltage
115/208-230V AC
Airflow @ 0.250 in SP Range
4000 to 6999 cfm
Airflow @ 1.000 in SP Range
2000 to 4999 cfm
Number of Speeds
1
Discharge Position
Up Blast
Minimum Fan Speed
751 RPM
Airflow @ 1.000 in SP
4,330 cfm
Maximum Static Pressure
1 in wc
Motor Enclosure Design_Table
Totally Enclosed Motor
Frequency
60 Hz
Maximum Ambient Temperature
104 Degrees F
Features
1 in Threaded Drain Connection Point on Bottom of Blower and Unit Has a Bolted Access Door, Aluminum Wheel with Shaft Seal and Rub Ring
Airflow @ 0.125 in SP
6,277 cfm
Market
Industrial
Includes Motor
No
Flange Type
Non-Flanged
Standards
AMCA Air Performance Certified, UL/cUL 762
Number of Discharge Positions
8
For Ventilation Type
Exhaust
Airflow @ 0.250 in SP
6,075 cfm
Resistance Properties
Spark Resistant
Rotation
CW
Sound Level
11.6 sones @ 0.75 in SP and @ 5 ft
Wheel/Housing Material
Aluminum Wheel and Steel Housing
Motor Speed
1,725 RPM
Motor Insulation Class
B
OEM Replacement
No

Description

Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP 6,496 cfm, Airflow @ 0.125 in SP 6,277 cfm, Airflow @ 0.250 in SP 6,075 cfm, Airflow @ 0.500 in SP 5,610 cfm, Airflow @ 0.750 in SP 5,051 cfm, Airflow @ 1.000 in SP 4,330 cfm, Airflow @ 2.000 in SP 10,935 cfm, Airflow @ 3.000 in SP 9,755 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.