Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 24 1/2 In

  • Mfr # 7H181

  • Zoro # G0587474


product price: $5,127.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Wheel Dia. (In.)
24 1/2 in
Voltage
230/460
Motor HP
7.5 hp
Housing Material
Steel
Bearing Type
Pillow Block Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7H181
Zoro #
G0587474
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
24 1/2 in
Dimension N (In.)
11 3/4 in
Dimension C (In.)
26 1/4 in
Dimension B (In.)
16 1/2 in
Dimension E (In.)
16 3/4 in
Dimension R (In.)
24 1/2 in
Wheel Width (In.)
12 in
Depth (In.)
47 3/8 in
Height (In.)
47 7/8 in
Shaft Dia. (In.)
1 7/16 in
Dimension L (In.)
19 7/8 in
Dimension T (In.)
26 in
Dimension H (In.)
20 1/8 in
Dimension A (In.)
30 1/4 in
Dimension S (In.)
42 7/8 in
Outlet Height (In.)
26 1/4 in
Outlet Width (In.)
19 1/4 in
Dimension F (In.)
23 5/8 in
Dimension J (In.)
16 7/8 in
Dimension D (In.)
19 1/4 in
Dimension P (In.)
26 3/8 in
Dimension K (In.)
23 in
Inlet Dia. (In.)
26 3/8 in
Dimension X (In.)
27 3/4 in
Dimension M (In.)
33 5/8 in
Width (In.)
42 7/8 in
Dimension Q (In.)
21 1/4 in
Housing Height
47 7/8 in
Wheel Width
12 in
Overall Depth
47 3/8 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
26 3/8 in
Housing Depth
47 3/8 in
Outlet Height
26 1/4 in
Overall Width
42 7/8 in
Wheel Diameter
24 1/2 in
Housing Width
42 7/8 in
Outlet Width
19 1/4 in
Overall Height
47 7/8 in
Shaft Diameter
1 7/16 in

Details

Voltage
230/460
Motor HP
7.5 hp
Housing Material
Steel
Bearing Type
Pillow Block Ball
Assembled/Unassembled
Unassembled
Full Load Amps
19.2/9.6
Wheel Material
Steel
CFM @ 3.500-In. SP
8,568
Type
Backward Incline Belt Drive With Drive Package
Motor Frame
213T
CFM @ 2.000-In. SP
10,910
Hz
60 Hz
dBA @ 5 Feet
76
Max. BHP
7.37 hp
Includes
Epoxy Coated Steel Weather Proof Drive Cover
Motor RPM
1,760 RPM
Rotation
CW
CFM @ 0.500-In. SP
12,419 cfm
Motor Type
3-Phase
CFM @ 0.250-In. SP
12,636 cfm
Max. Inlet Temp. (Deg. F)
250 Degrees F
Blower RPM
1350
Phase
3
CFM @ 1.000-In. SP
11,961
Motor Enclosure
Open Dripproof
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 2.500-In. SP
10,281
CFM @ 1.500-In. SP
11,462
Housing Finish
Gray Baked Polyester Epoxy
CFM @ 0.750-In. SP
12,194 cfm
CFM @ 3.000-In. SP
9,535
Item
Blower
CFM @ 4.000-In. SP
7,262
Airflow @ 2.500 in SP
10,281 cfm
Sound Level
76 dBA @ 5 ft
Airflow @ 0.250 in SP
12,636 cfm
Assembly
Unassembled
Airflow @ 3.500 in SP
8,568 cfm
Includes Drive Package
Yes
Includes Motor
Yes
AMCA Fan Class
I
Motor Insulation Class
F
Airflow @ 0.500 in SP
12,419 cfm
Thermal Overload Protection
No
Standards
AMCA Air Performance Certified
Maximum Ambient Temperature
104 Degrees F
Current
18.5/9.2 A
Minimum Ambient Temperature
104 Degrees F
Airflow @ 2.000 in SP
10,910 cfm
Discharge Position
Bottom Horizontal
Flange Type
Non-Flanged
Frequency
60 Hz
Airflow @ 1.500 in SP
11,462 cfm
Motor Speed
1,770 RPM
Maximum Static Pressure
4 in wc
Motor Horsepower
7 1/2 hp
Outlet Shape
Rectangular
Motor Duty Class
Continuous
Nameplate Voltage
230/460V AC
Wheel Type
Backward-Inclined
Airflow @ 1.000 in SP
11,961 cfm
Number of Inlets
1
Airflow @ 0.750 in SP
12,194 cfm
Features
Dynamically Balanced Wheels Sizes 10-1/2 in to 24-1/2 in Feature Flat Blade Wheel, Motor Cannot Be Overloaded at any Given Rpm and Horsepower Regardless of Static Pressure Applied to the System, Sizes 10-1/2 in to 20 in Have Variable-Pitch Sheaves, Sizes 27 in to 36-1/2 in Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range
Housing Material Finish
Baked Enamel
Motor Frame Designation
213T
Maximum Fan Speed
1,350 RPM
Housing Color
Gray
Airflow @ 3.000 in SP
9,535 cfm
Number of Speeds
1
Drive Type
Belt Drive
Number of Discharge Positions
7
Airflow @ 4.000 in SP
7,262 cfm
Maximum Inlet Air Temperature
250 Degrees F
OEM Replacement
No

Description

Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.250 in SP 12,636 cfm, Airflow @ 0.500 in SP 12,419 cfm, Airflow @ 0.750 in SP 12,194 cfm, Airflow @ 1.000 in SP 11,961 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP 11,462 cfm, Airflow @ 2.000 in SP 10,910 cfm, Airflow @ 2.500 in SP 10,281 cfm, Airflow @ 3.000 in SP 9,535 cfm, Airflow @ 3.500 in SP 8,568 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.