Zoro Homepage

Blower, 25 In, Fwd Curve

  • Mfr # 7J532

  • Zoro # G4093074


product price: $3,307.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
25 in
Wheel Width (In.)
25 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J532
Zoro #
G4093074
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
25 in
Wheel Width (In.)
25 in
Inlet Dia. (In.)
21 5/16 in
Outlet Height (In.)
31 1/4 in
Outlet Width (In.)
31 1/4 in
Width (In.)
43 1/4 in
Height (In.)
46 3/4 in
Shaft Dia. (In.)
1-1/8
Depth (In.)
40 in
Inlet Diameter
21 1/4 in
Wheel Diameter
25 in
Shaft Diameter
1 1/8 in
Housing Depth
40 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
25 in
Housing Height
46 3/4 in
Overall Depth
40 in
Outlet Width
31 1/4 in
Housing Width
38 3/8 in
Overall Width
43 1/4 in
Outlet Height
31 1/4 in
Overall Height
46 3/4 in

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 25 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP 18,050 cfm, Airflow @ 0.500 in SP 16,650 cfm, Airflow @ 0.750 in SP 13,600 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.