Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 25 In, Fwd Curve

  • Mfr # 7J533

  • Zoro # G4184704


product price: $3,855.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
25 in
Wheel Width (In.)
25 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J533
Zoro #
G4184704
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
25 in
Wheel Width (In.)
25 in
Inlet Dia. (In.)
21 5/16 in
Outlet Height (In.)
31 1/4 in
Outlet Width (In.)
31 1/4 in
Width (In.)
43 1/4 in
Height (In.)
46 3/4 in
Shaft Dia. (In.)
1-3/8
Depth (In.)
40 in
Overall Depth
40 in
Manufacturer Warranty Length
1 yr Limited
Shaft Diameter
1 3/8 in
Wheel Diameter
25 in
Outlet Height
31 1/4 in
Inlet Diameter
21 1/4 in
Housing Depth
40 in
Outlet Width
31 1/4 in
Wheel Width
25 in
Housing Height
46 3/4 in
Overall Width
43 1/4 in
Housing Width
38 3/8 in
Overall Height
46 3/4 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
10 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
CFM @ 1.000-In. SP
18,550
CFM @ 0.375-In. SP
#
CFM @ 0.500-In. SP
#
Motor RPM
1,755 RPM
CFM @ 0.250-In. SP
#
Full Load Amps
26.6-24.0/12.0
Motor Type
3-Phase
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 1.250-In. SP
14,600
Housing Finish
Galvanized
Type
With Drive Package
Housing Material
Steel
Hz
60 Hz
Motor Frame
215T
Motor Insulation
Class F
Blower RPM
470
Bearing Type
Regreasable Pillow Block Ball
CFM @ 0.750-In. SP
21,000 cfm
Drive Type
Belt Drive
Application
Cooling, Drying, Exhausting, Heating, Humidifying, Ventilation
Wheel Type
Forward-Curved
Standards
CE Compliant, CSA Certified, UL Listed
Nameplate Voltage
230/460V AC
Motor Horsepower
10 hp
AMCA Fan Class
I
Number of Speeds
1
Includes Drive Package
Yes
Flange Type
Non-Flanged
Maximum Ambient Temperature
104 Degrees F
Motor Frame Designation
215T
Maximum Fan Speed
470 RPM
Includes Motor
Yes
Frequency
60 Hz
Outlet Shape
Rectangular
Number of Discharge Positions
4
Motor Speed
1,755 RPM
Airflow @ 1.250 in SP
14,600 cfm
Maximum Inlet Air Temperature
150 Degrees F
For Ventilation Type
Exhaust
Number of Inlets
2
Airflow @ 0.750 in SP
21,000 cfm
Motor Insulation Class
F
Minimum Ambient Temperature
104 Degrees F
Housing Material Finish
Galvanized
Airflow @ 1.000 in SP
18,550 cfm
Assembly
Unassembled
Current
24.4/12.2 A
Motor Duty Class
Continuous
Maximum Static Pressure
1 1/4 in wc
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 25 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 21,000 cfm, Airflow @ 1.000 in SP 18,550 cfm, Airflow @ 1.250 in SP 14,600 cfm, Airflow @ 1.500 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.