Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 25 In, Fwd Curve

  • Mfr # 7K429

  • Zoro # G0328291


product price: $3,196.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
25 in
Wheel Width (In.)
25 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7K429
Zoro #
G0328291
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
25 in
Wheel Width (In.)
25 in
Inlet Dia. (In.)
21 5/16 in
Outlet Height (In.)
31 1/4 in
Outlet Width (In.)
31 1/4 in
Shaft Dia. (In.)
7/8
Depth (In.)
40 in
Width (In.)
43 1/4 in
Height (In.)
46 3/4 in
Overall Width
43 1/4 in
Outlet Width
31 1/4 in
Housing Height
46 3/4 in
Manufacturer Warranty Length
1 yr Limited
Housing Width
38 3/8 in
Overall Depth
40 in
Inlet Diameter
21 1/4 in
Shaft Diameter
7/8 in
Overall Height
46 3/4 in
Housing Depth
40 in
Wheel Width
25 in
Wheel Diameter
25 in
Outlet Height
31 1/4 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
2 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Type
With Drive Package
CFM @ 0.250-In. SP
11,850
Motor Type
3-Phase
Full Load Amps
5.8-5.3/2.6
Blower RPM
270
Hz
60 Hz
Max. Ambient Temp. (F)
104 Degrees F
Housing Finish
None
Motor Insulation
Class F
CFM @ 0.375-In. SP
9730
Motor RPM
1,735 RPM
Footnotes
# Motor Overload Condition
Bearing Type
Regreasable Pillow Block Ball
Motor Frame
145T
Housing Material
Steel
Application
Cooling, Drying, Exhausting, Heating, Humidifying, Ventilation
Wheel Type
Forward-Curved
Drive Type
Belt Drive
Nameplate Voltage
230/460V AC
For Ventilation Type
Exhaust
Motor Frame Designation
145T
Includes Motor
Yes
Number of Speeds
1
Maximum Inlet Air Temperature
150 Degrees F
Current
5.6/2.8 A
Housing Material Finish
Galvanized
Flange Type
Non-Flanged
Motor Horsepower
2 hp
Motor Duty Class
Continuous
Maximum Fan Speed
270 RPM
Minimum Ambient Temperature
104 Degrees F
Standards
CSA Certified, UL Listed
Frequency
50/60 Hz
Motor Speed
1,745 RPM
Maximum Ambient Temperature
104 Degrees F
Includes Drive Package
Yes
Motor Insulation Class
F
Maximum Static Pressure
3/8 in wc
Number of Inlets
2
Number of Discharge Positions
4
Airflow @ 0.375 in SP
9,730 cfm
AMCA Fan Class
I
Assembly
Unassembled
Airflow @ 0.250 in SP
11,850 cfm
Outlet Shape
Rectangular
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 25 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 11,850 cfm, Airflow @ 0.375 in SP 9,730 cfm, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.