Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 25 In, Fwd Curve

  • Mfr # 7K431

  • Zoro # G0674825


product price: $3,311.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
25 in
Wheel Width (In.)
25 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7K431
Zoro #
G0674825
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
25 in
Wheel Width (In.)
25 in
Inlet Dia. (In.)
21 5/16 in
Outlet Height (In.)
31 1/4 in
Outlet Width (In.)
31 1/4 in
Width (In.)
43 1/4 in
Depth (In.)
40 in
Shaft Dia. (In.)
1-1/8
Height (In.)
46 3/4 in
Overall Height
46 3/4 in
Wheel Width
25 in
Wheel Diameter
25 in
Housing Width
38 3/8 in
Overall Width
43 1/4 in
Housing Height
46 3/4 in
Outlet Width
31 1/4 in
Overall Depth
40 in
Inlet Diameter
21 1/4 in
Housing Depth
40 in
Manufacturer Warranty Length
1 yr Limited
Shaft Diameter
1 1/8 in
Outlet Height
31 1/4 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
5 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Footnotes
# Motor Overload Condition
Motor Insulation
Class F
Type
With Drive Package
Housing Material
Steel
CFM @ 0.750-In. SP
13,600 cfm
Hz
60 Hz
CFM @ 0.375-In. SP
18,050
Motor Frame
184T
Motor Type
3-Phase
Housing Finish
None
Blower RPM
380
CFM @ 0.250-In. SP
#
Full Load Amps
14.5-13.1/6.6
Motor RPM
1,740 RPM
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.500-In. SP
16,650
Bearing Type
Regreasable Pillow Block Ball
Application
Cooling, Drying, Exhausting, Heating, Humidifying, Ventilation
Drive Type
Belt Drive
Wheel Type
Forward-Curved
Airflow @ 0.375 in SP
18,050 cfm
Standards
CE Compliant, CSA Certified, UL Listed
Frequency
60 Hz
Current
12.7/6.3 A
Motor Duty Class
Continuous
Motor Horsepower
5 hp
Maximum Fan Speed
380 RPM
Maximum Static Pressure
3/4 in wc
Number of Speeds
1
For Ventilation Type
Exhaust
Airflow @ 0.750 in SP
13,600 cfm
Housing Material Finish
Galvanized
Assembly
Unassembled
Motor Speed
1,760 RPM
Motor Insulation Class
F
Number of Inlets
2
Motor Frame Designation
184T
Outlet Shape
Rectangular
Number of Discharge Positions
4
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.500 in SP
16,650 cfm
Flange Type
Non-Flanged
Minimum Ambient Temperature
104 Degrees F
AMCA Fan Class
I
Nameplate Voltage
230/460V AC
Includes Motor
Yes
Includes Drive Package
Yes
Maximum Inlet Air Temperature
150 Degrees F
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 25 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP 18,050 cfm, Airflow @ 0.500 in SP 16,650 cfm, Airflow @ 0.750 in SP 13,600 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.