Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 26 1/8 In

  • Mfr # 7C271

  • Zoro # G1500895


product price: $6,189.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
26 1/8 in
Voltage
230/460
Motor HP
15 hp
Motor RPM
1,770 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7C271
Zoro #
G1500895
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
26 1/8 in
Housing Length (In.)
39 3/8 in
Dimension E (In.)
22 1/2 in
Dimension C (In.)
15 in
Dimension V (In.)
11/16 in
Dimension R (In.)
22 1/2 in
Dimension N (In.)
9 3/16 in
Dimension B (In.)
7/8 in
Inlet Dia. (In.)
15 1/4 in
Dimension J (In.)
9 3/8 in
Dimension S (In.)
33 7/8 in
Dimension M (In.)
36 3/16 in
Dimension F (In.)
23 1/4 in
Discharge Height (In.)
15 in
Dimension T (In.)
31 1/4 in
Dimension X (In.)
25 in
Dimension A (In.)
25 1/2 in
Dimension K (In.)
20 5/16 in
Dimension G (In.)
16 1/16 in
Dimension P (In.)
15 1/4 in
Housing Height (In.)
40 5/8 in
Wheel Width (In.)
9 9/16 in
Shaft Dia. (In.)
1 15/16 in
Dimension H (In.)
18 1/8 in
Discharge Width (In.)
12 1/8 in
Dimension D (In.)
12 1/8 in
Dimension L (In.)
19 1/16 in
Dimension Q (In.)
16 1/4 in
Housing Width (In.)
12 1/8 in
Outlet Width
12 1/8 in
Outlet Height
15 in
Housing Depth
39 3/8 in
Overall Width
40 1/8 in
Shaft Diameter
1 15/16 in
Housing Width
12 1/8 in
Manufacturer Warranty Length
1 yr Limited
Overall Height
40 5/8 in
Overall Depth
39 3/8 in
Wheel Diameter
26 1/8 in
Inlet Diameter
15 1/4 in
Housing Height
40 5/8 in
Wheel Width
9 1/2 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
15 hp
Motor RPM
1,770 RPM
Wheel Material
Steel
CFM @ 6.000-In. SP
5635
Stock No.
3C540
Motor Enclosure
Open Dripproof
Hz
60
CFM @ 4.000-In. SP
6925
Housing Material
Steel
Housing Finish
Gray Baked Polyester Epoxy
CFM @ 7.000-In. SP
4955
Motor Frame
254T
Bearing Type
Ball
Phase
3
Max. Ambient Temp. (F)
104 Degrees F
Motor Type
3-Phase
dBA @ 5 Feet
85 dBA
Full Load Amps
38.0/19.0
Includes
3C540, 4GZC4, 6X875, 802B, 902B, SK11516, SK158
CFM @ 5.000-In. SP
6260
Max. Inlet Temp. (Deg. F)
250 Degrees F
Rotation
CW
Blower RPM
1,540 RPM
Motor Insulation
Class F
CFM @ 8.000-In. SP
4135
Housing Material Finish
Baked Enamel
Motor Frame Designation
254T
Housing Color
Gray
Number of Inlets
1
Motor Horsepower
15 hp
Nameplate Voltage
230/460V AC
Maximum Ambient Temperature
104 Degrees F
Airflow @ 5.000 in SP
6,260 cfm
Includes Drive Package
Yes
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Includes Motor
Yes
Wheel Type
Radial
Maximum Inlet Air Temperature
250 Degrees F
Sound Level
85 dBA @ 5 ft
Outlet Shape
Rectangular
Discharge Position
Bottom Horizontal
Motor Speed
1,770 RPM
Airflow @ 4.000 in SP
6,925 cfm
Maximum Fan Speed
1,540 RPM
Standards
CE Compliant, CSA Certified, UL Listed
Number of Discharge Positions
8
Frequency
60 Hz
Market
Industrial
Current
36.4/18.2 A
Maximum Static Pressure
8 in wc
Motor Insulation Class
F
Number of Speeds
1
Motor Duty Class
Continuous
Airflow @ 7.000 in SP
4,955 cfm
For Air Type
Dirty and Dusty
Drive Type
Belt Drive
Flange Type
Non-Flanged
Assembly
Unassembled
Airflow @ 8.000 in SP
4,135 cfm
Airflow @ 6.000 in SP
5,635 cfm
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 26 1/8 in, Airflow @ 2.500 in SP Not Applicable, Airflow @ 4.000 in SP 6,925 cfm, Airflow @ 5.000 in SP 6,260 cfm, Airflow @ 6.000 in SP 5,635 cfm, Airflow @ 7.000 in SP 4,955 cfm, Airflow @ 8.000 in SP 4,135 cfm, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable, Airflow @ 11.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.