Zoro Homepage

Blower, 26 1/8 In

  • Mfr # 7C272

  • Zoro # G2869072


product price: $6,188.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
26 1/8 in
Voltage
230/460
Motor HP
15 hp
Shaft Dia. (In.)
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C272
Zoro #
G2869072
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
26 1/8 in
Shaft Dia. (In.)
1 15/16 in
Housing Width (In.)
12 1/8 in
Dimension K (In.)
20 5/16 in
Dimension H (In.)
18 1/8 in
Dimension E (In.)
22 1/2 in
Dimension D (In.)
12 1/8 in
Dimension S (In.)
33 7/8 in
Dimension L (In.)
19 1/16 in
Wheel Width (In.)
9 9/16 in
Dimension P (In.)
15 1/4 in
Inlet Dia. (In.)
15 1/4 in
Dimension Q (In.)
16 1/4 in
Dimension R (In.)
22 1/2 in
Dimension X (In.)
25 in
Dimension T (In.)
31 1/4 in
Discharge Width (In.)
12 1/8 in
Dimension F (In.)
23 1/4 in
Dimension M (In.)
36 3/16 in
Dimension B (In.)
7/8 in
Dimension V (In.)
11/16 in
Dimension G (In.)
16 1/16 in
Dimension A (In.)
25 1/2 in
Dimension J (In.)
9 3/8 in
Housing Length (In.)
39 3/8 in
Housing Height (In.)
40 5/8 in
Discharge Height (In.)
15 in
Dimension C (In.)
15 in
Dimension N (In.)
9 3/16 in
Housing Width
12 1/8 in
Shaft Diameter
1 15/16 in
Manufacturer Warranty Length
1 yr Limited
Overall Height
40 5/8 in
Outlet Width
12 1/8 in
Overall Depth
39 3/8 in
Wheel Diameter
26 1/8 in
Inlet Diameter
15 1/4 in
Wheel Width
9 1/2 in
Overall Width
40 1/8 in
Outlet Height
15 in
Housing Height
40 5/8 in
Housing Depth
39 3/8 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
15 hp
CFM @ 9.000-In. SP
4385
Bearing Type
Ball
Phase
3
Max. Inlet Temp. (Deg. F)
250 Degrees F
Motor Insulation
Class F
Wheel Material
Steel
CFM @ 4.000-In. SP
#
Motor Enclosure
Open Dripproof
Blower RPM
1,630 RPM
dBA @ 5 Feet
87 dBA
Motor Frame
254T
Includes
3C540, 4GZC4, 6X875, 802B, 862B, SK11516, SK158
CFM @ 6.000-In. SP
6435
Full Load Amps
38.0/19.0
Motor RPM
1,770 RPM
CFM @ 5.000-In. SP
#
Stock No.
3C540
CFM @ 8.000-In. SP
5200
CFM @ 10.00-In. SP
3145
Max. Ambient Temp. (F)
104 Degrees F
Rotation
CW
Hz
60
Motor Type
3-Phase
Housing Finish
Gray Baked Polyester Epoxy
CFM @ 7.000-In. SP
5830
Housing Material
Steel
Maximum Static Pressure
10 in wc
Motor Frame Designation
254T
Includes Motor
Yes
Number of Speeds
1
Housing Material Finish
Baked Enamel
Market
Industrial
Drive Type
Belt Drive
Airflow @ 10.00 in SP
3,145 cfm
Motor Insulation Class
F
Assembly
Unassembled
Airflow @ 8.000 in SP
5,200 cfm
Flange Type
Non-Flanged
Maximum Fan Speed
1,630 RPM
Nameplate Voltage
230/460V AC
Maximum Ambient Temperature
104 Degrees F
Maximum Inlet Air Temperature
250 Degrees F
Number of Inlets
1
Airflow @ 7.000 in SP
5,830 cfm
Outlet Shape
Rectangular
Housing Color
Gray
Current
36.4/18.2 A
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Motor Horsepower
15 hp
Discharge Position
Bottom Horizontal
Includes Drive Package
Yes
Motor Speed
1,770 RPM
Frequency
60 Hz
Wheel Type
Radial
Number of Discharge Positions
8
Sound Level
87 dBA @ 5 ft
Standards
CE Compliant, CSA Certified, UL Listed
For Air Type
Dirty and Dusty
Airflow @ 6.000 in SP
6,435 cfm
Motor Duty Class
Continuous
Airflow @ 9.000 in SP
4,385 cfm
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 26 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.