Zoro Homepage

Blower, 26 1/8 In

  • Mfr # 7C273

  • Zoro # G2627204


product price: $6,459.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
26 1/8 in
Voltage
230/460
Motor HP
20 hp
Dimension L (In.)
19 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C273
Zoro #
G2627204
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
26 1/8 in
Dimension L (In.)
19 1/16 in
Dimension H (In.)
18 1/8 in
Dimension X (In.)
25 in
Dimension F (In.)
23 1/4 in
Discharge Height (In.)
15 in
Dimension E (In.)
22 1/2 in
Dimension S (In.)
33 7/8 in
Housing Length (In.)
39 3/8 in
Dimension D (In.)
12 1/8 in
Dimension Q (In.)
16 1/4 in
Discharge Width (In.)
12 1/8 in
Dimension J (In.)
9 3/8 in
Dimension A (In.)
25 1/2 in
Dimension C (In.)
15 in
Dimension R (In.)
22 1/2 in
Dimension M (In.)
36 3/16 in
Dimension G (In.)
16 1/16 in
Dimension V (In.)
11/16 in
Inlet Dia. (In.)
15 1/4 in
Dimension T (In.)
31 1/4 in
Housing Width (In.)
12 1/8 in
Wheel Width (In.)
9 9/16 in
Dimension P (In.)
15 1/4 in
Dimension K (In.)
20 5/16 in
Shaft Dia. (In.)
1 15/16 in
Housing Height (In.)
40 5/8 in
Dimension N (In.)
9 3/16 in
Dimension B (In.)
7/8 in
Outlet Height
15 in
Shaft Diameter
1 15/16 in
Inlet Diameter
15 1/4 in
Housing Width
12 1/8 in
Overall Depth
39 3/8 in
Housing Height
40 5/8 in
Wheel Width
9 1/2 in
Manufacturer Warranty Length
1 yr Limited
Overall Width
40 1/8 in
Outlet Width
12 1/8 in
Wheel Diameter
26 1/8 in
Overall Height
40 5/8 in
Housing Depth
39 3/8 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
20 hp
Housing Material
Steel
Wheel Material
Steel
Blower RPM
1,700 RPM
Phase
3
CFM @ 9.000-In. SP
5175
Housing Finish
Gray Baked Polyester Epoxy
CFM @ 6.000-In. SP
6980
CFM @ 8.000-In. SP
5840
Max. Inlet Temp. (Deg. F)
250 Degrees F
CFM @ 4.000-In. SP
#
Motor Frame
254T
CFM @ 7.000-In. SP
6350
dBA @ 5 Feet
88 dBA
Stock No.
3C540
Motor Insulation
Class F
CFM @ 5.000-In. SP
7570
Motor Enclosure
Open Dripproof
Full Load Amps
47.2/23.6
Motor Type
3-Phase
Motor RPM
3,530 RPM
Bearing Type
Ball
Hz
60
Rotation
CW
Max. Ambient Temp. (F)
104 Degrees F
Includes
1363B, 1A104, 36VF08, 3C540, 663B, SD158, SK11516
CFM @ 10.00-In. SP
4370
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers
Motor Frame Designation
254T
Frequency
60 Hz
Airflow @ 9.000 in SP
5,175 cfm
Maximum Inlet Air Temperature
250 Degrees F
Includes Motor
Yes
Number of Speeds
1
Discharge Position
Bottom Horizontal
Motor Speed
3,530 RPM
Airflow @ 5.000 in SP
7,570 cfm
Housing Color
Gray
Includes Drive Package
Yes
Motor Horsepower
20 hp
Nameplate Voltage
230/460V AC
Maximum Fan Speed
1,700 RPM
Outlet Shape
Rectangular
Drive Type
Belt Drive
Motor Insulation Class
F
Airflow @ 6.000 in SP
6,980 cfm
Current
44.7/22.3 A
Housing Material Finish
Baked Enamel
Motor Duty Class
Continuous
Sound Level
88 dBA @ 5 ft
Standards
CE Compliant, CSA Certified, UL Listed
Airflow @ 8.000 in SP
5,840 cfm
Airflow @ 7.000 in SP
6,350 cfm
Maximum Ambient Temperature
104 Degrees F
Flange Type
Non-Flanged
Maximum Static Pressure
10 in wc
Airflow @ 10.00 in SP
4,370 cfm
Number of Discharge Positions
8
Number of Inlets
1
Wheel Type
Radial
Market
Industrial
For Air Type
Dirty and Dusty
Assembly
Unassembled
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 26 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.