Zoro Homepage

Blower, 26 1/8 In

  • Mfr # 7C351

  • Zoro # G0455332


product price: $7,825.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
26 1/8 in
Voltage
230/460
Motor HP
15 hp
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C351
Zoro #
G0455332
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
26 1/8 in
Inlet Dia. (In.)
15 1/4 in
Dimension S (In.)
33 7/8 in
Dimension A (In.)
25 1/2 in
Dimension E (In.)
22 1/2 in
Dimension Q (In.)
16 1/4 in
Housing Width (In.)
12 1/8 in
Dimension P (In.)
15 1/4 in
Dimension L (In.)
19 1/16 in
Dimension B (In.)
7/8 in
Dimension G (In.)
16 1/16 in
Dimension R (In.)
22 1/2 in
Dimension H (In.)
18 1/8 in
Discharge Height (In.)
15 in
Dimension K (In.)
20 5/16 in
Dimension V (In.)
11/16 in
Dimension M (In.)
36 3/16 in
Discharge Width (In.)
12 1/8 in
Dimension N (In.)
9 3/16 in
Dimension D (In.)
12 1/8 in
Housing Length (In.)
39 3/8 in
Dimension J (In.)
9 3/8 in
Dimension T (In.)
31 1/4 in
Dimension C (In.)
15 in
Shaft Dia. (In.)
1 15/16 in
Wheel Width (In.)
9 9/16 in
Dimension F (In.)
23 1/4 in
Housing Height (In.)
40 5/8 in
Dimension X (In.)
25 in
Housing Width
12 1/8 in
Inlet Diameter
15 1/4 in
Overall Depth
39 3/8 in
Outlet Height
15 in
Outlet Width
12 1/8 in
Manufacturer Warranty Length
1 yr Limited
Wheel Diameter
26 1/8 in
Wheel Width
9 1/2 in
Shaft Diameter
1 15/16 in
Housing Height
40 5/8 in
Housing Depth
39 3/8 in
Overall Width
40 1/8 in
Overall Height
40 5/8 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
15 hp
Phase
3
Includes
2MXV7, 3C540, 6X875, 802B, 902B, SK11516, SK158
Rotation
CW
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
60
Bearing Type
Ball
CFM @ 4.000-In. SP
6925
Stock No.
3C540
CFM @ 5.000-In. SP
6260
Motor Insulation
Class F
Housing Finish
Gray Baked Polyester Epoxy
Wheel Material
Steel
CFM @ 7.000-In. SP
4955
CFM @ 6.000-In. SP
5635
Motor Frame
254T
CFM @ 8.000-In. SP
4135
Motor RPM
1,770 RPM
Blower RPM
1,540 RPM
Housing Material
Steel
Motor Type
3-Phase
Max. Ambient Temp. (F)
104 Degrees F
Max. Inlet Temp. (Deg. F)
250 Degrees F
Full Load Amps
37.0/18.5
dBA @ 5 Feet
85 dBA
Maximum Inlet Air Temperature
250 Degrees F
Assembly
Unassembled
Sound Level
85 dBA @ 5 ft
For Air Type
Dirty and Dusty
Discharge Position
Bottom Horizontal
Current
37.5/18.8 A
Number of Inlets
1
Airflow @ 6.000 in SP
5,635 cfm
Airflow @ 5.000 in SP
6,260 cfm
Maximum Fan Speed
1,540 RPM
Number of Speeds
1
Number of Discharge Positions
8
Airflow @ 4.000 in SP
6,925 cfm
Frequency
60 Hz
Flange Type
Non-Flanged
Maximum Ambient Temperature
104 Degrees F
Airflow @ 7.000 in SP
4,955 cfm
Includes Drive Package
Yes
Motor Frame Designation
254T
Market
Industrial
Motor Horsepower
15 hp
Housing Color
Gray
Motor Insulation Class
F
Motor Speed
1,770 RPM
Wheel Type
Radial
Outlet Shape
Rectangular
Maximum Static Pressure
8 in wc
Nameplate Voltage
230/460V AC
Standards
CE Compliant, CSA Certified, UL Listed
Housing Material Finish
Baked Enamel
Drive Type
Belt Drive
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Motor Duty Class
Continuous
Airflow @ 8.000 in SP
4,135 cfm
Includes Motor
Yes
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 26 1/8 in, Airflow @ 2.500 in SP Not Applicable, Airflow @ 4.000 in SP 6,925 cfm, Airflow @ 5.000 in SP 6,260 cfm, Airflow @ 6.000 in SP 5,635 cfm, Airflow @ 7.000 in SP 4,955 cfm, Airflow @ 8.000 in SP 4,135 cfm, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable, Airflow @ 11.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.