Zoro Homepage

Blower, 26 1/8 In

  • Mfr # 7C352

  • Zoro # G1992952


product price: $7,824.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
26 1/8 in
Voltage
230/460
Motor HP
15 hp
Dimension J (In.)
9 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C352
Zoro #
G1992952
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
26 1/8 in
Dimension J (In.)
9 3/8 in
Dimension B (In.)
7/8 in
Discharge Height (In.)
15 in
Dimension P (In.)
15 1/4 in
Dimension R (In.)
22 1/2 in
Dimension C (In.)
15 in
Inlet Dia. (In.)
15 1/4 in
Dimension T (In.)
31 1/4 in
Dimension D (In.)
12 1/8 in
Dimension X (In.)
25 in
Dimension S (In.)
33 7/8 in
Dimension M (In.)
36 3/16 in
Dimension N (In.)
9 3/16 in
Shaft Dia. (In.)
1 15/16 in
Dimension K (In.)
20 5/16 in
Dimension H (In.)
18 1/8 in
Wheel Width (In.)
9 9/16 in
Dimension G (In.)
16 1/16 in
Dimension F (In.)
23 1/4 in
Dimension A (In.)
25 1/2 in
Dimension L (In.)
19 1/16 in
Discharge Width (In.)
12 1/8 in
Dimension Q (In.)
16 1/4 in
Housing Length (In.)
39 3/8 in
Dimension V (In.)
11/16 in
Dimension E (In.)
22 1/2 in
Housing Width (In.)
12 1/8 in
Housing Height (In.)
40 5/8 in
Outlet Height
15 in
Overall Height
40 5/8 in
Wheel Diameter
26 1/8 in
Housing Depth
39 3/8 in
Overall Width
40 1/8 in
Outlet Width
12 1/8 in
Housing Height
40 5/8 in
Shaft Diameter
1 15/16 in
Overall Depth
39 3/8 in
Housing Width
12 1/8 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
9 1/2 in
Inlet Diameter
15 1/4 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
15 hp
CFM @ 8.000-In. SP
5200
Rotation
CW
Motor Type
3-Phase
Full Load Amps
37.0/18.5
Stock No.
3C540
CFM @ 9.000-In. SP
4385
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Insulation
Class F
Housing Material
Steel
Includes
2MXV7, 3C540, 6X875, 802B, 862B, SK11516, SK158
CFM @ 7.000-In. SP
5830
CFM @ 10.00-In. SP
3145
Wheel Material
Steel
Phase
3
Hz
60
CFM @ 6.000-In. SP
6435
Motor Frame
254T
CFM @ 4.000-In. SP
#
Max. Inlet Temp. (Deg. F)
250 Degrees F
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 5.000-In. SP
#
Blower RPM
1,630 RPM
Housing Finish
Gray Baked Polyester Epoxy
Bearing Type
Ball
dBA @ 5 Feet
87 dBA
Motor RPM
1,770 RPM
Motor Insulation Class
F
Airflow @ 6.000 in SP
6,435 cfm
Includes Drive Package
Yes
Housing Material Finish
Baked Enamel
Includes Motor
Yes
Number of Speeds
1
Airflow @ 8.000 in SP
5,200 cfm
Nameplate Voltage
230/460V AC
Motor Horsepower
15 hp
Current
37.5/18.8 A
Motor Duty Class
Continuous
Number of Discharge Positions
8
Standards
CE Compliant, CSA Certified, UL Listed
Maximum Fan Speed
1,630 RPM
Maximum Inlet Air Temperature
250 Degrees F
Assembly
Unassembled
For Air Type
Dirty and Dusty
Airflow @ 9.000 in SP
4,385 cfm
Wheel Type
Radial
Motor Speed
1,770 RPM
Maximum Ambient Temperature
104 Degrees F
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers
Maximum Static Pressure
10 in wc
Market
Industrial
Number of Inlets
1
Housing Color
Gray
Sound Level
87 dBA @ 5 ft
Flange Type
Non-Flanged
Airflow @ 7.000 in SP
5,830 cfm
Motor Frame Designation
254T
Frequency
60 Hz
Outlet Shape
Rectangular
Discharge Position
Bottom Horizontal
Drive Type
Belt Drive
Airflow @ 10.00 in SP
3,145 cfm
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 26 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.