Zoro Homepage

Blower, 26 1/8 In

  • Mfr # 7C359

  • Zoro # G2304477


product price: $8,127.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
26 1/8 in
Voltage
230/460
Motor HP
20 hp
Dimension V (In.)
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C359
Zoro #
G2304477
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
26 1/8 in
Dimension V (In.)
11/16 in
Dimension K (In.)
20 5/16 in
Dimension Q (In.)
16 1/4 in
Shaft Dia. (In.)
1 15/16 in
Dimension X (In.)
25 in
Dimension P (In.)
15 1/4 in
Wheel Width (In.)
9 9/16 in
Dimension S (In.)
33 7/8 in
Dimension H (In.)
18 1/8 in
Housing Width (In.)
12 1/8 in
Dimension T (In.)
31 1/4 in
Dimension G (In.)
16 1/16 in
Dimension J (In.)
9 3/8 in
Inlet Dia. (In.)
15 1/4 in
Dimension F (In.)
23 1/4 in
Dimension B (In.)
7/8 in
Discharge Width (In.)
12 1/8 in
Dimension E (In.)
22 1/2 in
Discharge Height (In.)
15 in
Housing Height (In.)
40 5/8 in
Dimension R (In.)
22 1/2 in
Dimension L (In.)
19 1/16 in
Dimension C (In.)
15 in
Housing Length (In.)
39 3/8 in
Dimension N (In.)
9 3/16 in
Dimension D (In.)
12 1/8 in
Dimension M (In.)
36 3/16 in
Dimension A (In.)
25 1/2 in
Wheel Diameter
26 1/8 in
Outlet Height
15 in
Overall Depth
39 3/8 in
Shaft Diameter
1 15/16 in
Inlet Diameter
15 1/4 in
Housing Height
40 5/8 in
Overall Height
40 5/8 in
Manufacturer Warranty Length
1 yr Limited
Outlet Width
12 1/8 in
Housing Width
12 1/8 in
Housing Depth
39 3/8 in
Overall Width
40 1/8 in
Wheel Width
9 1/2 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
20 hp
Motor Frame
256T
Stock No.
3C540
Max. Inlet Temp. (Deg. F)
250 Degrees F
Blower RPM
1,700 RPM
CFM @ 4.000-In. SP
#
Rotation
CW
Motor Insulation
Class F
Includes
1363B, 1A104, 2MXV9, 3C540, 663B, SD158, SK11516
CFM @ 9.000-In. SP
5175
Housing Material
Steel
Hz
60
Wheel Material
Steel
CFM @ 6.000-In. SP
6980
Full Load Amps
46.8/23.4
Motor Type
3-Phase
CFM @ 7.000-In. SP
6350
CFM @ 10.00-In. SP
4370
Motor RPM
3,530 RPM
CFM @ 5.000-In. SP
7570
Motor Enclosure
Totally Enclosed Fan Cooled
Bearing Type
Ball
Phase
3
dBA @ 5 Feet
88 dBA
Housing Finish
Gray Baked Polyester Epoxy
CFM @ 8.000-In. SP
5840
Max. Ambient Temp. (F)
104 Degrees F
Assembly
Unassembled
Motor Duty Class
Continuous
Maximum Inlet Air Temperature
250 Degrees F
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers
Housing Color
Gray
Airflow @ 9.000 in SP
5,175 cfm
Number of Speeds
1
Airflow @ 6.000 in SP
6,980 cfm
Current
47.3/23.6 A
Sound Level
88 dBA @ 5 ft
Includes Motor
Yes
Nameplate Voltage
230/460V AC
Frequency
60 Hz
Outlet Shape
Rectangular
Wheel Type
Radial
Number of Discharge Positions
8
Airflow @ 8.000 in SP
5,840 cfm
Housing Material Finish
Baked Enamel
Maximum Static Pressure
10 in wc
Motor Frame Designation
256T
Discharge Position
Bottom Horizontal
Motor Speed
3,535 RPM
Market
Industrial
For Air Type
Dirty and Dusty
Standards
CE Compliant, CSA Certified, UL Listed
Number of Inlets
1
Flange Type
Non-Flanged
Drive Type
Belt Drive
Maximum Fan Speed
1,700 RPM
Motor Insulation Class
F
Airflow @ 7.000 in SP
6,350 cfm
Airflow @ 5.000 in SP
7,570 cfm
Airflow @ 10.00 in SP
4,370 cfm
Motor Horsepower
20 hp
Maximum Ambient Temperature
104 Degrees F
Includes Drive Package
Yes
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 26 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.