Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 26 1/8 In

  • Mfr # 7C386

  • Zoro # G0724762


product price: $9,076.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Type
With Drive Package
Wheel Dia. (In.)
26 1/8 in
Voltage
230/460
Motor HP
25 hp
Shaft Dia. (In.)
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C386
Zoro #
G0724762
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
26 1/8 in
Shaft Dia. (In.)
1 15/16 in
Discharge Height (In.)
15 in
Discharge Width (In.)
12 1/8 in
Dimension L (In.)
19 1/16 in
Dimension R (In.)
22 1/2 in
Dimension C (In.)
15 in
Dimension F (In.)
23 1/4 in
Inlet Dia. (In.)
15 1/4 in
Dimension M (In.)
36 3/16 in
Wheel Width (In.)
9 9/16 in
Dimension X (In.)
25 in
Dimension D (In.)
12 1/8 in
Dimension A (In.)
25 1/2 in
Dimension V (In.)
11/16 in
Housing Length (In.)
39 3/8 in
Housing Width (In.)
12 1/8 in
Dimension J (In.)
9 3/8 in
Dimension Q (In.)
16 1/4 in
Dimension B (In.)
7/8 in
Dimension N (In.)
9 3/16 in
Housing Height (In.)
40 5/8 in
Dimension E (In.)
22 1/2 in
Dimension S (In.)
33 7/8 in
Dimension T (In.)
31 1/4 in
Dimension K (In.)
20 5/16 in
Dimension P (In.)
15 1/4 in
Dimension G (In.)
16 1/16 in
Dimension H (In.)
18 1/8 in
Housing Height
40 5/8 in
Overall Width
40 1/8 in
Overall Height
40 5/8 in
Outlet Height
15 in
Housing Depth
39 3/8 in
Shaft Diameter
1 15/16 in
Outlet Width
12 1/8 in
Wheel Width
9 1/2 in
Overall Depth
39 3/8 in
Housing Width
12 1/8 in
Wheel Diameter
26 1/8 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
15 1/4 in

Details

Item
Blower
Type
With Drive Package
Voltage
230/460
Motor HP
25 hp
CFM @ 9.000-In. SP
7420
CFM @ 13.00-In. SP
5040
Motor Type
3-Phase
Stock No.
3C540
Phase
3
Includes
2MXW4, 3C540, 3X611, 803B, 903B, SK11516, SK178
CFM @ 12.00-In. SP
5790
Housing Finish
Gray Baked Polyester Epoxy
Motor Frame
284T
Blower RPM
1,950 RPM
Full Load Amps
59.8/29.9
CFM @ 7.000-In. SP
#
Rotation
CW
dBA @ 5 Feet
95 dBA
Wheel Material
Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
60
CFM @ 8.000-In. SP
#
Motor Insulation
Class F
Bearing Type
Ball
CFM @ 11.00-In. SP
6380
CFM @ 6.000-In. SP
#
Max. Inlet Temp. (Deg. F)
250 Degrees F
Max. Ambient Temp. (F)
104 Degrees F
Motor RPM
1,775 RPM
CFM @ 4.000-In. SP
#
CFM @ 10.00-In. SP
6890
CFM @ 5.000-In. SP
#
Housing Material
Steel
Housing Material Finish
Baked Enamel
Airflow @ 11.00 in SP
6,380 cfm
Nameplate Voltage
230/460V AC
Flange Type
Non-Flanged
Motor Horsepower
25 hp
Features
CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers
Sound Level
95 dBA @ 5 ft
Housing Color
Gray
Maximum Fan Speed
1,950 RPM
Discharge Position
Bottom Horizontal
Motor Frame Designation
284T
Maximum Static Pressure
13 in wc
Current
61.8/30.9 A
Outlet Shape
Rectangular
Market
Industrial
Airflow @ 13.00 in SP
5,040 cfm
Includes Drive Package
Yes
Wheel Type
Radial
Assembly
Unassembled
Frequency
60 Hz
Airflow @ 10.00 in SP
6,890 cfm
Number of Inlets
1
Motor Insulation Class
F
Motor Speed
1,775 RPM
Motor Duty Class
Continuous
For Air Type
Dirty and Dusty
Maximum Inlet Air Temperature
250 Degrees F
Drive Type
Belt Drive
Airflow @ 12.00 in SP
5,790 cfm
Airflow @ 9.000 in SP
7,420 cfm
Number of Discharge Positions
8
Number of Speeds
1
Standards
CE Compliant, CSA Certified, UL Listed
Maximum Ambient Temperature
104 Degrees F
Includes Motor
Yes
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 26 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.