Rectangular OEM Blower, 1595 RPM, 1 Phase, Direct Drive, Steel 1 Speed

  • Mfr # 1TDT1

  • Zoro # G3135641


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

CFM @ 0.100-In. SP
430
Drive Type
Direct Drive
Full Load Amps
0.65
Housing Material
Steel
Includes
Discharge Mounting Flange
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1TDT1
Zoro #
G3135641
UPC #
190735147214
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Dia.
4 9/16 in
Overall Height
9 7/8 in
Overall Width
9 1/8 in
Blower Wheel Diameter
5 1/8 in
Dimension L
8 13/16 in
Dimension A
8 7/8 in
Overall Depth
8 7/8 in
Dimension C
9 1/8 in
Dimension M
4 3/8 in
Lead Length
13 in
Dimension K
5 in
Outlet Width
7 3/4 in
Dimension J
9 7/16 in
Dimension D
8 1/16 in
Dimension E
9 7/8 in
Dimension B
10 1/2 in
Outlet Height
3 7/16 in
Dimension F
3 5/16 in
Blower Wheel Width
7 in
Flange Size
9 7/16 in W x 5 in H
Inlet Diameter
4 1/2 in
Housing Height
9 7/8 in
Wheel Width
7 in
Housing Width
9 1/8 in
Wheel Diameter
5 1/8 in
Housing Depth
8 7/8 in
Wheel Bore Diameter
8 mm
Manufacturer Warranty Length
1 yr Limited
Shaft Diameter
8 mm

Details

CFM @ 0.100-In. SP
430
Drive Type
Direct Drive
Full Load Amps
0.65
Housing Material
Steel
Includes
Discharge Mounting Flange
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Rectangular
With Flange
Yes
Blower Motor Type
Permanent Split Capacitor
Blower Voltage
230V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Mounting Position
All Position
CFM @ 0.200-In. SP
383
Housing Color
Gray
Motor Insulation
Class B
Hz
50/60
Bearing Type
Ball
CFM @ 0.300-In. SP
338
Wheel Type
Forward-Curved
CFM @ 0.000-In. SP
458
CFM @ 0.500-In. SP
140
Max. Inlet Temp.
104 Degrees F
CFM @ 0.600-In. SP
63
Max. Ambient Temp.
104 Degrees F
Housing Finish
Enamel
Motor Enclosure
Open
Replaces
5C507
RPM
1595
Item
OEM Blower
CFM @ 0.400-In. SP
263
Agency Compliance
CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower
Airflow @ 0.400 in SP
263 cfm
OEM Replacement
Yes
Hazardous Location Application
No
Features
the Dynamically Balanced Blower Provides Smooth and Quiet Operation, the Motor Has Cast Aluminum End Shields for Greater Heat Dissipation and Protection, Resulting in Less Downtime and Longer Service Life, The Noise and Vibration are Held to a Minimum to Maintain cfm at Higher Static Pressures
High-Efficiency Motor
No
Chemical Resistant
No
For High-Static Pressure Applications
No
Housing Material Grade
SPCC
Standards
CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower
Maximum Ambient Temperature
104 Degrees F
For Location
Indoor
Motor Location
Out of Airstream
Housing Material Gauge
1 mm
Minimum Fan Speed
0 RPM
Corrosion Resistant
No
Motor Frame Designation
3.3" PSC Motor
Brake Horsepower
1/15 hp
Market
Commercial, Industrial, Residential
Motor Horsepower
1/15 hp
Airflow @ 0.000 in SP
458 cfm
Speed Controllable
No
Electrical Connection
Wire Leads
Minimum Ambient Temperature
14 Degrees F
Outlet Shape
Rectangular
Airflow @ 0.100 in SP
430 cfm
Maximum Inlet Air Temperature
104 Degrees F
Number of Inlets
2
Compatible Speed Control
No
Thermal Overload Protection
Yes
For Ventilation Type
Exhaust, Make-Up, Return, Supply
Mounting Orientation
Multiposition
Application
Air Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating
Flange Type
Flanged
Motor Type
Permanent Split Capacitor
For Air Type
Clean Air
Current
0.65 A
Motor Speed
1,560 RPM
Sound Level
Not Rated
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Spark Resistant Construction Type
Not Rated
Replacement For
5C507
Mount Type
All Position
Assembly
Assembled
Includes Motor
Yes
Motor Duty Class
Continuous
Airflow @ 0.250 in SP
362 cfm
Housing Material Finish
Enamel
AMCA Fan Class
Not Rated
Nameplate Voltage
230V AC
Rotation
CCW
Maximum Fan Speed
1,595 RPM
Motor Insulation Class
B
Motor IP Rating
IP20
Wheel Material Finish
Galvanized
Airflow @ 0.500 in SP
140 cfm
Resistance Properties
Corrosion Resistant
Frequency
50/60 Hz
Maximum Static Pressure
5/8 in wc
Includes Mounting Hardware
No
Wheel Material
Steel
Mounting
All Position
Voltage
230

Description

OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Not Applicable, Assembly Assembled, Wheel Diameter 5 1/8 in, Airflow @ 0.000 in SP 458 cfm, Airflow @ 0.100 in SP 430 cfm, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 362 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP 263 cfm, Airflow @ 0.500 in SP 140 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.