- MFR #
- 1TDN6
- Zoro #
- G0741903
- UPC #
- 190735146996
- Country of Origin
- Taiwan, Province of China
- CFM @ 0.100-In. SP
- 48
- Drive Type
- Direct Drive
- Full Load Amps
- 0.23 A
- Housing Material
- Steel
- Number of Speeds
- 1
- Phase
- 1
- Blower Item
- OEM Specialty Blower
- Blower Outlet Shape
- Round
- With Flange
- No
- Blower Motor Type
- Permanent Split Capacitor
- Blower Voltage
- 115V AC
- Blower Thermal Protection
- Auto
- Blower Conduit Box
- Yes
- Replaces
- 4C441
- Wheel Type
- Forward-Curved
- RPM
- 3105
- Motor Enclosure
- Open
- Mounting Position
- All Position
- Max. Inlet Temp.
- 104 Degrees F
- Housing Color
- Gray
- Motor Insulation
- Class B
- Housing Finish
- Enamel
- CFM @ 0.200-In. SP
- 43
- CFM @ 0.000-In. SP
- 51
- CFM @ 0.300-In. SP
- 39
- CFM @ 0.500-In. SP
- 23
- Max. Ambient Temp.
- 104 Degrees F
- Bearing Type
- Ball
- Agency Compliance
- CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower
- CFM @ 0.400-In. SP
- 34
- Hz
- 50/60
- Item
- OEM Blower
- Current
- 0.23 A
- Hazardous Location Application
- No
- Chemical Resistant
- No
- Airflow @ 0.250 in SP
- 40.5 cfm
- Airflow @ 0.400 in SP
- 34 cfm
- For Air Type
- Clean Air
- For Ventilation Type
- Exhaust, Make-Up, Return, Supply
- Motor Speed
- 3,080 RPM
- Motor Insulation Class
- B
- Market
- Commercial, Industrial, Residential
- Compatible Speed Control
- No
- Electrical Connection
- Wire Leads
- Airflow @ 0.000 in SP
- 51 cfm
- Maximum Static Pressure
- 5/8 in wc
- Maximum Inlet Air Temperature
- 104 Degrees F
- Resistance Properties
- Corrosion Resistant
- Airflow @ 0.500 in SP
- 23 cfm
- Outlet Shape
- Round
- Mount Type
- All Position
- Standards
- CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower
- Application
- Air Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating
- Housing Material Grade
- SPCC
- Minimum Ambient Temperature
- 14 Degrees F
- For High-Static Pressure Applications
- No
- Airflow @ 0.100 in SP
- 48 cfm
- Thermal Overload Protection
- Yes
- Housing Material Finish
- Enamel
- Features
- Maintains cfm at Higher Static Pressures, Open Motors with Cast-Aluminum End Shields Dissipate Heat to Help Reduce Downtime and Extend Service Life
- Housing Material Gauge
- 0.8 mm
- Nameplate Voltage
- 115V AC
- Motor IP Rating
- IP20
- Number of Inlets
- 1
- High-Efficiency Motor
- No
- Motor Horsepower
- 1/125 hp
- Replacement For
- 4C441
- Maximum Ambient Temperature
- 104 Degrees F
- Motor Type
- Permanent Split Capacitor
- For Location
- Indoor
- Motor Duty Class
- Continuous
- Speed Controllable
- No
- Spark Resistant Construction Type
- Not Rated
- Corrosion Resistant
- No
- Mounting Orientation
- Multiposition
- Motor Location
- Out of Airstream
- Includes Motor
- Yes
- Rotation
- CCW
- Wheel Material Finish
- Galvanized
- AMCA Fan Class
- Not Rated
- Brake Horsepower
- 1/125 hp
- Includes Mounting Hardware
- No
- Frequency
- 50/60 Hz
- Sound Level
- Not Rated
- Flange Type
- Non-Flanged
- Assembly
- Assembled
- Motor Frame Designation
- 3.3" PSC motor
- Discharge Position
- Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
- OEM Replacement
- Yes
- Maximum Fan Speed
- 3,105 RPM
- Minimum Fan Speed
- 0 RPM
- Wheel Material
- Steel
- Voltage
- 115
- Mounting
- All Position