Zoro Homepage

Blower, 7 3/4in

  • Mfr # 7D747

  • Zoro # G0807091


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Type
With Motor
Wheel Dia. (In.)
7 3/4 in
Voltage
115/230
Motor HP
1/2 hp
Height (In.)
15 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7D747
Zoro #
G0807091
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
7 3/4 in
Height (In.)
15 1/8 in
Dimension P (In.)
4 in
Dimension S (In.)
5 1/2 in
Dimension H (In.)
5 3/8 in
Wheel Width (In.)
2 5/16 in
Dimension F (In.)
7 in
Discharge Width (In.)
3 in
Dimension G (In.)
1/2 in
Dimension D (In.)
3 in
Dimension A (In.)
11 in
Dimension B (In.)
8 in
Inlet Dia. (In.)
4 in
Dimension K (In.)
5 7/8 in
Dimension R (In.)
6 5/8 in
Depth (In.)
12 1/4 in
Dimension J (In.)
4 7/8 in
Dimension L (In.)
5 7/8 in
Dimension C (In.)
3 in
Width (In.)
11 3/4 in
Dimension E (In.)
5 in
Discharge Height (In.)
3 in
Dimension O (In.)
12 1/4 in
Shaft Dia. (In.)
1/2 in
Housing Depth
12 1/4 in
Wheel Bore Diameter
1/2 in
Inlet Diameter
4 in
Housing Height
15 1/8 in
Overall Width
11 3/4 in
Wheel Diameter
7 3/4 in
Wheel Width
2 1/4 in
Housing Width
11 3/4 in
Overall Height
15 1/8 in
Overall Depth
12 1/4 in
Outlet Height
3 in
Outlet Width
3 in
Manufacturer Warranty Length
1 yr Limited
Shaft Diameter
1/2 in

Details

Item
High Pressure Blower
Type
With Motor
Voltage
115/230
Motor HP
1/2 hp
Housing Finish
Gray Polyester Epoxy
Agency Compliance
AMCA AIR
Wheel Bore (In.)
1/2 in
Motor Frame
48
Motor Enclosure
Open Dripproof
Max. Ambient Temp. (F)
104 Degrees F
Full Load Amps
8.6
Wheel Material
Aluminum
CFM @ 2.000-In. SP
210
Assembled/Unassembled
Unassembled
CFM @ 1.000-In. SP
252
Motor RPM
3,450 RPM
dBA @ 5 Feet
74 dBA
Hz
60
Phase
1
Housing Material
Steel
CFM @ 3.000-In. SP
157
Blower RPM
3,450 RPM
Rotation
CW
Bearing Type
Ball in Motor
Max. Inlet Temp. (Deg. F)
180 Degrees F
Housing Material Gauge
16 ga
Current
5.0/2.5 A
Outlet Shape
Square
Nameplate Voltage
115/230V AC
Includes Motor
Yes
For Ventilation Type
Exhaust
Number of Speeds
1
Flange Type
Non-Flanged
Drive Type
Direct Drive
Airflow @ 3.000 in SP
157 cfm
Maximum Static Pressure
3 in wc
Standards
AMCA Air Performance Certified
Maximum Fan Speed
3,450 RPM
Features
Paddle-Type, Self-Cleaning are Precision Balanced for Top Performance, Powerful Blower Supplies High-Pressure Air for Efficient Cooling and Conveying
Housing Color
Gray
Includes Drive Package
Yes
Airflow @ 1.000 in SP
252 cfm
Motor Insulation Class
B
Motor Horsepower
1/2 hp
Number of Inlets
1
Wheel Type
Radial
Frequency
60 Hz
Motor Frame Designation
48
Motor Duty Class
Continuous
Discharge Position
Bottom Horizontal
Assembly
Unassembled
Motor Speed
3,450 RPM
Maximum Ambient Temperature
104 Degrees F
Maximum Inlet Air Temperature
180 Degrees F
Sound Level
74 dBA @ 5 ft
Housing Material Finish
Gray Polyester Epoxy
Airflow @ 2.000 in SP
210 cfm
Number of Discharge Positions
8
OEM Replacement
No
Motor Type
3-Phase

Description

High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 7 3/4 in, Airflow @ 1.000 in SP 252 cfm, Airflow @ 2.000 in SP 210 cfm, Airflow @ 3.000 in SP 157 cfm, Airflow @ 3.500 in SP Not Applicable, Airflow @ 4.000 in SP Not Applicable, Airflow @ 4.500 in SP Not Applicable, Airflow @ 5.000 in SP Not Applicable, Airflow @ 6.000 in SP Not Applicable, Airflow @ 7.000 in SP Not Applicable, Airflow @ 8.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.