Zoro Homepage

Blower, 9 1/2 In

  • Mfr # 7HR13

  • Zoro # G2826616


product price: $691.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Wheel Dia. (In.)
10 1/4 in
Wheel Width (In.)
4 9/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/230
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HR13
Zoro #
G2826616
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
10 1/4 in
Wheel Width (In.)
4 9/16 in
Inlet Dia. (In.)
9 13/16 in
Discharge Width (In.)
6 1/2 in
Dimension H (In.)
8 5/8 in
Housing Height (In.)
15 1/4 in
Dimension R (In.)
3/4 in
Dimension K (In.)
6 1/2 in
Dimension T (In.)
1 1/16 in
Shaft Dia. (In.)
3/4 in
Dimension B (In.)
14 5/8 in
Dimension M (In.)
6 in
Dimension F (In.)
9 13/16 in
Dimension Z (In.)
1/2 in
Dimension E (In.)
10 5/16 in
Dimension L (In.)
16 1/8 in
Housing Length (In.)
14 5/8 in
Dimension G (In.)
9 1/2 in
Housing Width (In.)
6 1/2 in
Dimension S (In.)
3 1/8 in
Discharge Height (In.)
10 5/16 in
Dimension A (In.)
15 1/4 in
Dimension Y (In.)
13/16 in
Dimension D (In.)
11/16 in
Dimension X (In.)
3/8 in
Dimension J (In.)
8 7/8 in
Dimension C (In.)
7 5/16 in
Overall Depth
8 7/8 in
Housing Width
6 1/2 in
Wheel Width
4 1/2 in
Outlet Width
6 1/2 in
Housing Depth
14 5/8 in
Overall Height
16 1/8 in
Wheel Diameter
10 1/4 in
Shaft Diameter
3/4 in
Overall Width
14 5/8 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
9 3/4 in
Housing Height
15 1/4 in
Outlet Height
10 5/16 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/230
Phase
1
Motor HP
0.5 hp
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Max. Ambient Temp. (F)
104 Degrees F
Bearing Type
Ball
CFM @ 1.000-In. SP
650 cfm
Mounting Position
Blower Shaft Horizontal
CFM @ 0.500-In. SP
1,000 cfm
Max. Blower RPM
1,450 RPM
Blower RPM
1,150 RPM
Motor Type
Split Phase
CFM @ 0.250-In. SP
1,180 cfm
Full Load Amps
7.6/3.7-3.8
Housing Material
Steel
CFM @ 0.125-In. SP
1,230 cfm
Motor RPM
1,725 RPM
Motor Insulation
Class B
Hz
60 Hz
Housing Finish
None
CFM @ 0.750-In. SP
830 cfm
Type
Belt Drive, Single Inlet Forward Curve With Drive Package
Drive Type
Belt Drive
Wheel Type
Forward-Curved
Application
Air Conditioning, Exhausting, General Ventilation, Industrial Air-Moving
Maximum Static Pressure
1 in wc
Market
Industrial
Airflow @ 1.000 in SP
650 cfm
Airflow @ 0.250 in SP
1,180 cfm
Assembly
Unassembled
Number of Discharge Positions
4
Housing Material Finish
Galvanized
Number of Speeds
1
Includes Motor
Yes
Number of Inlets
1
Current
8.6/4.3-4.2 A
Nameplate Voltage
115/208-230V AC
Airflow @ 0.500 in SP
1,000 cfm
Mounting Orientation
Horizontal
Motor Insulation Class
B
Minimum Fan Speed
1,150 RPM
Motor Speed
1,725 RPM
Maximum Fan Speed
1,450 RPM
Outlet Shape
Rectangular
Airflow @ 0.125 in SP
1,230 cfm
Features
Drive Package Components are Packed Separately, Single Inlet for Quiet, Efficient Performance
For Ventilation Type
Exhaust
Motor Duty Class
Continuous
Thermal Overload Protection
Yes
Includes Drive Package
Yes
Motor Horsepower
1/2 hp
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.750 in SP
830 cfm
Maximum Inlet Air Temperature
150 Degrees F
Minimum Ambient Temperature
104 Degrees F
Standards
CSA Certified, UL Listed
Flange Type
Non-Flanged
Motor Frame Designation
48Z
Frequency
60 Hz
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,230 cfm, Airflow @ 0.250 in SP 1,180 cfm, Airflow @ 0.500 in SP 1,000 cfm, Airflow @ 0.750 in SP 830 cfm, Airflow @ 1.000 in SP 650 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.