Zoro Homepage

Blower, 9 1/2 In

  • Mfr # 7HR84

  • Zoro # G1709951


product price: $873.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
10 1/4 in
Wheel Width (In.)
4 9/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
230/460
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HR84
Zoro #
G1709951
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
10 1/4 in
Wheel Width (In.)
4 9/16 in
Inlet Dia. (In.)
9 13/16 in
Housing Length (In.)
14 5/8 in
Dimension Y (In.)
13/16 in
Dimension S (In.)
3 1/8 in
Dimension T (In.)
1-1'16
Dimension B (In.)
14 5/8 in
Dimension D (In.)
11/16 in
Dimension E (In.)
10 5/16 in
Dimension L (In.)
16 1/8 in
Dimension G (In.)
9 1/2 in
Housing Height (In.)
15 1/4 in
Dimension H (In.)
8 5/8 in
Dimension Z (In.)
1/2 in
Dimension R (In.)
3/4 in
Discharge Width (In.)
6 1/2 in
Dimension A (In.)
15 1/4 in
Dimension C (In.)
7 5/16 in
Discharge Height (In.)
10 5/16 in
Dimension X (In.)
3/8 in
Dimension J (In.)
8 7/8 in
Dimension K (In.)
6 1/2 in
Housing Width (In.)
6 1/2 in
Dimension F (In.)
9 13/16 in
Shaft Dia. (In.)
3/4 in
Dimension M (In.)
6 in
Inlet Diameter
9 3/4 in
Outlet Width
6 1/2 in
Housing Width
6 1/2 in
Housing Height
15 1/4 in
Wheel Width
4 1/2 in
Overall Depth
8 7/8 in
Overall Width
14 5/8 in
Manufacturer Warranty Length
1 yr Limited
Outlet Height
10 5/16 in
Housing Depth
14 5/8 in
Wheel Diameter
10 1/4 in
Overall Height
16 1/8 in
Shaft Diameter
3/4 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
230/460
Phase
3
Motor HP
1 hp
Rotation
CCW
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
CFM @ 0.125-In. SP
1,600 cfm
CFM @ 1.000-In. SP
1,180 cfm
Motor RPM
1,735 RPM
Motor Insulation
Class F
CFM @ 0.750-In. SP
1,280 cfm
CFM @ 0.500-In. SP
1,420 cfm
Motor Type
Split Phase
Bearing Type
Ball
Housing Finish
None
Type
Belt Drive, Single Inlet Forward Curve With Drive Package
Hz
60 Hz
Max. Blower RPM
1,450 RPM
Mounting Position
Blower Shaft Horizontal
Housing Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.250-In. SP
1,530 cfm
Full Load Amps
3.2-2.9/1.4
Blower RPM
1,450 RPM
Wheel Type
Forward-Curved
Drive Type
Belt Drive
Application
Air Conditioning, Exhausting, General Ventilation, Industrial Air-Moving
Market
Industrial
For Ventilation Type
Exhaust
Number of Inlets
1
Maximum Fan Speed
1,450 RPM
Standards
CSA Certified, UL Listed
Features
Drive Package Components are Packed Separately, Single Inlet for Quiet, Efficient Performance
Thermal Overload Protection
Yes
Maximum Ambient Temperature
104 Degrees F
Assembly
Unassembled
Airflow @ 0.750 in SP
1,280 cfm
Number of Speeds
1
Airflow @ 0.125 in SP
1,600 cfm
Number of Discharge Positions
4
Maximum Inlet Air Temperature
150 Degrees F
Maximum Static Pressure
1 in wc
Minimum Ambient Temperature
104 Degrees F
Airflow @ 0.250 in SP
1,530 cfm
Motor Insulation Class
F
Motor Speed
1,760 RPM
Flange Type
Non-Flanged
Nameplate Voltage
208-230/460V AC
Frequency
50/60 Hz
Motor Duty Class
Continuous
Mounting Orientation
Horizontal
Current
3.2-3.1/1.6 A
Housing Material Finish
Galvanized
Airflow @ 0.500 in SP
1,420 cfm
Includes Drive Package
Yes
Airflow @ 1.000 in SP
1,180 cfm
Motor Horsepower
1 hp
Includes Motor
Yes
Outlet Shape
Rectangular
Motor Frame Designation
48
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,600 cfm, Airflow @ 0.250 in SP 1,530 cfm, Airflow @ 0.500 in SP 1,420 cfm, Airflow @ 0.750 in SP 1,280 cfm, Airflow @ 1.000 in SP 1,180 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.