Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 9-1/2In, Less Mtr, Whl w/ 9-1/2

  • Mfr # 5NRC4

  • Zoro # G2613344


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Type
Double Inlet Forward Curve, Direct Drive, Less Motor
Mounting
Multipostion
Max. Ambient Temp. (F)
104 Degrees F
Housing Height (In.)
15 1/4 in
Discharge Width (In.)
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NRC4
Zoro #
G2613344
UPC #
190735347959
Country of Origin
China

Dimensions

Housing Height (In.)
15 1/4 in
Discharge Width (In.)
11 3/4 in
Wheel Dia. (In.)
9 1/2 in
Housing Depth (In.)
15 in
Housing Width (In.)
11 3/4 in
Wheel Width (In.)
9 1/4 in
Discharge Height (In.)
10 5/16 in
Overall Width
13 3/4 in
Overall Height
15 1/2 in
Overall Depth
14 7/8 in
Wheel Width
9 1/4 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
7 3/4 in
Outlet Width
11 3/4 in
Housing Width
11.7 in
Wheel Diameter
9 1/2 in
Housing Depth
15 in
Outlet Height
10 1/4 in
Housing Height
15.2 in
Wheel Bore Diameter
1/2 in
Shaft Diameter
1/2 in

Details

Item
Blower
Type
Double Inlet Forward Curve, Direct Drive, Less Motor
Mounting
Multipostion
Max. Ambient Temp. (F)
104 Degrees F
Max. Inlet Temp. (Deg. F)
104 Degrees F
Includes
Mounting Bracket
Wheel Material
Steel
Housing Finish
None
Housing Material
Steel
Wheel Bore (In.)
1/2 in
Speed Controllable
No
Drive Type
Direct Drive
Application
Air Conditioning, Exhausting, General Ventilation, Heating
Features
Blower Wheel Reinforced to Ensure Optimal Performance and Trouble-Free Service, Mounting Bracket Adjusts to Fit Blower Motors 3-1/2" to 6-1/8" L, Unit Can Replace Most Direct-Drive Blowers with the Same Horsepower Ratings
Rotation
CW
Market
Commercial, Residential
Includes Drive Package
No
Minimum Airflow
350 cfm
Maximum Ambient Temperature
104 Degrees F
Minimum Ambient Temperature
-4 Degrees F
Number of Discharge Positions
4
Flange Type
Non-Flanged
Minimum Motor Horsepower
1/4 hp
Maximum Airflow
1,700 cfm
Mount Type
Multiposition
For High-Static Pressure Applications
Yes
Discharge Position
Bottom Horizontal; Down Blast; Top Horizontal; Up Blast
Housing Color
Silver
Housing Material Finish
Galvanized
Chemical Resistant
No
Wheel Type
Forward-Curved
Outlet Shape
Rectangular
For Air Type
General/Clean
Hazardous Location Application
No
AMCA Fan Class
Not Rated
Mounting Orientation
Multiposition
Number of Inlets
2
Maximum Inlet Air Temperature
104 Degrees F
Includes Motor
No
Resistance Properties
Corrosion Resistant
Includes Mounting Hardware
Yes
Housing Material Gauge
1 mm
For Location
Indoor
Wheel Material Finish
Galvanized
Sound Level
Not Rated
Housing Material Grade
DC51
Maximum Motor Horsepower
3/4 hp
For Ventilation Type
Exhaust, Make-Up, Return, Supply
Maximum Static Pressure
1 in wc
Assembly
Unassembled
Corrosion Resistant
Yes
Minimum Fan Speed
1,050 RPM
Maximum Fan Speed
1,075 RPM

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 9 1/2 in, Minimum Airflow 350 cfm, Maximum Airflow 1,700 cfm, Maximum Static Pressure 1 in wc, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1/2 in, Bearing Type Not Applicable, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 9 1/4 in, Number of Inlets 2, Inlet Diameter 7 3/4 in, Outlet Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.