Shop DAYTON

Rectangular OEM Blower, 1020 RPM, 1 Phase, Direct Drive, Steel 1 Speed

  • Mfr # 1TDT5

  • Zoro # G1996635


product price:  $300.99
/ea
Free Shipping & Returns

Key Features

CFM @ 0.100-In. SP
950
Drive Type
Direct Drive
Full Load Amps
3.5 A
Housing Material
Steel
Inlet Dia.
7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1TDT5
Zoro #
G1996635
UPC #
190735147252
Country of Origin
China

Dimensions

Inlet Dia.
7 in
Overall Height
14 7/8 in
Overall Width
11 1/2 in
Blower Wheel Diameter
8 5/8 in
Dimension J
2 1/4 in
Outlet Height
5 1/2 in
Dimension C
11 5/16 in
Dimension B
10 in
Dimension E
14 7/8 in
Overall Depth
13 1/8 in
Dimension D
7 5/16 in
Lead Length
13 in
Dimension A
13 1/8 in
Dimension F
5-1/16"
Outlet Width
7 3/16 in
Blower Wheel Width
5 1/4 in
Manufacturer Warranty Length
1 yr Limited
Shaft Diameter
14 mm
Wheel Bore Diameter
14 mm
Housing Width
11 1/2 in
Wheel Diameter
8 5/8 in
Housing Depth
13 1/8 in
Inlet Diameter
7 in
Wheel Width
5 1/4 in
Housing Height
14 7/8 in

Details

CFM @ 0.100-In. SP
950
Drive Type
Direct Drive
Full Load Amps
3.5 A
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Rectangular
With Flange
No
Blower Motor Type
Permanent Split Capacitor
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
Yes
CFM @ 0.400-In. SP
820
Mounting Position
All Position
Bearing Type
Ball
Wheel Type
Forward-Curved
CFM @ 0.300-In. SP
850
Agency Compliance
CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower
CFM @ 0.000-In. SP
965
Motor Enclosure
Open
Max. Ambient Temp.
104 Degrees F
Motor Insulation
Class B
CFM @ 0.500-In. SP
750
Max. Inlet Temp.
104 Degrees F
CFM @ 0.600-In. SP
710
Item
OEM Blower
Hz
50/60
Housing Finish
Enamel
Housing Color
Gray
CFM @ 0.200-In. SP
910
Replaces
4C054
RPM
1020
Includes Mounting Hardware
No
Application
Air Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating
Compatible Speed Control
No
Corrosion Resistant
No
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Resistance Properties
Corrosion Resistant
Replacement For
4C054
Motor Horsepower
1/5 hp
Airflow @ 0.400 in SP
820 cfm
Electrical Connection
Wire Leads
Market
Commercial, Industrial, Residential
Spark Resistant Construction Type
Not Rated
Sound Level
Not Rated
Airflow @ 0.250 in SP
873 cfm
Frequency
50/60 Hz
Maximum Fan Speed
1,020 RPM
For Air Type
Clean Air
Mount Type
All Position
Includes Motor
Yes
Flange Type
Non-Flanged
Outlet Shape
Rectangular
Mounting Orientation
Multiposition
For High-Static Pressure Applications
No
Brake Horsepower
1/5 hp
Motor Insulation Class
B
Rotation
CW
Motor Speed
1,080 RPM
Maximum Ambient Temperature
104 Degrees F
AMCA Fan Class
Not Rated
Motor IP Rating
IP20
Features
the Dynamically Balanced Blower Provides Smooth and Quiet Operation, the Motor Has Cast Aluminum End Shields for Greater Heat Dissipation and Protection, Resulting in Less Downtime and Longer Service Life, The Noise and Vibration are Held to a Minimum to Maintain cfm at Higher Static Pressures
Speed Controllable
No
Minimum Ambient Temperature
14 Degrees F
Nameplate Voltage
115V AC
Minimum Fan Speed
0 RPM
Maximum Inlet Air Temperature
104 Degrees F
Airflow @ 0.100 in SP
950 cfm
Current
3.5 A
Maximum Static Pressure
1 in wc
For Location
Indoor
Airflow @ 0.000 in SP
965 cfm
Standards
CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower
Motor Type
Permanent Split Capacitor
Airflow @ 0.500 in SP
750 cfm
Motor Frame Designation
5" PSC motor
Hazardous Location Application
No
Chemical Resistant
No
Number of Inlets
1
Housing Material Gauge
1.2 mm
For Ventilation Type
Exhaust, Make-Up, Return, Supply
Assembly
Assembled
Housing Material Grade
SPCC
Thermal Overload Protection
Yes
Motor Location
Out of Airstream
OEM Replacement
Yes
Motor Duty Class
Continuous
Housing Material Finish
Enamel
Wheel Material Finish
Galvanized
High-Efficiency Motor
No
Wheel Material
Steel
Mounting
All Position
Voltage
115

Description

OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Not Applicable, Assembly Assembled, Wheel Diameter 8 5/8 in, Airflow @ 0.000 in SP 965 cfm, Airflow @ 0.100 in SP 950 cfm, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 873 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP 820 cfm, Airflow @ 0.500 in SP 750 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.