Zoro Homepage

Blower, Assembled, 115 Volt, Single Speed

  • Mfr # 1XJX7

  • Zoro # G1506915


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Type
Double Inlet Forward Curve
Housing Depth (In.)
12 9/16 in
Speed
1
Phase
1
CFM @ 0.000-In. SP
#
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XJX7
Zoro #
G1506915
UPC #
190735149928
Country of Origin
China

Dimensions

Housing Depth (In.)
12 9/16 in
Discharge Height (In.)
7 13/16 in
Discharge Width (In.)
9 1/8 in
Wheel Dia.
9 7/16 in
Housing Width (In.)
9 3/4 in
Wheel Width (In.)
7 3/16 in
Housing Height (In.)
12 3/4 in
Overall Width
9 3/4 in
Overall Height
12 3/4 in
Housing Height
12 3/4 in
Wheel Diameter
9 3/8 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
7 13/16 in
Outlet Height
7 13/16 in
Shaft Diameter
14 mm
Wheel Bore Diameter
14 mm
Outlet Width
9 1/8 in
Wheel Width
7 3/16 in
Overall Depth
12 9/16 in
Housing Depth
12 9/16 in
Housing Width
9 3/4 in

Details

Item
Blower with Motor
Type
Double Inlet Forward Curve
Speed
1
Phase
1
CFM @ 0.000-In. SP
#
Wheel Material
Steel
Mounting
Multipostion
Housing Material
Steel
CFM @ 0.300-In. SP
1009
CFM @ 0.400-In. SP
1005
CFM @ 0.600-In. SP
929
CFM @ 0.700-In. SP
838
Max. Ambient Temp. (F)
104 Degrees F
Hz
60
Footnotes
# Motor Overload Condition
Motor HP
1/6 hp
CFM @ 0.500-In. SP
1001
Drive Type
Direct Drive
Bearing Type
Ball
Motor Enclosure
Open Dripproof
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM Range
1009 to 692 @ 0.300-In SP to 0.800-In SP
CFM @ 0.800-In. SP
692
Motor RPM
1070
Assembled/Unassembled
Assembled
Speed Controllable
No
Voltage
115
Motor Type
Permanent Split Capacitor
Housing Finish
Gray
Full Load Amps
3.7
Agency Compliance
CE
Standards
CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower
Application
Air Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating
Features
Unit Can Replace Most Direct-Drive Blowers with the Same Horsepower Ratings and is Suitable for Use in New and Replacement Installations, with a Blower Wheel Reinforced to Ensure Optimal Performance and Trouble-Free Service, this Dayton Blower with Motor Has a Discharge That can be Rotated in Four 90 Degrees Increments
Brake Horsepower
1/6 hp
Number of Discharge Positions
4
Minimum Fan Speed
0 RPM
Wheel Material Finish
Galvanized
Resistance Properties
Corrosion Resistant
OEM Replacement
No
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Motor Speed
1,070 RPM
For High-Static Pressure Applications
No
AMCA Fan Class
Not Rated
Includes Mounting Hardware
No
High-Efficiency Motor
No
Spark Resistant Construction Type
Not Rated
Housing Material Grade
SPCC
For Location
Indoor
Flange Type
Non-Flanged
Chemical Resistant
No
Housing Material Finish
Enamel
Maximum Static Pressure
3/4 in wc
Airflow @ 0.500 in SP
1,001 cfm
For Ventilation Type
Exhaust, Make-Up, Return, Supply
Housing Color
Gray
Includes Motor
Yes
Electrical Connection
Wire Leads
Outlet Shape
Rectangular
For Air Type
Clean Air
Motor Horsepower
1/6 hp
Corrosion Resistant
Yes
Market
Commercial, Industrial, Residential
Frequency
60 Hz
Maximum Ambient Temperature
104 Degrees F
Motor IP Rating
IP20
Mount Type
Multiposition
Minimum Ambient Temperature
14 Degrees F
Number of Inlets
2
Housing Material Gauge
1 mm
Maximum Inlet Air Temperature
104 Degrees F
Motor Insulation Class
B
Number of Speeds
1
Motor Location
In Airstream
Nameplate Voltage
115V AC
Assembly
Assembled
Rotation
CW
Airflow @ 0.400 in SP
1,005 cfm
Motor Duty Class
Continuous
Replacement For
5C090
Sound Level
Not Rated
Mounting Orientation
Multiposition
Maximum Fan Speed
1,070 RPM
Thermal Overload Protection
Yes
Current
3.7 A
Hazardous Location Application
No
Compatible Speed Control
No
Wheel Type
Forward-Curved
Motor Frame Designation
5" PSC motor

Description

Blower with Motor, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Not Applicable, Assembly Assembled, Wheel Diameter 9 3/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP 1,005 cfm, Airflow @ 0.500 in SP 1,001 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.