Zoro Homepage

Blower, Assembled, 115 Volt, Single Speed

  • Mfr # 1XJX8

  • Zoro # G0785967


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Type
Double Inlet Forward Curve
Housing Height (In.)
15 9/32 in
Motor HP
1/4 hp
Mounting
Multipostion
Drive Type
Direct Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XJX8
Zoro #
G0785967
UPC #
190735149935
Country of Origin
China

Dimensions

Housing Height (In.)
15 9/32 in
Discharge Width (In.)
11 13/16 in
Housing Width (In.)
12 5/16 in
Housing Depth (In.)
15 in
Wheel Dia.
9 7/16 in
Wheel Width (In.)
9 7/16 in
Discharge Height (In.)
10 1/4 in
Overall Width
12 5/16 in
Overall Height
15 1/4 in
Manufacturer Warranty Length
1 yr Limited
Shaft Diameter
14 mm
Outlet Width
11 13/16 in
Outlet Height
10 1/4 in
Housing Depth
15 in
Wheel Diameter
9 3/8 in
Wheel Width
9 7/16 in
Housing Height
15 1/4 in
Overall Depth
15 in
Wheel Bore Diameter
14 mm
Housing Width
12 5/16 in
Inlet Diameter
7 13/16 in

Details

Item
Blower with Motor
Type
Double Inlet Forward Curve
Motor HP
1/4 hp
Mounting
Multipostion
Drive Type
Direct Drive
Footnotes
# Motor Overload Condition
Bearing Type
Ball
Wheel Material
Steel
CFM @ 0.600-In. SP
1301
CFM @ 0.800-In. SP
1117
Housing Finish
Gray
CFM @ 0.300-In. SP
1457
Max. Inlet Temp. (Deg. F)
104 Degrees F
Speed
1
CFM Range
1457 to 715 @ 0.300-In SP to 0.900-In SP
CFM @ 0.400-In. SP
1340
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.000-In. SP
#
Assembled/Unassembled
Assembled
Voltage
115
CFM @ 0.900-In. SP
715
Motor Type
Permanent Split Capacitor
Speed Controllable
No
Phase
1
CFM @ 0.700-In. SP
1230
Hz
60
Full Load Amps
4.9
Agency Compliance
CE
CFM @ 0.500-In. SP
1319
Motor RPM
986
Motor Enclosure
Open Dripproof
Housing Material
Steel
Features
Unit Can Replace Most Direct-Drive Blowers with the Same Horsepower Ratings and is Suitable for Use in New and Replacement Installations, With a Blower Wheel Reinforced to Ensure Optimal Performance and Trouble-Free Service, this Dayton Blower with Motor Has a Discharge That can be Rotated in Four 90 Degrees Increments
Standards
CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower
Application
Air Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating
Wheel Type
Forward-Curved
Housing Color
Gray
Minimum Ambient Temperature
14 Degrees F
For High-Static Pressure Applications
No
Maximum Static Pressure
7/8 in wc
Resistance Properties
Corrosion Resistant
Minimum Fan Speed
0 RPM
Chemical Resistant
No
Maximum Inlet Air Temperature
104 Degrees F
Replacement For
5C091
Hazardous Location Application
No
AMCA Fan Class
Not Rated
Thermal Overload Protection
Yes
Electrical Connection
Wire Leads
Assembly
Assembled
Frequency
60 Hz
Number of Speeds
1
Motor Speed
986 RPM
Mounting Orientation
Multiposition
Number of Discharge Positions
4
Motor Horsepower
1/4 hp
Includes Motor
Yes
Motor Frame Designation
5.5" PSC motor
For Ventilation Type
Exhaust, Make-Up, Return, Supply
Motor IP Rating
IP20
Brake Horsepower
1/4 hp
Market
Commercial, Industrial, Residential
OEM Replacement
No
Motor Duty Class
Continuous
Sound Level
Not Rated
Wheel Material Finish
Galvanized
Number of Inlets
2
Flange Type
Non-Flanged
Current
4.9 A
Housing Material Grade
SPCC
Outlet Shape
Rectangular
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Nameplate Voltage
115V AC
Includes Mounting Hardware
No
Spark Resistant Construction Type
Not Rated
Corrosion Resistant
Yes
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.400 in SP
1,340 cfm
Housing Material Finish
Enamel
Airflow @ 0.500 in SP
1,319 cfm
Housing Material Gauge
1 mm
Motor Insulation Class
B
High-Efficiency Motor
No
Rotation
CW
For Air Type
Clean Air
Compatible Speed Control
No
Motor Location
In Airstream
For Location
Indoor
Maximum Fan Speed
986 RPM
Mount Type
Multiposition

Description

Blower with Motor, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Not Applicable, Assembly Assembled, Wheel Diameter 9 3/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP 1,340 cfm, Airflow @ 0.500 in SP 1,319 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.