Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Assembled, 230/208 V, 3 Speed

  • Mfr # 1XJY4

  • Zoro # G1496957


product price: $695.99
/ea
Free Shipping & Returns

Key Features

Type
Double Inlet Forward Curve
Motor RPM
1086 1062 1039
Wheel Width (In.)
9 1/2 in
CFM @ 1.200-In. SP
2553 2472 2255
CFM @ 1.10-In. SP
# # #
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XJY4
Zoro #
G1496957
UPC #
190735149980
Country of Origin
China

Dimensions

Wheel Width (In.)
9 1/2 in
Housing Width (In.)
13 5/16 in
Discharge Height (In.)
13 3/8 in
Wheel Dia.
13 in
Housing Height (In.)
20 5/16 in
Housing Depth (In.)
19 9/32 in
Discharge Width (In.)
12 3/16 in
Overall Height
20 5/16 in
Overall Width
13 5/16 in
Housing Width
13 5/16 in
Housing Height
20 5/16 in
Shaft Diameter
14 mm
Housing Depth
19 1/4 in
Outlet Width
12 3/16 in
Wheel Diameter
13 in
Manufacturer Warranty Length
1 yr Limited
Wheel Bore Diameter
14 mm
Inlet Diameter
10 3/8 in
Wheel Width
9 1/2 in
Overall Depth
19 1/4 in
Outlet Height
13 3/8 in
Shaft Dia.
11/16 in
Manufacturers Warranty Length
1 yr

Details

Item
Blower
Type
Double Inlet Forward Curve
Motor RPM
1086 1062 1039
CFM @ 1.200-In. SP
2553 2472 2255
CFM @ 1.10-In. SP
# # #
CFM @ 1.600-In. SP
1957 1925 1707
Assembled/Unassembled
Assembled
CFM @ 1.70-In. SP
1416 1334 -
CFM @ 0.500-In. SP
# # #
Max. Ambient Temp. (F)
105
Phase
1
Hz
60 Hz
Wheel Material
Steel
CFM Range
2553 to 1334 @ 1.20-In SP to 1.80-In SP
Full Load Amps
7.2A
CFM @ 1.80-In. SP
1416 1334 -
CFM @ 0.800-In. SP
# # #
CFM @ 1.30-In. SP
2465 2401 2204
Housing Material
Steel
Speed
3
Voltage
208/230V AC
Motor Type
Permanent Split Capacitor
CFM @ 0.300-In. SP
# # #
Mounting
Multipostion
Motor HP
1 hp
CFM @ 1.250-In. SP
2591 2400 2170
CFM @ 0.700-In. SP
# # #
Agency Compliance
CE
CFM @ 0.400-In. SP
# # #
Bearing Type
Ball
Motor Enclosure
Open Dripproof
CFM @ 0.000-In. SP
# # #
CFM @ 0.900-In. SP
# # #
Footnotes
# Motor Overload Condition
Speed Controllable
No
Drive Type
Direct Drive
CFM @ 1.000-In. SP
# # #
Housing Finish
Gray
CFM @ 0.600-In. SP
# # #
CFM @ 1.40-In. SP
2316 2282 2078
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 1.500-In. SP
2149 2116 1959
Features
multi-blade forwardly centrifugal blower wheel
Application
Air Conditioners, Air Cooling, Component Cooling, Cooling, Drying, General Heating, Machine Cooling, Space Ventilation, Ventilating
Standards
CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower
Product Type
centrifugal type
Includes Mounting Hardware
No
Motor Location
In Airstream
Brake Horsepower
Not Rated
Assembly
Assembled
Flange Type
Non-Flanged
Market
Commercial, Industrial, Residential
For High-Static Pressure Applications
No
Resistance Properties
Corrosion Resistant
High-Efficiency Motor
No
Electrical Connection
Wire Leads
Motor Horsepower
1 hp
Housing Material Finish
Enamel
Thermal Overload Protection
Yes
Outlet Shape
Rectangular
Chemical Resistant
No
Frequency
60 Hz
Housing Color
Gray
Maximum Fan Speed
1,086 RPM
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Maximum Ambient Temperature
104 Degrees F
Includes Motor
Yes
Housing Material Gauge
1.5 mm
Spark Resistant Construction Type
Not Rated
Maximum Static Pressure
1 3/4 in wc
For Air Type
air cleaning, ventilation, air circulation, air discharging, air suction, heating, cooling
Airflow @ 1.250 in SP
2,553 cfm
For Ventilation Type
Exhaust, Make-Up, Return, Supply
Sound Level
Not Rated
Mount Type
Multiposition
For Location
Indoor
Motor Enclosure Design
Open Dripproof
Corrosion Resistant
Yes
OEM Replacement
No
Mounting Orientation
Multiposition
Replacement For
5C198
Motor Insulation Class
B
Current
7.2 A
Motor Frame Designation
5.5" PSC motor
Minimum Ambient Temperature
14 Degrees F
Airflow @ 1.500 in SP
2,149 cfm
Minimum Fan Speed
0 RPM
Nameplate Voltage
208-230V AC
Number of Speeds
3
Rotation
CW
Motor Duty Class
Continuous
Number of Inlets
2
AMCA Fan Class
Not Rated
Wheel Material Finish
Galvanized
Housing Material Grade
SPCC
Wheel Type
Forward-Curved
Maximum Inlet Air Temperature
104 Degrees F
Compatible Speed Control
No
Number of Discharge Positions
4
Motor Speed
1,086 RPM
Motor IP Rating
IP20
Hazardous Location Application
No
Voltage Compatibility
208V AC, 230V AC
Motor Design
Permanent Split Capacitor
Motor Frame Material
Steel
Nameplate RPM
1,086
Duty Cycle
Continuous
No. of Speeds
3
Motor Bearings
Ball
Motor Mounting Position
All Angle
Motor Sub Application
Direct Drive Fan/Blower
RPM Range
1,000-1,101
Max. Ambient Temp.
104 Degrees F
Motor Thermal Protection
Yes
Motor Application
HVAC/R
Ins. Class
B
Motor Shaft Rotation
CW

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Not Applicable, Assembly Assembled, Wheel Diameter 13 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.