Zoro Homepage

Blower, Belt Drive, 10 1/2 in Wheel Dia

  • Mfr # 391MY3

  • Zoro # G011903748


product price: $1,678.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Aluminum
For Ventilation Type
Exhaust
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391MY3
Zoro #
G011903748
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Diameter
3/4 in
Wheel Width
5 in
Inlet Diameter
11 in
Overall Height
23 5/8 in
Outlet Height
11 5/16 in
Overall Width
27 3/4 in
Manufacturer Warranty Length
1 yr
Wheel Diameter
10 1/2 in
Wheel Bore Diameter
3/4 in
Overall Depth
19 3/16 in
Outlet Width
8 1/4 in

Details

Phase
3
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Aluminum
Item
Utility Exhaust Blower,10 1/2 in Wheel
For Ventilation Type
Exhaust
For High-Static Pressure Applications
Yes
Airflow @ 2.000 in SP
516 cfm
Spark Resistant Construction Type
B
Drive Type
Belt Drive
Discharge Position
Upblast
Airflow @ 0.125 in SP
1,656 cfm
Wheel Type
Backward-Inclined
Minimum Fan Speed
1,785 RPM
Airflow @ 0.000 in SP
1,781 cfm
Assembly
Unassembled
Market
Commercial
Airflow @ 1.250 in SP
966 cfm
Housing Material
Steel
Airflow @ 0.500 in SP
1,391 cfm
Airflow @ 1.000 in SP
1,116 cfm
Nameplate Voltage
208-230/460V AC
Flange Type
Non-Flanged
Bearing Type
Pillow Block Bearing
Corrosion Resistant
No
Airflow @ 1.500 in SP
816 cfm
Airflow @ 0.250 in SP
1,531 cfm
Wheel Material Finish
Aluminum Plated
Housing Color
Gray
Outlet Shape
Rectangular
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Speed Controllable
No
Hazardous Location Application
No
Maximum Inlet Air Temperature
300 Degrees F
Number of Inlets
1
Airflow @ 0.750 in SP
1,266 cfm
For Location
Indoor, Outdoor
Standards
Intertek 705
Maximum Fan Speed
2,282 RPM
Maximum Ambient Temperature
300 Degrees F
Mounting Orientation
Horizontal
Maximum Static Pressure
5 in wc
Number of Speeds
1
Includes Drive Package
Yes
Motor Horsepower
3/4 hp
Number of Discharge Positions
8
Chemical Resistant
No
OEM Replacement
No

Description

Utility Exhaust Blower,10 1/2 in Wheel, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.000 in SP 1,781 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,656 cfm, Airflow @ 0.250 in SP 1,531 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 1,391 cfm, Airflow @ 0.750 in SP 1,266 cfm, Airflow @ 1.000 in SP 1,116 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.