Zoro Homepage

Blower, Belt Drive, 10 1/2 in Wheel Dia

  • Mfr # 391MY7

  • Zoro # G511903842


product price: $1,785.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Phase
3
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Aluminum
Airflow @ 2.000 in SP
905 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391MY7
Zoro #
G511903842
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Bore Diameter
3/4 in
Wheel Diameter
10 1/2 in
Shaft Diameter
3/4 in
Wheel Width
5 in
Overall Height
23 5/8 in
Outlet Height
11 5/16 in
Overall Depth
19 3/16 in
Manufacturer Warranty Length
1 yr
Outlet Width
8 1/4 in
Inlet Diameter
11 in
Overall Width
27 3/4 in

Details

Phase
3
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Aluminum
Item
Utility Exhaust Blower,10 1/2 in Wheel
Airflow @ 2.000 in SP
905 cfm
Assembly
Unassembled
For Location
Indoor, Outdoor
For Ventilation Type
Exhaust
For High-Static Pressure Applications
Yes
Number of Speeds
1
Maximum Ambient Temperature
300 Degrees F
Minimum Fan Speed
1,852 RPM
Drive Type
Belt Drive
Wheel Type
Backward-Inclined
Flange Type
Non-Flanged
Bearing Type
Pillow Block Bearing
Airflow @ 0.750 in SP
1,655 cfm
Market
Commercial
Maximum Static Pressure
5 in wc
Nameplate Voltage
230/460V AC
Hazardous Location Application
No
Wheel Material Finish
Aluminum Plated
Housing Color
Gray
Includes Drive Package
Yes
Airflow @ 1.250 in SP
1,355 cfm
Corrosion Resistant
No
Number of Inlets
1
Maximum Inlet Air Temperature
300 Degrees F
Airflow @ 1.000 in SP
1,505 cfm
Maximum Fan Speed
2,807 RPM
Mounting Orientation
Horizontal
Motor Horsepower
1 1/2 hp
Airflow @ 0.500 in SP
1,780 cfm
Number of Discharge Positions
8
Standards
Intertek 705
Speed Controllable
No
Chemical Resistant
No
Outlet Shape
Rectangular
Airflow @ 0.000 in SP
2,170 cfm
Airflow @ 0.125 in SP
2,045 cfm
Airflow @ 1.500 in SP
1,205 cfm
Discharge Position
Upblast
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Airflow @ 0.250 in SP
1,920 cfm
Housing Material
Steel
Spark Resistant Construction Type
B
OEM Replacement
No

Description

Utility Exhaust Blower,10 1/2 in Wheel, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.000 in SP 2,170 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 2,045 cfm, Airflow @ 0.250 in SP 1,920 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 1,780 cfm, Airflow @ 0.750 in SP 1,655 cfm, Airflow @ 1.000 in SP 1,505 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.